Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cable Reels

59 Results Found that Include 223 Products

Results per page:  16 | 32 | 48
50 ft. Static Discharge Grounding Cable Reel, Red
Retractable Cord Reel, 15 Max. Amps, Cord Ending: Trip
Reel,Welding Cable
  • REELCRAFT
  • Reel, Welding Cable Reel,Welding Cable
  • Item # 4NB20
  • Mfr. Model # WC80001 1
  • Welding Cable Reel, Drive Type Spring Return, #1 Cable Capacity 75 Ft, #1/0 Cable Capacity 75 Ft, #2/0 Cable...More

  • Category : Arc Welding Cable Reels
Yellow Hand Wind Cord Reel, Cord Ending: None, Not
200 ft. Static Discharge Cable Reel, Blue
Black Hand Wind Cord Reel, Cord Ending: None, Not
Yellow Retractable Data Cord Reel, Cord Ending: CAT6 P
50 ft. Galvanized Steel Static Discharge Cable Kit, Orange
20 ft. Stainless Steel Static Discharge Reel, Silver
50 ft. Spring Retractable Cable Reel, Blue
50 ft. Stainless Steel Static Discharge Reel, Silver
Tie-Wire Reel,Qty. 1 - 5
50 ft. Static Discharge Grounding Cable Reel (Dual Cla
100 ft. Static Discharge Grounding Cable Reel, Red
20 ft. Static Discharge Reel
50 ft. Static Discharge, Automatic Retracting Static Discharge&#
Earth Ground Tester Kit,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester Kit, 128 Hz, 250VAC Earth Ground Tester Kit,128 Hz,250VAC
  • Item # 4JNW2
  • Mfr. Model # FLUKE-1621 KIT
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.15 to 2k Ohms, Resolution 0.01 Ohms, Operating...More

  • Category : Earth Ground Resistance Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More