Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Cord Reels

75 Results Found that Include 256 Products

Results per page:  16 | 32 | 48
20 ft. Medium Duty, Retractable Retractable Grounding Wire,
  • TM

    Grainger Choice

  • Hook Mounting Hook Mounting
  • Multiple product options available

    Multiple product options available

  • Category : Cord Reels with Hand Lamps
Retractable Cord Reel, 15 Max. Amps, Cord Ending: Trip
Hand Wind Cord Reel
  • TM

    Grainger Choice

  • LUMAPRO
  • Hand Wind Cord Reel Hand Wind Cord Reel
  • Item # 6YF65
  • Mfr. Model # 6YF65
  • Hand Wind Cord Reel, Description/Special Features Holds Up to 100 ft . Electric Cord / Rope or Other...More

  • Category : Wire Management Tools
50 ft. Medium Duty, Retractable Retractable Grounding Wire,
100 ft. Static Discharge Grounding Cable Reel, Red
20 ft. Static Discharge Reel, Red
Yellow Hand Wind Cord Reel, Cord Ending: None, Not
50 ft. Medium Duty, Retractable Retractable Grounding Wire,
Hand Wind Cord Reel, Cord Ending: None, Not Included&#
200 ft. Cable Reel, Blue
  • COXREELS
  • 200 ft. Cable Reel, Blue 200 ft. Cable Reel, Blue
  • Item # 10C511
  • Mfr. Model # SDHL-200
  • Static Discharge Cable Reel, Hand Crank Drive Type, Cable Length (Ft.) 200, Blue Color, CPC(TM) Powder Coated...More

  • Category : Cable Reels
Yellow Retractable Data Cord Reel, Cord Ending: CAT6 P
20 ft. Stainless Steel Static Discharge Reel, Silver
50 ft. Stainless Steel Static Discharge Reel, Silver
50 ft. Air Hose/Electrical Cord Spring Rewind Reel
  • COXREELS
  • 50 ft. Air Hose/Electrical Cord Spring Rewind Reel 50 ft. Air Hose/Electrical Cord Spring Rewind Reel
  • Item # 5FZW9
  • Mfr. Model # C-L350-5012-A
  • Combination Reel, Air Hose/Electrical Cord, Spring Driven Drive Type, Reel Inlet 3/8 (F)NPT In, Hose Inside...More

  • Category : Air Hose/Electrical Cord Combination Reels
50 ft. Static Discharge Grounding Cable Reel, Red
50 ft. Static Discharge Reel, Red
50 ft. Heavy Duty, Retractable Retractable Grounding Wire,
50 ft. Air Hose/Electrical Cord Spring Rewind Reel
  • COXREELS
  • 50 ft. Air Hose/Electrical Cord Spring Rewind Reel 50 ft. Air Hose/Electrical Cord Spring Rewind Reel
  • Item # 5FZX1
  • Mfr. Model # C-L350-5016-D
  • Combination Reel, Air Hose/Electrical Cord, Spring Driven Drive Type, Reel Inlet 3/8 (F)NPT In, Hose Inside...More

  • Category : Air Hose/Electrical Cord Combination Reels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More