Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Adjustable Pliers

75 Results Found that Include 260 Products

Results per page:  16 | 32 | 48
Curved Jaw Large Capacity Locking Pliers, 12" Length,
Tongue and Groove Plier Set, Handle Type: Ergonomic, N
  • IRWIN VISE-GRIP
  • Tongue and Groove Plier Set, Handle Type: Ergonomic, Number of Pieces: 3 Tongue and Groove Pliers Set
  • Item # 1XFZ8
  • Mfr. Model # 2078711
  • Tongue and Groove Plier Set, Number of Pieces 3, ESD Safe No, Includes 8 In., 10 In., 12 In. GrooveLock...More

  • Category : Plier Sets
Tongue and Groove Plier Set, Handle Type: Dipped, Numb
Tongue and Groove Plier, V-Jaw Jaw Type, Push Button A
  • TM

    Grainger Choice

  • WESTWARD
  • Water Pump Pliers Water Pump Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Tongue and Groove Pliers
Oil Filter Plier,2-1/2 to 5-1/2 In
Locking Pliers Set, Handle Type: Plain Grip, Number of
  • PROTO
  • Locking Pliers Set, Handle Type: Plain Grip, Number of Pieces: 3 Proto Locking Pliers Set
  • Item # 4EAC2
  • Mfr. Model # J299RXL
  • Locking Pliers Set, Number of Pieces 3, Length 7 In., 9 In., 10 In., Handle Type Plain Grip, Standard Tool...More

  • Category : Locking Plier Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
Slip Joint Plier Set, Handle Type: Dipped, Number of&#
Oil Filter Pliers,Adjustable
  • CHANNELLOCK
  • Oil Filter Pliers, Adjustable Oil Filter Pliers,Adjustable
  • Item # 38GU19
  • Mfr. Model # OF-1
  • Oil Filter Pliers, Adjustable, Capacity 2-1/2 In. to 5-1/2 In., Material Carbon Steel, Length (In.) 12 to...More

  • Category : Oil Filter Wrenches
Oil Filter Pliers, 2-1/4 to 5 In.
Oil Filter Wrench,Adjustable Pliers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More