Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Plier Sets

67 Results Found that Include 218 Products

Results per page:  16 | 32 | 48
Convertible Retaining Ring Plier, 6" Overall Length, 0.045&
  • TM

    Grainger Choice

  • WESTWARD
  • Convertible Retaining Ring Plier, 6" Overall Length, 0.045", 0.060" Tip Dia. Westward Retaining Ring Pliers
  • Item # 4YP48
  • Mfr. Model # 4YP48
  • Retaining Ring Plier, Convertible, Tip Type Replaceable, Tip Dia. 0.045 In., 0.060 In., Tip Angle 45 Degrees...More

  • Category : Retaining and Lock Ring Pliers
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • CHANNELLOCK
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 10N540
  • Mfr. Model # GS-28
  • Plier and Wrench Set, Number of Pieces 8, ESD Safe No, Includes 10 In. Adjustable Wrench, 6 In. Non-Slip Grip...More

  • Category : Plier Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • TM

    Grainger Choice

  • WESTWARD
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Plier and Wrench Set, Number of Pieces 4, ESD Safe No, Includes 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

  • Category : Plier Sets
Convertible Retaining Ring Plier Set, Number of Pieces:
Internal/External Retaining Ring Plier Set, Number of Piece
Tongue and Groove Plier Set, Handle Type: Reaming, Num
Long Nose Plier Set, Handle Type: Ergonomic, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Plier Set, Handle Type: Ergonomic, Number of Pieces: 2 Long Nose Pliers Set
  • Item # 4NFX3
  • Mfr. Model # 4NFX3
  • Long Nose Plier Set, Number of Pieces 2, ESD Safe No, Includes 12-3/4 In. 45 Degrees Bent Nose, 13-1/2 In....More

  • Category : Plier Sets
Hose Grip Plier Set, Handle Type: Ergonomic, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Grip Plier Set, Handle Type: Ergonomic, Number of Pieces: 3 Hose Grip Pliers Set
  • Item # 4NFX2
  • Mfr. Model # 4NFX2
  • Hose Grip Plier Set, Number of Pieces 3, ESD Safe No, Includes 13 In. Hose Grip Pliers with 5/16 In., 1/2...More

  • Category : Plier Sets
Precision Plier Set, Handle Type: Dipped, Number of Pi
  • TM

    Grainger Choice

  • WESTWARD
  • Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8 Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 4PM16
  • Mfr. Model # 4PM16
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes Diagonal Cutter, End Nipper, Bent Nose, Flat...More

  • Category : Plier Sets
Tool Box Plier Set, Number of Pieces: 4
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Box Plier Set, Number of Pieces: 4 Tool Box Plier Set, Number of Pieces: 4
  • Item # 7DV96
  • Mfr. Model # 7DV96
  • Tool Box Plier Set, Number of Pieces 4, Includes (1) 30RZ36 Portable Tool Box and (1) 45J140 Auto Locking...More

  • Category : Plier Sets
Precision Plier Set, Handle Type: Ergonomic, Number of
  • IRWIN VISE-GRIP
  • Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8 Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8
  • Item # 5EWN5
  • Mfr. Model # 2078714
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes 4-1/2 In. Diagonal, 4-1/2 In. Flush Cut...More

  • Category : Plier Sets
Internal/External Retaining Ring Plier Set, Number of Piece
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More