Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Automotive Pliers

56 Results Found that Include 168 Products

Results per page:  16 | 32 | 48
Plier,Hose Clamp,8 In. L
Wire Stripper,7-3/4" Overall Length,22 to 10 AWG Capac
Oil Filter Plier,2-1/2 to 5-1/2 In
Oil Filter Plier,Adj,4 Position,9 In L
Oil Filter and PVC Pipe Plier, 9" Overall Length,
Brake Spring Plier,All Purpose,12-7/8 In
Hose Pinch Pliers,Automotive,Green,9 In
Internal/External Retaining Ring Plier Set, Number of Piece
Hose Pinch Pliers,Heavy Duty,Green,14 In
Oil Filter Pliers,Adjustable
  • CHANNELLOCK
  • Oil Filter Pliers, Adjustable Oil Filter Pliers,Adjustable
  • Item # 38GU19
  • Mfr. Model # OF-1
  • Oil Filter Pliers, Adjustable, Capacity 2-1/2 In. to 5-1/2 In., Material Carbon Steel, Length (In.) 12 to...More

  • Category : Oil Filter Wrenches
Crimper w/Die,18-10 AWG,8-1/2 In L
  • SK PROFESSIONAL TOOLS
  • Crimper w/Die, 18-10 AWG, 8-1/2 In L Wire Crimper
  • Item # 22P030
  • Mfr. Model # 7703
  • Crimper w/Die, Capacity 18 to 10 AWG, Overall Length 8-1/2 In., For Use With For Stripping and Crimping Wire,...More

  • Category : Cable and Wire Crimping Tools
Hose Clamp Pliers,Straight, 10 1/2 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 10 1/2 In. Hose Clamp Pliers,Straight, 10 1/2 In.
  • Item # 38N844
  • Mfr. Model # PLC230
  • Hose Clamp Pliers, Extra Long, Number of Pieces 1, Overall Length (In.) 10-1/2, Jaw Bend (Deg.) 0, Jaw Length...More

  • Category : Hose Crimpers
Connector Plier
Hose Pinch Pliers,Mini,Green,5-1/2 In
Hose Corbin Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Corbin Clamp Pliers, Straight, 9 In. Hose Corbin Clamp Pliers,Straight,9 In.
  • Item # 38N842
  • Mfr. Model # PLC210
  • Hose Corbin Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length...More

  • Category : Hose Crimpers
Hose Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 9 In. Hose Clamp Pliers,Straight,9 In.
  • Item # 38N841
  • Mfr. Model # PLC200
  • Hose Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length (In.)...More

  • Category : Hose Crimpers
Panel Clip Plier, 9-1/2" Overall Length, 0.7" Jaw
Clip/Cage Kit
  • EATON AEROQUIP
  • Clip/Cage Kit Clip/Cage Kit
  • Item # 2ZHW2
  • Mfr. Model # FT12139
  • Clip/Cage Kit, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Includes Box, (20) Clips, (10)...More

  • Category : EZ-Clip
Oil Filter Jaws,1-1/2 to 8 In. Capacity
Hose Clamp Plier, 12-39/64" Overall Length, 2-1/2"
External Lock Ring Plier, 8-1/2" Overall Length
Convertible Retaining Ring Plier, 7-5/16" Overall Length,&#
Push Pin Plier, 7" Overall Length, 0.4" Jaw Lengt
  • TM

    Grainger Choice

  • WESTWARD
  • Push Pin Plier, 7" Overall Length, 0.4" Jaw Length, Handle Type: Ergonomic Push Pin Plier, 7" Overall Length, 0.4" Jaw Length, Handle Type: Ergonomic
  • Item # 45FF28
  • Mfr. Model # 45FF28
  • Push Pin Plier, Overall Length 7 In., Jaw Length 0.4 In., Jaw Width 0.19 In., Standard Tool (Accessory Needed...More

  • Category : Specialty Pliers
Push Pin Plier Set, Handle Type: Dipped, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Push Pin Plier Set, Handle Type: Dipped, Number of Pieces: 3 Push Pin Plier Set, Handle Type: Dipped, Number of Pieces: 3
  • Item # 45FF42
  • Mfr. Model # 45FF42
  • Push Pin Plier Set, Number of Pieces 3, ESD Safe No, Includes 30 Degrees and 80 Degrees Offset Push Pin...More

  • Category : Plier Sets
Battery Terminal Spreader and Cleaner
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Terminal Spreader and Cleaner Battery Terminal Spreader and Cleaner
  • Item # 1EFY5
  • Mfr. Model # 1EFY5
  • Battery Terminal Spreader and Cleaner, Spreading Range 1/4 In, Handle Material Steel, Black Electro...More

  • Category : Battery Specialty Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More