Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Brass Brushes

181 Results Found that Include 330 Products

Results per page:  16 | 32 | 48
5-3/4" Brass Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Scratch Brush, 1 EA 5-3/4" Brass Scratch Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

  • Category : Wire Scratch Brushes
8" Brass Scratch Brush, 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Brass Scratch Brush, 5 PK Scratch Brush
  • Item # 1VAG3
  • Mfr. Model # 1VAG3
  • Scratch Brush, Bristle Material Brass, Number of Rows 3 x 7, Handle Length 8 In., Handle Type Curved, Handle...More

  • Category : Wire Scratch Brushes
Condenser,Dia 7/8,12 24 (M) Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 7/8,12 24 (M) Thread, L 6 Condenser,Dia 7/8,12 24 (M) Thread,L 6
  • Item # 3HHD4
  • Mfr. Model # 3HHD4
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 7/8 In, 12 24...More

  • Category : HVAC Brushes
Arbor Hole Wire Wheel Brush, Twist Wire, 4" Brush
Arbor Hole Wire Wheel Brush, Twist Wire, 4" Brush
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Hole Wire Wheel Brush, Twist Wire, 4" Brush Dia. Arbor Hole Wire Wheel Brush, Twist Wire, 4" Brush Dia.
  • Item # 33L555
  • Mfr. Model # 33L555
  • Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 4 In., Wire Dia. 0.020 In.,...More

  • Category : Wire Wheel Brushes
Condenser,Dia 5/16,8 32(F)Thread,L 4 1/2
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 5/16,8 32(F)Thread, L 4 1/2 Condenser,Dia 5/16,8 32(F)Thread,L 4 1/2
  • Item # 3HGT4
  • Mfr. Model # 3HGT4
  • Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 3 In, Brush Dia 5/16 In, 8 32...More

  • Category : HVAC Brushes
3/8" Brass Single Spiral Tube Brush, Wire Dia. 0.
Brass Brush,1/8in. dia.,1-3/4in. L,PK2
Arbor Hole Wire Wheel Brush, Crimped Wire, 8" Brush&#x
Brass Brush,3/4in. dia.,1-11/16in. L,PK2
2" Brass Bore Brush Set, 1 EA
  • IPA
  • 2" Brass Bore Brush Set, 1 EA Bore Brush Set
  • Item # 19RE96
  • Mfr. Model # 8081
  • Bore Brush Set, Brush Length 2 In., Bristle Material Brass, Handle Length 1-3/4 In., Overall Length 3-3/4...More

  • Category : Wire Scratch Brushes
Brass Brush,1/2in. dia.,1-3/4in. L,PK2
Condenser Brush 3/4 Diax6"L, 1/4-28 (M)
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser Brush 3/4 Diax6"L, 1/4-28 (M) Condenser Brush 3/4 Diax6"L, 1/4-28 (M)
  • Item # 3HHD2
  • Mfr. Model # 3HHD2
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 3/4 In, 1/4-28...More

  • Category : HVAC Brushes
Condenser,Dia 5/8,1/4-28(M) Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 5/8,1/4-28(M) Thread, L 6 Condenser,Dia 5/8,1/4-28(M) Thread,L 6
  • Item # 3HHA5
  • Mfr. Model # 3HHA5
  • Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 4 In, Brush Dia 5/8 In,...More

  • Category : HVAC Brushes
2" Brass Tube Brush, 1/2" Brush Dia., 1 EA
6" Brass Scratch Brush, 1 EA
2-1/4" Miniature End Brush with Brass Fill Material&#x
Arbor Hole Wire Wheel Brush, Crimped Wire, 6" Brush&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 1" Cup Brush, Brass 1" Cup Brush, Brass
  • Multiple product options available

    Multiple product options available

  • Category : Cup Brushes
Condenser,Dia 5/16,8 32(M)Thread,L 4 1/2
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 5/16,8 32(M)Thread, L 4 1/2 Condenser,Dia 5/16,8 32(M)Thread,L 4 1/2
  • Item # 3HHC4
  • Mfr. Model # 3HHC4
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 3 In, Brush Dia 5/16 In, 8 32...More

  • Category : HVAC Brushes
  • TM

    Grainger Choice

  • WESTWARD
  • 3/4" End Brush, Brass 3/4" End Brush, Brass
  • Multiple product options available

    Multiple product options available

  • Category : End Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More