Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cleaning Brushes

690 Results Found that Include 1,687 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Mop Bowl Mop
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Wire Scratch Brushes
5-3/4" Brass Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Scratch Brush, 1 EA 5-3/4" Brass Scratch Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

  • Category : Wire Scratch Brushes
  • VIKAN
  • Edge Bench Brush Edge Bench Brush
  • Multiple product options available

    Edge Bench Brush, Brush Length 7", Brush Width 1-19/32", Handle Length 14", Overall Length 14", Trim Length 2-5/8" and Handle Material Polypropylene; Varies by Bristle...More

  • Category : Scrub Brushes
7-1/2" Stainless Steel Wire Brush, 1 EA
14-1/2'' Toilet Bowl Brush with Open Caddy, 1
11" Poly Fiber Duster, 1 EA
  • UNGER
  • 11" Poly Fiber Duster, 1 EA Duster
  • Item # 6DTG5
  • Mfr. Model # COBW0
  • Duster, Head Material Poly Fiber, Head Width 8 In., Length 11 In., Handle Material Plastic, Color Gray, Color...More

  • Category : Dusters
  • TM

    Grainger Choice

  • TOUGH GUY
  • Deck Scrub Brush Deck Scrub Brush
  • Multiple product options available

    Deck Scrub Brush and Trim Length 2"; Varies by Block Size and Block Material

  • Category : Scrub Brushes
10" Foam Truck Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Truck Wash Brush 10" Foam Truck Wash Brush
  • Item # 5A171
  • Mfr. Model # 5A171
  • Truck Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material Foam,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
6" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Scrub Brush, Trim Length 1-1/2 In., Bristle Color White, Brush Length 6 In., Overall Length 6 In., Handle...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Drain Drain
  • Multiple product options available

    Drain, Tube and Pipe Hook Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 8", Brush Width 5" and Overall Length 11-1/2"; Varies by Bristle Color

  • Category : Color Coded Brushes
Condenser Fin Whisk Brush,Face 3,Tufts 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser Fin Whisk Brush, Face 3, Tufts 8 Condenser Fin Whisk Brush,Face 3,Tufts 8
  • Item # 3HHE8
  • Mfr. Model # 3HHE8
  • Condenser Fin Whisk Brush, Fill Type Poly, Sweep Face 3 In, Brush Width 1/4 In, Number of Rows 1, Trim Length...More

  • Category : HVAC Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Brush Utility Brush
  • Multiple product options available

    Multiple product options available

  • Category : Parts Cleaning Brushes
7" Brass Scratch Brush, 1 EA
  • HYDE
  • 7" Brass Scratch Brush, 1 EA 7" Brass Scratch Brush, 1 EA
  • Item # 38HT07
  • Mfr. Model # 46605
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Brush Length 1-19/32 In., Brush Width 15/32 In.,...More

  • Category : Wire Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Car Wash Brush Car Wash Brush
  • Multiple product options available

    Car Wash Brush and Overall Length 10"; Varies by Bristle Color

  • Category : Vehicle Cleaning and Car Wash Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bottle Brush Bottle Brush
  • Multiple product options available

    Bottle Brush, Handle Color White, Bristle Material Polyester and Handle Material Plastic; Varies by Bristle Color, Overall Length and Brush Length

  • Category : Scrub Brushes
14'' Round Toilet Bowl Brush, 1 EA
  • LIBMAN
  • 14'' Round Toilet Bowl Brush, 1 EA 14'' Round Toilet Bowl Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Round Toilet Bowl Brush, Overall Length 14'', Brush Length 14'', Brush Dia. 3'', Bristle Color Green, Handle...More

  • Category : Toilet Brushes and Holders
Black Oven Brush, Overall Length 39"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Oven Brush, Overall Length 39" Black Oven Brush, Overall Length 39"
  • Item # 1YTT6
  • Mfr. Model # 1YTT6
  • Oven Brush, Bristle Color Black, Brush Length 5-1/2 In., Brush Width 1-1/2 In., Brush Bristle Firmness Stiff,...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bench/Counter Brush Bench/Counter Brush
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • Category : Dusting Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Deck Scrub Brush Deck Scrub Brush
  • Multiple product options available

    Multiple product options available

  • Category : Color Coded Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wire Copper Tube Fitting Brush Wire Copper Tube Fitting Brush
  • Multiple product options available

    Copper Tube Fitting Brush, Brush Length 1", Bristle Material Wire, Handle Length 3-1/4", Overall Length 6-1/2" and Bristle Color Beige; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
2-1/4" Knot Wire End Brush with Stainless Steel F
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More