Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Brushes

320 results found that include 408 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Bowl Mop Bowl Mop
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Brushes
4-3/4" Wood Hand and Nail Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 4-3/4" Wood Hand and Nail Brush 4-3/4" Wood Hand and Nail Brush
  • Item # 1VAE1
  • Mfr. Model # 1VAE1
  • Block, Hand and Nail Brush, Trim Length 5/8 In., Bristle Color Taupe, Bristle Material Synthetic, Brush...More

  • Category : Scrub Brushes
5-3/4" Brass Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Scratch Brush, 1 EA 5-3/4" Brass Scratch Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Short Handle, Scratch Brush, Bristle Material Brass, Number of Rows 3, Brush Length 1-1/2 In., Handle Length...More

  • Category : Wire Scratch Brushes
14" Toilet Brush, 1 EA
  • ABILITY ONE
  • 14" Toilet Brush, 1 EA 14" Toilet Brush, 1 EA
  • Item # 5MM90
  • Mfr. Model # 7920-00-772-5800
  • Short Handle, Toilet Brush, Overall Length 14 In., Brush Length 4-1/2 In., Brush Dia. 5-1/2 In., Bristle...More

  • Category : Toilet Brushes
6" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Iron Style, Scrub Brush, Trim Length 1-1/2 In., Bristle Color White, Bristle Material Synthetic, Brush Length...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Wire Scratch Brushes
  • TM

    Grainger Choice

  • Bench/Counter Brush Bench/Counter Brush
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • Category : Dusting Brushes
Condenser Fin Whisk Brush,Face 3,Tufts 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser Fin Whisk Brush, Face 3, Tufts 8 Condenser Fin Whisk Brush,Face 3,Tufts 8
  • Item # 3HHE8
  • Mfr. Model # 3HHE8
  • Condenser Fin Whisk Brush, Fill Type Poly, Sweep Face 3 In, Brush Width 1/4 In, Number of Rows 1, Trim Length...More

  • Category : HVAC Brushes
7-1/2" Stainless Steel Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush; Varies by Overall Length, Bristle Color and Handle Color

  • Category : Toilet Brushes
14'' Toilet Brush, 1 EA
  • LIBMAN
  • 14'' Toilet Brush, 1 EA 14'' Toilet Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Short Handle, Toilet Brush, Overall Length 14'', Brush Length 3-3/4 In., Brush Dia. 3'', Bristle Color Green,...More

  • Category : Toilet Brushes
Pastry Brush; PK1
  • VIKAN
  • Pastry Brush; PK1 Pastry Brush; PK1
  • Item # 31CF69
  • Mfr. Model # 555070
  • Pastry Brush, Bristle Color White, Brush Length 1-13/16 In., Brush Width 3 In., Handle Length 5-1/2 In.,...More

  • Category : Basting and Grilling Brushes
7-1/4" Stainless Steel Scratch Brush, 1 EA
Polypropylene Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Dust Pan and Brush Set Polypropylene Dust Pan and Brush Set
  • Item # 2ZPC5
  • Mfr. Model # 2ZPC5
  • Dust Pan and Brush Set, Material Polypropylene, Color Black, Color Coding System No, Features Brush 5 In. x 8...More

  • Category : Dust Pans
6-1/2" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6-1/2" Plastic Scrub Brush 6-1/2" Plastic Scrub Brush
  • Item # 1VAD8
  • Mfr. Model # 1VAD8
  • Block, Scrub Brush, Trim Length 1 In., Bristle Color White, Bristle Material Synthetic, Brush Length 6-7/10...More

  • Category : Scrub Brushes
19-3/4" x 2-7/8" Plastic Utility Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 19-3/4" x 2-7/8" Plastic Utility Brush 19-3/4" x 2-7/8" Plastic Utility Brush
  • Item # 1VAE3
  • Mfr. Model # 1VAE3
  • Long Handle, Utility Brush, Trim Length 2 In., Bristle Color White, Bristle Material Nylon, Brush Length...More

  • Category : Scrub Brushes
5" Steel Scratch Brush, 1 EA
  • STANLEY
  • 5" Steel Scratch Brush, 1 EA 5" Steel Scratch Brush, 1 EA
  • Item # 36HZ17
  • Mfr. Model # 21-112
  • Short Handle, Scratch Brush, Bristle Material Steel, Number of Rows 5 x 16, Brush Length 2 In., Handle Length...More

  • Category : Wire Scratch Brushes
Masonry Brush,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC5
  • Mfr. Model # 1YXC5
  • Masonry Brush, Block Size 6 In, Block Type Wood, Fill Type Solvent Resistant Polypropylene, Number of Rows 3,...More

  • Category : Masonry Miscellaneous Tools
Micro Tube Brush,Nylon,Natural,7 In. OAL
Dust Pan and Brush Set, Overall Width 10"
2-1/2" Stainless Steel Tube and Pipe Brush, 3/4&q
Wire Scratch Brush with Scraper, 1 EA
  • TM

    Grainger Choice

  • Wire Copper Tube Fitting Brush Wire Copper Tube Fitting Brush
  • Multiple product options available

    Copper Tube Fitting Brush, Brush Length 1", Bristle Material Wire, Handle Length 3-1/4", Overall Length 6-1/2" and Bristle Color Beige; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • LIBMAN
  • 10-1/2 x 3-1/4" Scrub Brush with Squeegee 10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • Item # 9FRA9
  • Mfr. Model # 547
  • Long Handle, Scrub Brush with Squeegee, Trim Length 1-1/2 In., Bristle Color Red, Bristle Material Recycled...More

  • Category : Scrub Brushes
Yellow Bench/Counter Brush, Overall Length 13"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Yellow Bench/Counter Brush, Overall Length 13" Yellow Bench/Counter Brush, Overall Length 13"
  • Item # 3NB68
  • Mfr. Model # 3NB68
  • Short Handle, Bristle Color Yellow, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester,...More

  • Category : Dusting Brushes
Scrub Brush
  • VIKAN
  • Scrub Brush Scrub Brush
  • Item # 31CF31
  • Mfr. Model # 44015
  • Short Handle, Scrub Brush, Trim Length 1/2 In., Bristle Color White, Bristle Material Polyester, Brush Length...More

  • Category : Scrub Brushes
8-1/2" Steel Scratch Brush, 1 EA
  • WEILER
  • 8-1/2" Steel Scratch Brush, 1 EA 8-1/2" Steel Scratch Brush, 1 EA
  • Item # 38AP87
  • Mfr. Model # 44053
  • Short Handle, Scratch Brush, Bristle Material Steel, Number of Rows 3, Brush Length 5-1/2 In., Brush Width...More

  • Category : Wire Scratch Brushes
14-1/2'' Toilet Brush with Caddy, 1 EA
  • LIBMAN
  • 14-1/2'' Toilet Brush with Caddy, 1 EA 14-1/2'' Toilet Brush with Caddy, 1 EA
  • Item # 46U295
  • Mfr. Model # 34
  • Long Handle, Toilet Brush with Caddy, Overall Length 14-1/2'', Brush Length 5-1/2 In., Brush Dia. 3'',...More

  • Category : Toilet Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More