Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Maintenance Brushes

468 Results Found that Include 950 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Mop Bowl Mop
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Brushes and Holders
5-3/4" Brass Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Scratch Brush, 1 EA 5-3/4" Brass Scratch Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

  • Category : Wire Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Wire Scratch Brushes
6" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Scrub Brush, Trim Length 1-1/2 In., Bristle Color White, Brush Length 6 In., Overall Length 6 In., Handle...More

  • Category : Scrub Brushes
14'' Round Toilet Bowl Brush, 1 EA
  • LIBMAN
  • 14'' Round Toilet Bowl Brush, 1 EA 14'' Round Toilet Bowl Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Round Toilet Bowl Brush, Overall Length 14'', Brush Length 14'', Brush Dia. 3'', Bristle Color Green, Handle...More

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bench/Counter Brush Bench/Counter Brush
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • Category : Dusting Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Brush Utility Brush
  • Multiple product options available

    Multiple product options available

  • Category : Parts Cleaning Brushes
  • VIKAN
  • Tank Brush Tank Brush
  • Multiple product options available

    Tank Brush, Trim Length 1-1/2", Brush Length 8", Brush Width 5-1/2" and Overall Length 8"; Varies by Bristle Color and Fill Type

  • Category : Color Coded Brushes
5" Hardened Steel Scratch Brush, 1 EA
Condenser Fin Whisk Brush,Face 3,Tufts 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser Fin Whisk Brush, Face 3, Tufts 8 Condenser Fin Whisk Brush,Face 3,Tufts 8
  • Item # 3HHE8
  • Mfr. Model # 3HHE8
  • Condenser Fin Whisk Brush, Fill Type Poly, Sweep Face 3 In, Brush Width 1/4 In, Number of Rows 1, Trim Length...More

  • Category : HVAC Brushes
7-1/2" Stainless Steel Wire Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wire Copper Tube Fitting Brush Wire Copper Tube Fitting Brush
  • Multiple product options available

    Copper Tube Fitting Brush, Brush Length 1", Bristle Material Wire, Handle Length 3-1/4", Overall Length 6-1/2" and Bristle Color Beige; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
14-1/2'' Toilet Bowl Brush with Open Caddy, 1
11-1/2" Carbon Steel Scratch Brush with Scraper, 1
10 x 6" Scrub Brush
  • LIBMAN
  • 10 x 6" Scrub Brush 10 x 6" Scrub Brush
  • Item # 46U293
  • Mfr. Model # 532
  • Scrub Brush, Trim Length 3-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush Length 10 In.,...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Deck Scrub Brush Deck Scrub Brush
  • Multiple product options available

    Deck Scrub Brush and Trim Length 2"; Varies by Block Size and Block Material

  • Category : Scrub Brushes
  • VIKAN
  • Nail Brush Nail Brush
  • Multiple product options available

    Nail Brush, Trim Length 45/64", Fill Type Polyester, Brush Length 4-1/2", Brush Width 1-1/2" and Overall Length 4-1/2"; Varies by Bristle Color

  • Category : Color Coded Brushes
Polypropylene Hand Held Dust Pan, Overall Length 12",
Gray Dusting Brush, Overall Length 13"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush; Varies by Overall Length, Bristle Color and Handle Color

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • Tile and Grout Brushes Tile and Grout Brushes
  • Multiple product options available

    Tile and Grout Brushes, varies by Handle Color, Brush Color, Overall Length.

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flux Brush Flux Brush
  • Multiple product options available

    Multiple product options available

  • Category : Parts Cleaning Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Drain Drain
  • Multiple product options available

    Drain, Tube and Pipe Hook Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 8", Brush Width 5" and Overall Length 11-1/2"; Varies by Bristle Color

  • Category : Color Coded Brushes
6-1/2" Carbon Steel Scratch Brush, 1 EA
Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Pan and Brush Set Dust Pan and Brush Set
  • Item # 13E198
  • Mfr. Model # 13E198
  • Dust Pan and Brush Set, Color Blue, Handle Length 5''

  • Category : Dust Pans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More