Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Scrub Brushes

122 Results Found that Include 352 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Mop Bowl Mop
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush; Varies by Overall Length, Bristle Color and Handle Color

  • Category : Toilet Brushes and Holders
14" Bowl Brush, 1 EA
  • ABILITY ONE
  • 14" Bowl Brush, 1 EA 14" Bowl Brush, 1 EA
  • Item # 5MM90
  • Mfr. Model # 7920-00-772-5800
  • Bowl Brush, Overall Length 14 In., Brush Length 4-1/2 In., Brush Dia. 5-1/2 In., Bristle Color Black, Handle...More

  • Category : Toilet Brushes and Holders
5-3/4" Brass Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Scratch Brush, 1 EA 5-3/4" Brass Scratch Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

  • Category : Wire Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Wire Scratch Brushes
7-1/2" Stainless Steel Wire Brush, 1 EA
6" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Scrub Brush, Trim Length 1-1/2 In., Bristle Color White, Brush Length 6 In., Overall Length 6 In., Handle...More

  • Category : Scrub Brushes
6-1/2" Stainless Steel Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6-1/2" Stainless Steel Scratch Brush, 1 EA 6-1/2" Stainless Steel Scratch Brush, 1 EA
  • Item # 29JL51
  • Mfr. Model # 3577
  • Scratch Brush, Bristle Material Stainless Steel, Number of Rows 7, Brush Length 1-1/2 In., Brush Width 1/2...More

  • Category : Wire Scratch Brushes
8-1/2" Steel Scratch Brush, 1 EA
14'' Round Toilet Bowl Brush, 1 EA
  • LIBMAN
  • 14'' Round Toilet Bowl Brush, 1 EA 14'' Round Toilet Bowl Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Round Toilet Bowl Brush, Overall Length 14'', Brush Length 14'', Brush Dia. 3'', Bristle Color Green, Handle...More

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Brush Utility Brush
  • Multiple product options available

    Multiple product options available

  • Category : Parts Cleaning Brushes
5" Hardened Steel Scratch Brush, 1 EA
10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • LIBMAN
  • 10-1/2 x 3-1/4" Scrub Brush with Squeegee 10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • Item # 9FRA9
  • Mfr. Model # 547
  • Scrub Brush with Squeegee, Trim Length 1-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush...More

  • Category : Scrub Brushes
14-1/2'' Toilet Bowl Brush with Open Caddy, 1
9-1/2" Polypropylene Tire Cleaning Brush
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush, Bristle Color White, Handle Color White and Handle Material Plastic; Varies by Overall Length

  • Category : Toilet Brushes and Holders
8" Wood Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Wood Scrub Brush 8" Wood Scrub Brush
  • Item # 1VAD7
  • Mfr. Model # 1VAD7
  • Scrub Brush, Trim Length 1 In., Bristle Color Taupe, Brush Length 8 In., Overall Length 8 In., Handle...More

  • Category : Scrub Brushes
10 x 6" Scrub Brush
  • LIBMAN
  • 10 x 6" Scrub Brush 10 x 6" Scrub Brush
  • Item # 46U293
  • Mfr. Model # 532
  • Scrub Brush, Trim Length 3-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush Length 10 In.,...More

  • Category : Scrub Brushes
4-3/4" Wood Hand and Nail Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 4-3/4" Wood Hand and Nail Brush 4-3/4" Wood Hand and Nail Brush
  • Item # 1VAE1
  • Mfr. Model # 1VAE1
  • Hand and Nail Brush, Trim Length 5/8 In., Bristle Color Taupe, Brush Length 4-7/10 In., Overall Length 4-7/10...More

  • Category : Scrub Brushes
26" Bowl Brush, 1 EA
  • UNGER
  • 26" Bowl Brush, 1 EA 26" Bowl Brush, 1 EA
  • Item # 8YE67
  • Mfr. Model # BBCOR
  • Bowl Brush, Overall Length 26 In., Brush Dia. 3-1/2 In., Bristle Color Red, Handle Color Gray, Handle...More

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • TOUGH GUY
  • Radiator Brush Radiator Brush
  • Multiple product options available

    Radiator Brush, Overall Length 24", Bristle Color Black, Trim Length 2-1/2" and Bristle Material Horsehair; Varies by Handle Material

  • Category : Vehicle Cleaning and Car Wash Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Deck Scrub Brush Deck Scrub Brush
  • Multiple product options available

    Deck Scrub Brush and Trim Length 2"; Varies by Block Size and Block Material

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrub Brush Scrub Brush
  • Multiple product options available

    Scrub Brush, Block Material Foam, Bristle Color Blue and Fill Material Polypropylene; Varies by Block Size

  • Category : Scrub Brushes
9-1/2" Tampico Parts Cleaning Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9-1/2" Tampico Parts Cleaning Brush, 1 EA 9-1/2" Tampico Parts Cleaning Brush, 1 EA
  • Item # 1VAK2
  • Mfr. Model # 1VAK2
  • Parts Cleaning Brush, Bristle Material Tampico, Brush Length 2-1/2 In., Brush Width 1 In., Handle Length...More

  • Category : Wire Scratch Brushes
4-41/64" Steel Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 4-41/64" Steel Scratch Brush, 1 EA 4-41/64" Steel Scratch Brush, 1 EA
  • Item # 19N784
  • Mfr. Model # 19N784
  • Scratch Brush, Bristle Material Steel, Number of Rows 3, Handle Length 4-41/64 In., Handle Type Block, Handle...More

  • Category : Wire Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Swivel Scrub Brush Swivel Scrub Brush
  • Multiple product options available

    Swivel Scrub Brush, Trim Length 1" and Block Material Plastic; Varies by Block Size

  • Category : Scrub Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More