Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Finishing Abrasive Wheels

371 Results Found that Include 1,099 Products

Results per page:  16 | 32 | 48
2" Mounted Abrasive Flap Wheel, Coated, 1" Width,
1" Locking Flap Wheel, 1" Width, Coated, 80 Grit,
Stem Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Stem Wire Wheel Brush, Crimped Wire, 2" Brush Dia. Stem Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
  • Item # 1GBN5
  • Mfr. Model # 1GBN5
  • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 2 In., Face Width 3/8 In., Wire Dia. 0.0118...More

  • Category : Wire Wheel Brushes
8" Convolute Wheel, 3/8" Width, Silicon Carbide,
4" Flaring Cup Grinding Wheel, 57A16-Q, Type 11, 2&quo
Stem Wire Wheel Brush, Knot Wire, 3" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Stem Wire Wheel Brush, Knot Wire, 3" Brush Dia. 3" Wire Wheel Brush, Knot Wire, Carbon Steel
  • Item # 4EDY2
  • Mfr. Model # 4EDY2
  • Wire Wheel Brush, Knot Wire, Mounting Type Stem, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia. 0.014 In.,...More

  • Category : Wire Wheel Brushes
Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia. Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
  • Item # 4ECY5
  • Mfr. Model # 4ECY5
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 1 In., Wire Dia. 0.0118...More

  • Category : Wire Wheel Brushes
Stem Wire Wheel Brush, Synthetic, 3" Brush Dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More