Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Service Carts

383 Results Found that Include 2,415 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Utility Cart Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Utility Carts
  • TM

    Grainger Choice

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • DAYTON
  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Unassembled Utility Cart Unassembled Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Enclosed Service Carts Enclosed Service Carts
  • Multiple product options available

    Multiple product options available

  • Category : Enclosed Service Carts
Cube Truck, 1/2 cu. yd. Volume Capacity, 600 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cube Truck, 1/2 cu. yd. Volume Capacity, 600 lb. Load Capacity, 29-1/4" Overall Width Cube Truck
  • Item # 9VZN8
  • Mfr. Model # UT-10 GREY
  • Cube Truck, Volume Capacity 1/2 cu. yd., Load Capacity 600 lb., Bushel Capacity 10.0, Overall Length 38-1/4...More

  • Category : Cube Trucks
Enclosed Service Cart,Gray,3 Shelf
  • RUBBERMAID
  • Enclosed Service Cart, Gray, 3 Shelf Enclosed Service Cart,Gray,3 Shelf
  • Item # 4MC26
  • Mfr. Model # FG409400GRAY
  • Enclosed Service Cart, Load Capacity 300 lb., Gray Color, Overall Length 40-5/8 In., Overall Width 20 In.,...More

  • Category : Enclosed Service Carts
  • DURHAM
  • High Deck Portable Table High Deck Portable Table
  • Multiple product options available

    High Deck Portable Table, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Non-marring, Smooth Rolling Poly, Caster Size...More

  • Category : Mobile Work Tables
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Cart Service Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Utility Cart,400 lb. Load Cap.,Plastic
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Cart, 400 lb. Load Cap., Plastic Utility Cart,400 lb. Load Cap.,Plastic
  • Item # 8ZAL2
  • Mfr. Model # 5805GY-PN
  • Utility Cart, Load Capacity 400 lb., Shelf Material Plastic, Shelf Length 40-1/2 In., Shelf Width 25-1/2 In.,...More

  • Category : Plastic Utility Carts
Gray Mobile Workbench, 1200 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type
  • Item # 16D884
  • Mfr. Model # 2211-DLP-6DR-RM-9B-95
  • Mobile Workbench, Load Capacity 1200 lb., Overall Length 52-3/4 In., Overall Width 19 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
Gray Mobile Workbench Cabinet, 500 lb. Load Capacity, (
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Mobile Workbench Cabinet, 500 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Mobile Workbench Cabinet
  • Item # 6YE55
  • Mfr. Model # 6YE55
  • Mobile Workbench Cabinet, Load Capacity 500 lb., Overall Length 16 In., Overall Width 28 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
Food Service Cart,Stainless Steel,450 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Food Service Cart, Stainless Steel, 450 lb Food Service Cart,Stainless Steel,450 lb
  • Item # 35ZW26
  • Mfr. Model # 35ZW26
  • Food Service Cart, Load Capacity (Lb.) 450, Construction Stainless Steel, Gauge Thickness .035 In., Finish...More

  • Category : Food Service Carts
Mail Cart,33 In. L,20 In. W,37-1/2 In. H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H Mail Cart,33 In. L,20 In. W,37-1/2 In. H
  • Item # 8UYJ9
  • Mfr. Model # 272228
  • Mail Cart, Overall Length 33 In., Overall Width 20 In., Overall Height 37-1/2 In., Top Basket Length 25 In.,...More

  • Category : Mail Carts
Ladder Cart with Cabinet, Number of Shelves 4 to 7,&#x
Utility Cart,400 lb. Load Cap.,PE
  • AKRO-MILS
  • Utility Cart, 400 lb. Load Cap., PE Utility Cart
  • Item # 5YM99
  • Mfr. Model # 30930GREY
  • Utility Cart, Load Capacity 400 lb., Shelf Material Polyethylene, Shelf Length 28 In., Shelf Width 17 In.,...More

  • Category : Plastic Utility Carts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More