Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Basket Trucks

52 Results Found that Include 190 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Basket Truck Basket Truck
  • Multiple product options available

    Multiple product options available

  • Category : Basket Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Recycling Carts Recycling Carts
  • Multiple product options available

    Multiple product options available

  • Category : Recycling Carts
Multi Stream Collapsible Basket X-Cart, 8.0 Bushel Capacity,
Sorting Cart,12 Bu,3 Compartment
  • ROYAL BASKET TRUCK
  • Sorting Cart, 12 Bu, 3 Compartment Sorting Cart,12 Bu,3 Compartment
  • Item # 2HEJ8
  • Mfr. Model # G12-BEY-S3A-4UNN
  • Sorting Cart, Number of Compartments 3, Blue,Green,Yellow, Volume Capacity 15.7 cu. ft., Load Capacity 600...More

  • Category : Laundry Carts
Cube Truck, 1-1/4 cu. yd. Volume Capacity, 800 lb.
Laundry Hamper Cart,30 lb.,White
  • R&B WIRE PRODUCTS INC.
  • Laundry Hamper Cart, 30 lb., White Laundry Hamper Cart
  • Item # 48RZ03
  • Mfr. Model # 691D
  • Laundry Hamper Cart, Number of Compartments 1, White, Volume Capacity 4 cu. ft., Load Capacity 30 lb.,...More

  • Category : Laundry Carts
Basket Truck, 6.0 Bushel Capacity, 22-1/2" Overall Wid
Basket Truck, 24.0 Bushel Capacity, 34-3/4" Overall Wi
Basket Truck, 12.0 Bushel Capacity, 26" Overall Width,
Enviro Cart, 23.3 cu. ft. Volume Capacity, 600 lb. Loa
Cube Truck, 7/16 cu. yd. Volume Capacity, 800 lb.
Cube Truck, 1-1/4 cu. yd. Volume Capacity, 800 lb.
Pool Towel X-Frame, 8 bu, white vinyl
  • ROYAL BASKET TRUCK
  • Pool Towel X-Frame, 8 bu, white vinyl Pool Towel X-Frame, 8 bu, white vinyl
  • Item # 22E973
  • Mfr. Model # G08-WWX-XPA-3ONN
  • Pool Towel X-Frame Cart, Number of Compartments 1, White, Volume Capacity 8.9 cu. ft., Load Capacity 150 lb.,...More

  • Category : Laundry Carts
Enviro Cart, 15.7 cu. ft. Volume Capacity, 600 lb. Loa
Blue Removable Divider
Basket Truck, 6.0 Bushel Capacity, 22" Overall Width,
Basket Truck, 14.0 Bushel Capacity, 30-1/4" Overall Wi
Basket Truck, 8.0 Bushel Capacity, 23-1/2" Overall Wid
Basket Truck, 16.0 Bushel Capacity, 30-1/4" Overall Wi
Basket Truck, 24.0 Bushel Capacity, 36" Overall Width,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More