Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Laundry Trucks

66 Results Found that Include 323 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cube Truck Cube Truck
  • Multiple product options available

    Multiple product options available

  • Category : Cube Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Basket Truck Basket Truck
  • Multiple product options available

    Multiple product options available

  • Category : Basket Trucks
Pool Towel X-Frame, 8 bu, white vinyl
  • ROYAL BASKET TRUCK
  • Pool Towel X-Frame, 8 bu, white vinyl Pool Towel X-Frame, 8 bu, white vinyl
  • Item # 22E973
  • Mfr. Model # G08-WWX-XPA-3ONN
  • Pool Towel X-Frame Cart, Number of Compartments 1, White, Volume Capacity 8.9 cu. ft., Load Capacity 150 lb.,...More

  • Category : Laundry Carts
Laundry Cart, 3 Tier
  • HONEY-CAN-DO
  • Laundry Cart, 3 Tier Laundry Cart, 3 Tier
  • Item # 15V463
  • Mfr. Model # CRT-01149
  • Laundry Cart, Number of Compartments 3, White, Material Steel, Caster Type (4) Swivel, Overall Length 24 In.,...More

  • Category : Laundry Carts
Towable Utility Truck, 1 cu. yd. Volume Capacity, 1200
Cube Truck, 3/4 cu. yd. Volume Capacity, 800 lb.
Multi Stream Collapsible Basket X-Cart, 8.0 Bushel Capacity,
Poly Scale Cart,6 Bu,Gray
Laundry Hamper Cart,30 lb.,White
  • R&B WIRE PRODUCTS INC.
  • Laundry Hamper Cart, 30 lb., White Laundry Hamper Cart
  • Item # 48RZ03
  • Mfr. Model # 691D
  • Laundry Hamper Cart, Number of Compartments 1, White, Volume Capacity 4 cu. ft., Load Capacity 30 lb.,...More

  • Category : Laundry Carts
Cube Truck, 3/8 cu. yd. Volume Capacity, 500 lb.
Bulk Tambour Truck, 800 lb. Load Capacity, (2) Sw
Blue Removable Divider
Turnabout,48 cu ft,Blue,Wire Shelves
  • ROYAL BASKET TRUCK
  • Turnabout, 48 cu ft, Blue, Wire Shelves Turnabout,48 cu ft,Blue,Wire Shelves
  • Item # 2HEG4
  • Mfr. Model # G48-BLX-TAC-6UNN
  • Turnabout Truck, Number of Compartments 2, Blue, Volume Capacity 48 cu. ft., Load Capacity 800 lb., Material...More

  • Category : Laundry Carts
Basket Truck, 6.0 Bushel Capacity, 22-1/4" Overall Wid
Basket Truck, 24.0 Bushel Capacity, 36" Overall Width,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More