Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Brand
Price
Shop By
Ratings

Voice/Data Tools

448 Results Found that Include 1,009 Products

Results per page:  16 | 32 | 48
ESD Shear Cutter
Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
Wire Stripper,8" Overall Length,8 to 26 AWG Capacity,Solid&
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Stripper Wire Stripper
  • Multiple product options available

    Multiple product options available

  • Category : Wire Strippers and Cable Slitters
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Cutter Cable Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Cutters
Extraction Tool, ESD, 4 In.
High Leverage Cable Cutter,9-1/4" Overall Length,Shear Cut&
Barrel Crimper,Manual,10 to 26 AWG
  • TM

    Grainger Choice

  • WESTWARD
  • Barrel Crimper, Manual, 10 to 26 AWG Barrel Crimper,Manual,10 to 26 AWG
  • Item # 13H883
  • Mfr. Model # 13H883
  • Barrel Crimper, Capacity 10 to 26 AWG, Overall Length 8-1/2 In., For Use With 10 to 26 AWG, Cuts No, Strips...More

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Crimper Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Dieless Crimper Dieless Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Wire Cutter,7-1/2" Overall Length,Shear Cut Cutting Action,
Data/Phone Crimper,Ratchet,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Data/Phone Crimper, Ratchet, Manual Data/Phone Crimper,Ratchet,Manual
  • Item # 13H881
  • Mfr. Model # 13H881
  • Data And Phone Crimper, Capacity 8P8C/RJ45, 6P6C/RJ-12, 6P4C/RJ-11, Overall Length 7-1/4 In., For Use With...More

  • Category : Cable and Wire Crimping Tools
Cable Slitter,6-1/2" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Slitter, 6-1/2" Overall Length Cable Slitter,6-1/2" Overall Length
  • Item # 1YMZ9
  • Mfr. Model # 1YMZ9
  • Cable Slitter, Insulated No, Overall Length 6-1/2 In., Standard Tool (Accessory Needed for Tethering),...More

  • Category : Wire Strippers and Cable Slitters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More