Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Electric Shears

43 Results Found that Include 43 Products

Results per page:  16 | 32 | 48
Kevlar® Shears, Fabric and Thread, Straight, Right Hand,
  • TM

    Grainger Choice

  • WESTWARD
  • Kevlar® Shears, Fabric and Thread, Straight, Right Hand, High Carbon Steel, Length of Cut: 1-1/4" Cutter
  • Item # 2UJY3
  • Mfr. Model # 2UJY3
  • Primary Application Fabric and Thread, Kevlar(R) Shears, Right Hand, Handle Style Straight, Overall Length...More

  • Category : Snips, Shears And Scissors
Electricians Scissors, Electrical and Communications, Straight, Right
  • TM

    Grainger Choice

  • WESTWARD
  • Electricians Scissors, Electrical and Communications, Straight, Right Hand, Stainless Steel, Length Electricians Scissors
  • Item # 2UJX8
  • Mfr. Model # 2UJX8
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

  • Category : Snips, Shears And Scissors
Turbo Shear,Left Cut,18 Ga Mild Steel
Nibbler,8 ft. Cord,11in.L
Sheet Metal Nibbler,16 Ga,5.0 A,120V
  • MAKITA
  • Sheet Metal Nibbler, 16 Ga, 5.0 A, 120V Sheet Metal Nibbler,16 Ga,5.0 A,120V
  • Item # 1GUB5
  • Mfr. Model # JN1601
  • Corded Sheet Metal Nibbler, Steel Capacity 16 Gauge, Stainless Steel Capacity 18 Gauge, 5.0 Amps @ 120V, Min...More

  • Category : Electric Shears
Nibbler,10 Ga
  • MILWAUKEE
  • Nibbler, 10 Ga Nibbler,10 Ga
  • Item # 38D259
  • Mfr. Model # 6880
  • Nibbler, Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 12, Amps @ 120V 4.0, Min. Cut Radius...More

  • Category : Electric Shears
Shear,Single Speed
  • DEWALT
  • Shear, Single Speed Shear,Single Speed
  • Item # 4LF15
  • Mfr. Model # DW892
  • Shear, Gauge Steel 14, Stainless Steel Gauge 16, Current @ 120 VAC 3.0 Amps, No Load Speed 2700 Strokes per...More

  • Category : Electric Shears
Gauge Straight Shear, 18 In
  • MAKITA
  • Gauge Straight Shear, 18 In Gauge Straight Shear, 18 In
  • Item # 14F138
  • Mfr. Model # JS1300
  • Metal Cutting Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, 6.5 Amps @ 120VNo Load...More

  • Category : Electric Shears
Nibbler,14 Gauge Steel
  • DEWALT
  • Nibbler, 14 Gauge Steel Nibbler,14 Gauge Steel
  • Item # 4LF31
  • Mfr. Model # DW898
  • Nibbler, Gauge Steel 14, Stainless Steel Gauge 16, Current @ 120 VAC 6.5 Amps, No Load Speed 1950 Strokes per...More

  • Category : Electric Shears
Sheet Metal Shear,0-2500 SPM,7.0 A,120 V
  • MILWAUKEE
  • Sheet Metal Shear, 0-2500 SPM, 7.0 A, 120 V Sheet Metal Shear,0-2500 SPM,7.0 A,120 V
  • Item # 2WA31
  • Mfr. Model # 6852-20
  • Corded Sheet Metal Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, Amps @ 120V 6.8,...More

  • Category : Electric Shears
Shear,12 Gauge Steel
  • DEWALT
  • Shear, 12 Gauge Steel Shear,12 Gauge Steel
  • Item # 4LF17
  • Mfr. Model # DW893
  • Shear, Steel Capacity (Gauge) 12, Stainless Steel Capacity (Gauge) 14, Amps @ 120V 6.5, Min. Cut Radius 1,...More

  • Category : Electric Shears
Sheet Metal Nibbler,11" Overall Length
Sheet Metal Nibbler,18 Ga,3.2A,120V
  • BOSCH
  • Sheet Metal Nibbler, 18 Ga, 3.2A, 120V Sheet Metal Nibbler,18 Ga,3.2A,120V
  • Item # 1PKV3
  • Mfr. Model # 1529B
  • Corded Sheet Metal Nibbler, Steel Capacity 18 Gauge, Stainless Steel Capacity 20 Gauge, 3.2 Amps @ 120V, Min...More

  • Category : Electric Shears
Electric Metal Cutting Shear,16 Ga
  • MAKITA
  • Electric Metal Cutting Shear, 16 Ga Electric Metal Cutting Shear,16 Ga
  • Item # 45L123
  • Mfr. Model # JS1602
  • Electric Shear, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, 3.0A/hr. Amps @ 120V, Min....More

  • Category : Electric Shears
Shear,Variable Speed
  • DEWALT
  • Shear, Variable Speed Shear,Variable Speed
  • Item # 4LF09
  • Mfr. Model # DW890
  • Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, 5.0 Amps @ 120V, Min. Cut Radius...More

  • Category : Electric Shears
Shear,16 Gauge Steel
  • MILWAUKEE
  • Shear, 16 Gauge Steel Shear,16 Gauge Steel
  • Item # 6Z047
  • Mfr. Model # 6805
  • Shear, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, Amps @ 120V 4.0, Min. Cut Radius 1/2,...More

  • Category : Electric Shears
Nibbler,2400 rpm,4.6A,13.5 in. L
  • BOSCH
  • Nibbler, 2400 rpm, 4.6A, 13.5 in. L Nibbler,2400 rpm,4.6A,13.5 in. L
  • Item # 30RW62
  • Mfr. Model # 1530
  • Nibbler, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 4.6 Amps @ 120V, Min. Cut Radius 3/4...More

  • Category : Electric Shears
Swivel Head Shear,120V,5A,14 ga.
  • DEWALT
  • Swivel Head Shear, 120V, 5A, 14 ga. Swivel Head Shear,120V,5A,14 ga.
  • Item # 4LF13
  • Mfr. Model # DW891
  • Electric Shear, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 5.0 Amps @ 120V, Min. Cut...More

  • Category : Electric Shears
Turbo Shear,Left Cut,18 Ga Steel
  • MALCO
  • Turbo Shear, Left Cut, 18 Ga Steel Turbo Shear,Left Cut,18 Ga Steel
  • Item # 1ELH9
  • Mfr. Model # TSHD
  • Turbo Shear, Steel Capacity (Gauge) 18, Features Installs in Chuck of Drill, Capable of Cutting Layered Seams...More

  • Category : Electric Shears
Shear,14 Gauge Steel
  • MILWAUKEE
  • Shear, 14 Gauge Steel Shear,14 Gauge Steel
  • Item # 6Z359
  • Mfr. Model # 6815
  • Shear, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 5.0 Amps @ 120V, Min. Cut Radius...More

  • Category : Electric Shears
Nibbler,16 Ga
  • MILWAUKEE
  • Nibbler, 16 Ga Nibbler,16 Ga
  • Item # 38D260
  • Mfr. Model # 6890
  • Nibbler, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, Amps @ 120V 4.0, Min. Cut Radius...More

  • Category : Electric Shears
Shear,2400 rpm,4.6A,13.3 in. L
  • BOSCH
  • Shear, 2400 rpm, 4.6A, 13.3 in. L Shear,2400 rpm,4.6A,13.3 in. L
  • Item # 30RW60
  • Mfr. Model # 1506
  • Shear, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 4.6 Amps @ 120V, Min. Cut Radius 3/4...More

  • Category : Electric Shears
Cement Shear,5/16 In,VS,0-2500spm
  • DEWALT
  • Cement Shear, 5/16 In, VS, 0-2500spm Cement Shear,5/16 In,VS,0-2500spm
  • Item # 6FKG9
  • Mfr. Model # D28605
  • Cement Shear, Cutting Capacity 5/16 In., Amps @ 120 6.5, No Load Strokes/Minute 0-2500, Ball And Roller...More

  • Category : Cement Board Shears
Electric Shear,1600 spm,10 ga.,7.4 lb.
  • MAKITA
  • Electric Shear, 1600 spm, 10 ga., 7.4 lb. Electric Shear,1600 spm,10 ga.,7.4 lb.
  • Item # 46AD52
  • Mfr. Model # JS3201
  • Electric Shear, Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 13, Amps @ 120V 6.2, Min. Cut...More

  • Category : Electric Shears
Electric Nibbler,6 ga
  • FEIN
  • Electric Nibbler, 6 ga Electric Nibbler,6 ga
  • Item # 21VH81
  • Mfr. Model # BLK 5.0
  • Electric Nibbler, Steel Capacity (Gauge) 6, Stainless Steel Capacity (Gauge) 12, 11.8 Amps @ 120V, Min. Cut...More

  • Category : Electric Shears
Electric Shear,10 ga
  • FEIN
  • Electric Shear, 10 ga Electric Shear,10 ga
  • Item # 21VH82
  • Mfr. Model # BLS 3.5
  • Electric Shear, Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 14, 11.8 Amps @ 120V, Min. Cut...More

  • Category : Electric Shears
TurboShear HD,For Steel and SS
  • MALCO
  • TurboShear HD, For Steel and SS TurboShear HD,For Steel and SS
  • Item # 5KNU2
  • Mfr. Model # TSHD1A
  • TurboShear HD, Metal Cutting, Number of Pieces 1, Staight and Left Cutting Action, Curve Type Left, Metal...More

  • Category : Electric Shears
Nibbler,16 Gauge Steel
  • DEWALT
  • Nibbler, 16 Gauge Steel Nibbler,16 Gauge Steel
  • Item # 4LF22
  • Mfr. Model # DW896
  • Nibbler, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, 3.0 Amps @ 120V, Min. Cut Radius 0,...More

  • Category : Electric Shears
Nibbler Punch for Mfr No. 1529B
Nibbler,Profile
  • DEWALT
  • Nibbler, Profile Nibbler,Profile
  • Item # 4LF25
  • Mfr. Model # DW897
  • Profile Nibbler, Gauge Steel 16, Stainless Steel Gauge 18, Current @ 120 VAC 6.5 Amps, No Load Speed 1950...More

  • Category : Electric Shears
Electric Nibbler,18 ga
  • FEIN
  • Electric Nibbler, 18 ga Electric Nibbler,18 ga
  • Item # 21VH79
  • Mfr. Model # BLK 1.3CSE
  • Electric Nibbler, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 23, 3.5 Amps @ 120V, Min. Cut...More

  • Category : Electric Shears
Fiber Cement Shear, 6.5 Amp, 0-2,500 Rpm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More