Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Plastic Bottles

217 Results Found that Include 1,272 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Trigger Sprayer Trigger Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
White Plastic Preprinted Bottle, 32 oz., 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Plastic Preprinted Bottle, 32 oz., 1 EA Preprinted Bottle
  • Item # 3U593
  • Mfr. Model # 3U593
  • Preprinted Bottle, Size 32 oz., White, Imprinting Tough Guy, Material Plastic, For Use With 9-1/4 In. Stem...More

  • Category : Spray Bottles and Trigger Sprays
Gray Plastic Trigger Sprayer, 9-1/4", 1 EA
White/Clear Plastic Spray Bottle, 16 oz., 1 EA
White Plastic Round Bottle, 24 oz., 1 EA
Clear Plastic Bottle, 32 oz., 1 EA
Red/White/Clear Plastic Preprinted Trigger Spray Bottle, 24
Blue/White Plastic Preprinted Trigger Spray Bottle with Spo
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bottle Bottle
  • Multiple product options available

    Bottle, Type F-Style, Material High Density Polyethylene, Autoclavable No, For Use With Liquids and Includes Threaded Cap; Varies by Capacity and Color

  • Category : Carboys and Jerricans
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle Wash Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Wash Bottles
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Jug Round Jug
  • Multiple product options available

    Round Jug, Autoclavable N/A, For Use With Liquids and Includes Threaded Cap; Varies by Type, Capacity, Material and Color

  • Category : Carboys and Jerricans
Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Graduated Bottle Graduated Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
Water Bottle, 25 oz. Green Plastic
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Bottle Round Bottle
  • Multiple product options available

    Round Bottle, Material High Density Polyethylene, Autoclavable No, Closure Size 38mm, Color Natural, For Use With Liquids and Includes Threaded Cap; Varies by Capacity

  • Category : Carboys and Jerricans
Empty Gallon Container
Detailing Bottle,12 oz.,Clear,Plastic
  • MENDA
  • High Density Polyethylene Pump Bottle High Density Polyethylene Pump Bottle
  • Multiple product options available

    Pump Bottle, Basic Material Plastic, Shape Square, Mouth Narrow, Screw Closure Size 38-400mm, Body Material High Density Polyethylene, Closure Color Silver, Closure...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rectangular Jug Rectangular Jug
  • Multiple product options available

    Rectangular Jug, Autoclavable N/A and Includes Threaded Cap; Varies by Type, Capacity, Material and Color

  • Category : Carboys and Jerricans
4 oz. Specimen Container, Wide Mouth, Polystyrene, PK 500
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 4 oz. Specimen Container, Wide Mouth, Polystyrene, PK 500 4 oz. Specimen Container, Wide Mouth, Polystyrene, PK 500
  • Item # 3WEE4
  • Mfr. Model # 4653
  • Specimen Container, Capacity 4 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Material...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Trigger Sprayer Trigger Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
  • DYNALON
  • Polypropylene Graduated Bottle Polypropylene Graduated Bottle
  • Multiple product options available

    Graduated Bottle, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Polypropylene, Closure Color White, Closure Material Polypropylene and Special Features...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rectangular Carboy Rectangular Carboy
  • Multiple product options available

    Rectangular Carboy, Material Plastic, Autoclavable N/A, Color Translucent and For Use With Liquids or Solids; Varies by Type, Capacity and Includes

  • Category : Carboys and Jerricans
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material Polypropylene, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw...More

  • Category : Bottles and Jars
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More