Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wire Devices

629 Results Found that Include 2,577 Products

Results per page:  16 | 32 | 48
Receptacle, 20 Amps, 125VAC Voltage, NEMA Configuration: 5-
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • RJ45 Inline Couplers RJ45 Inline Couplers
  • Multiple product options available

    Multiple product options available

  • Category : Voice and Data Connectors
Receptacle, 20 Amps, 125VAC Voltage, NEMA Configuration: 5-
Receptacle, 20 Amps, 125VAC Voltage, NEMA Configuration: 5-
Silver Shielded Inline Coupler, Number of Contacts: 8,
Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-
Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-
Beige Reverse Inline Coupler, Number of Contacts: 8, N
Beige Inline Coupler, Number of Contacts: 6, Number of
GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outle
Receptacle, 20 Amps, 125VAC Voltage, NEMA Configuration: 5-
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • RJ45 Modular Plugs RJ45 Modular Plugs
  • Multiple product options available

    Multiple product options available

  • Category : Voice and Data Connectors
GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
Receptacle, 50 Amps, 125/250VAC Voltage, NEMA Configuration:
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More