Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electrician's Tool Sets

152 results found that include 227 products

Filter Results By

Product Categories

Results per page:  16 | 32 | 48
Steel Precision Screwdriver Set; Number of Pieces: 9
Precision Plier Set, Handle Type: Ergonomic, Number of
  • IRWIN VISE-GRIP
  • Item # 5EWN5
  • Mfr. Model # 2078714
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes 4-1/2 In. Diagonal, 4-1/2 In. Flush Cut...More

  • Category : Plier Sets
Insulated Tool Set, Number of Pieces: 11
Insulated Tool Set, Number of Pieces: 13
  • C.H. HANSON ITL
  • Item # 31CE73
  • Mfr. Model # USC00004
  • Insulated Tool Set, Number of Pieces 13, Pliers Included Diagonal Cutters 7-1/2 In., Lineman's Pliers 9 In.,...More

  • Category : Insulated Tool Sets
Precision Plier Set, Handle Type: Dipped, Number of Pi
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 4PM16
  • Mfr. Model # 4PM16
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes Diagonal Cutter, End Nipper, Bent Nose, Flat...More

  • Category : Plier Sets
Insulated Screwdriver Set, Number of Pieces: 15
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 5UFT6
  • Mfr. Model # 5UFT6
  • Insulated Screwdriver Set, Number of Pieces 15, Tip Style Group Keystone/Phillips, Includes (7) Keystone...More

  • Category : Screwdriver Sets
Insulated Tool Set, Number of Pieces: 10
  • KNIPEX
  • Item # 2DZE1
  • Mfr. Model # 9K 98 98 31 US
  • Insulated Tool Set, Number of Pieces 10, Pliers Included High Leverage Diagonal Cutters 10 In., High Leverage...More

  • Category : Insulated Tool Sets
1/4" Drive Insulated Torque Screwdriver Set with Prima
Short Fold-Up Torx® Chrome Torx Key Set, Number of
Insulated Tool Set, Number of Pieces: 13
  • KLEIN TOOLS
  • Item # 3KGV3
  • Mfr. Model # 33525
  • Insulated Tool Set, Number of Pieces 13, Pliers Included Mfr. No. D2000-28-INS Diagonal-Cutting Pliers, No....More

  • Category : Insulated Tool Sets
Assorted Insulated Screwdriver Set, Acetate with Vinyl Grip,
Insulated Screwdriver Set, Number of Pieces: 3
Insulated Screwdriver Set, Number of Pieces: 10
  • MILWAUKEE
  • Item # 23TE76
  • Mfr. Model # 48-22-2210
  • Insulated Screwdriver Set, Number of Pieces 10, Tip Style Group ECX(TM)/Phillips/Slotted/Square, Includes (3)...More

  • Category : Screwdriver Sets
Angled High Leverage Diagonal Cutters,8" Overall Length,1-3/
Insulated Tool Set, Number of Pieces: 5
Insulated Tool Set, Number of Pieces: 3
  • WIHA TOOLS
  • Item # 5HYN3
  • Mfr. Model # 32871.G
  • Insulated Tool Set, Number of Pieces 3, Pliers Included Diagonal Cutters 6-1/4 In., Long-Nose Pliers 8 In.,...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 7
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 1YXJ6
  • Mfr. Model # 1YXJ6
  • Insulated Tool Set, Number of Pieces 7, Pliers Included Combination Pliers 8 In., Diagonal Cutters 8 In.,...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 10
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 1YXJ7
  • Mfr. Model # 1YXJ7
  • Insulated Tool Set, Number of Pieces 10, Pliers Included Combination Pliers 8 In., Diagonal Cutters 8 In.,...More

  • Category : Insulated Tool Sets
Insulated Plier Set, Handle Type: Insulated, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 1YXJ5
  • Mfr. Model # 1YXJ5
  • Insulated Plier Set, Number of Pieces 4, ESD Safe No, Includes Combination Pliers 8 In., Heavy-Duty Diagonal...More

  • Category : Plier Sets
Insulated Tool Set, Number of Pieces: 22
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 5UFT7
  • Mfr. Model # 5UFT7
  • Insulated Tool Set, Number of Pieces 22, Pliers Included Angled Diagonal Cutters 8 In., Bent Nose Pliers 8...More

  • Category : Insulated Tool Sets
Oval Diagonal Cutters,5-1/4" Overall Length,29/64" Jaw
Oval High Leverage Diagonal Cutters,8" Overall Length,1-1/8
Insulated Tool Set, Number of Pieces: 7
  • KNIPEX
  • Item # 2DZC8
  • Mfr. Model # 9K 98 98 27 US
  • Insulated Tool Set, Number of Pieces 7, Pliers Included Diagonal Cutters 8 In., High Leverage Combination...More

  • Category : Insulated Tool Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More