Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Insulated Pliers

84 Results Found that Include 203 Products

Results per page:  16 | 32 | 48
Insulated Tool Set, Number of Pieces: 11
6" Solid Wire Stripper, 18 to 10 AWG Capacity
  • KLEIN TOOLS
  • 6" Solid Wire Stripper, 18 to 10 AWG Capacity Wire Stripper
  • Item # 1N042
  • Mfr. Model # 11045-INS
  • Wire Stripper, Insulated Yes, Overall Length 6 In., Capacity 18 to 10 AWG, Cable Type Solid, Standard Tool...More

  • Category : Wire Strippers and Cable Slitters
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set Insulated Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Insulated Tool Sets
9-19/32"L Insulated Crimper, 22 to 10 AWG
  • STA-KON
  • 9-19/32"L Insulated Crimper, 22 to 10 AWG Crimping Plier
  • Item # 3KH52
  • Mfr. Model # WT2000
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-19/32 In., For Use With Installing A, B, C: AB,...More

  • Category : Cable and Wire Crimping Tools
7-3/4" Solid and Stranded Wire Stripper, 18 to 10
  • IDEAL
  • 7-3/4" Solid and Stranded Wire Stripper, 18 to 10 AWG Capacity Wire Stripper
  • Item # 46W389
  • Mfr. Model # 45-9120
  • Wire Stripper, Insulated Yes, Overall Length 7-3/4 In., Capacity 18 to 10 AWG, Cable Type Solid and Stranded,...More

  • Category : Wire Strippers and Cable Slitters
Oval Diagonal Cutters,6-5/16" Overall Length,55/64" Ja
10" Groove Joint V-Jaw Insulated Water Pump Plier, 1-1
Oval High Leverage Diagonal Cutters,8" Overall Length,1-1/8
Insulated Linemans Plier, 9-1/4" Overall Length, Handle
Pear Shaped Diagonal Cutters,6-5/16" Overall Length,31/32&q
5-3/4"L Insulated Crimper, 23 to 13 AWG
  • KNIPEX
  • 5-3/4"L Insulated Crimper, 23 to 13 AWG Insulated Crimper
  • Item # 21XK03
  • Mfr. Model # 97 68 145 A
  • Insulated Crimper, Capacity 23 to 13 AWG, Overall Length 5-3/4 In., For Use With For Crimping Wire End...More

  • Category : Cable and Wire Crimping Tools
Insulated Tool Set, Number of Pieces: 7
  • GREENLEE
  • Insulated Tool Set, Number of Pieces: 7 Insulated Tool Set, Number of Pieces: 7
  • Item # 11L611
  • Mfr. Model # 0159-01-INS
  • Insulated Tool Set, Number of Pieces 7, Pliers Included Diagonal Cutters 8 In., Long-Nose Pliers 8 In., Side...More

  • Category : Insulated Tool Sets
Flat Nose Plier, 7-3/32" Overall Length, 2" Max.&
Oval High Leverage Diagonal Cutters,10" Overall Length,1-1/
Oval High Leverage Diagonal Cutters,8" Overall Length,1-1/8
Angled High Leverage Diagonal Cutters,8-1/4" Overall Length
10-1/4" Groove Joint Straight Jaw Insulated Water Pump
Oval Diagonal Cutters,6-5/16" Overall Length,31/32" Ja
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More