Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Connector Tools

183 Results Found that Include 325 Products

Results per page:  16 | 32 | 48
Ratcheting Crimper,RG6,RG6 Quad,10 In L
  • GREENLEE COMMUNICATIONS
  • Ratcheting Crimper, RG6, RG6 Quad, 10 In L Ratcheting Crimper
  • Item # 3AEW6
  • Mfr. Model # 8045
  • Ratcheting Crimper, Capacity RG6, RG6 Quad, RJ45, CAT5E, CAT6, Overall Length 10 In., For Use With CATV F...More

  • Category : Cable and Wire Crimping Tools
Wire Stripper,8" Overall Length,22 to 10 AWG Capacity,Solid
  • TM

    Grainger Choice

  • WESTWARD
  • Crimper Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Crimper w/Die,22-10 AWG,9-1/2 In L
Pin Extractor,3 In,Contact Size 16-20
Modular Plug Kit
Barrel Crimper,Manual,10 to 26 AWG
  • TM

    Grainger Choice

  • WESTWARD
  • Barrel Crimper, Manual, 10 to 26 AWG Barrel Crimper,Manual,10 to 26 AWG
  • Item # 13H883
  • Mfr. Model # 13H883
  • Barrel Crimper, Capacity 10 to 26 AWG, Overall Length 8-1/2 In., For Use With 10 to 26 AWG, Cuts No, Strips...More

  • Category : Cable and Wire Crimping Tools
Snagless All-in-One Crimper,Delux,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Snagless All-in-One Crimper, Delux, Manual Snagless All-in-One Crimper,Delux,Manual
  • Item # 13H873
  • Mfr. Model # 13H873
  • Snagless All-in-One Crimper, Capacity 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 4P4C And 4P2C PLUGS, Overall Length...More

  • Category : Cable and Wire Crimping Tools
Large Crimp Tool,6-4/0 AWG,19-1/2 in. L
Plug Crimper Kit
  • IDEAL
  • Plug Crimper Kit Plug Crimper Kit
  • Item # 5LH89
  • Mfr. Model # 33-750
  • Telephone Modular Plug Crimper Kit, Die Included One 5LJ07 Stripper, One 5LH73 Crimper, Fifty RJ45 Modular...More

  • Category : Crimping Tool Kits
  • TM

    Grainger Choice

  • WESTWARD
  • Coax Crimper Coax Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Crimping Tool Crimping Tool
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Crimp Tool Kit,Solar MC3/MC4,9 Pc
  • ECLIPSE
  • Crimp Tool Kit, Solar MC3/MC4,9 Pc Crimp Tool Kit,Solar MC3/MC4,9 Pc
  • Item # 22C694
  • Mfr. Model # PK-2061
  • Crimping Tool Kit, MC3 and MC4 Solar Connectors, Parallel Crimping Action, Cut Yes, Strips Yes, Number of...More

  • Category : Crimping Tool Kits
Connector Removal Tool Kit,3 Pc
  • JONARD TOOLS
  • Connector Removal Tool Kit, 3 Pc Connector Removal Tool Kit,3 Pc
  • Item # 2RZV3
  • Mfr. Model # KR-260
  • Pin Extraction Removal Tool Kit, Number of Pieces 3, Material Stainless Steel, Contact Type Front Release,...More

  • Category : Connector Tools
Insert/Extract Tool,20DM/20DF,Red/White
Crimping tool 8-1 AWG
  • GREENLEE
  • Crimping tool 8-1 AWG Crimping tool 8-1 AWG
  • Item # 1ED63
  • Mfr. Model # K111
  • Insulated Crimper, Capacity 8 to 1/0 AWG Copper, Overall Length 10 In., For Use With Small Copper Connectors,...More

  • Category : Cable and Wire Crimping Tools
Universal Compression Tool,6-3/4 In. L
  • JONARD TOOLS
  • Universal Compression Tool, 6-3/4 In. L Universal Compression Tool,6-3/4 In. L
  • Item # 5TDA9
  • Mfr. Model # CT-200
  • Universal Compression Tool , Capacity F, BNC, and RCA Connectors, Overall Length 6-3/4 In., For Use With F...More

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • General Hand Tool Kit General Hand Tool Kit
  • Multiple product options available

    Multiple product options available

  • Category : General Hand Tool Kits
Crimping Tool,6 Way,8 1/4 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More