Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Utility Funnels

50 Results Found that Include 91 Products

Results per page:  16 | 32 | 48
Transmission Funnel,1.5 qt.
  • FUNNEL KING
  • Transmission Funnel, 1.5 qt. Transmission Funnel,1.5 qt.
  • Item # 4ZH72
  • Mfr. Model # 32500
  • Transmission Funnel, Flow Capacity 1.5 qt., Total Capacity 1.5 qt., Diameter 4-3/4 In., Polyethylene, Height...More

  • Category : Funnels
Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • FUNNEL KING
  • Funnel Set, 3/4 Oz, 2 Oz, 6 Oz, 10 Oz Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • Item # 4CUL4
  • Mfr. Model # 32837
  • 4 Piece Funnel Set, Flow Capacity 3/4 Oz to 10 Oz, Total Capacity 3/4 Oz to 10 Oz, Dia 5 In, Polyethylene,...More

  • Category : Funnels
Funnel with Screen,2 qt.,Plastic,Red
Funnel,Utility,16 oz.
  • FUNNEL KING
  • Funnel, Utility, 16 oz. Funnel,Utility,16 oz.
  • Item # 4ZH70
  • Mfr. Model # 32831
  • Utility Funnel, Total Capacity 16 oz., Diameter 3/4 In., Plastic, Height 4-1/2 In., Length 5-1/2 In., Spout...More

  • Category : Funnels
  • FUNNEL KING
  • Funnel Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
Funnel and Flexible Spout,1 Qt,Dia 6 In
  • FUNNEL KING
  • Funnel and Flexible Spout, 1 Qt, Dia 6 In Funnel and Flexible Spout,1 Qt,Dia 6 In
  • Item # 4CUL3
  • Mfr. Model # 32825
  • Funnel and Flexible Spout, Flow Capacity 1 Quart, Total Capacity 1 Quart, Dia 6 In, Polyethylene, Height 16...More

  • Category : Funnels
Utility Funnel Set,Plastic,3 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel Set, Plastic, 3 pcs. Utility Funnel Set,Plastic,3 pcs.
  • Item # 1EKF3
  • Mfr. Model # 1EKF3
  • Utility Funnel Set, Flow Capacity -, Total Capacity -, Plastic, Translucent, -, - Cover, Fits -, -, - Spout,...More

  • Category : Funnels
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel Utility Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
Funnel,6 qt.,Plastic,Red
Funnel,1-1/2 qt.,HDPE,14-1/4in L,Yellow
  • GREATFUNNEL
  • Funnel, 1-1/2 qt., HDPE, 14-1/4in L, Yellow Funnel,1-1/2 qt.,HDPE,14-1/4in L,Yellow
  • Item # 41HE40
  • Mfr. Model # CF420
  • Funnel, Flow Capacity 1-1/2 qt., Total Capacity 1-1/2 qt., Diameter 3/4 In., HDPE, Height 5-3/4 In., Length...More

  • Category : Funnels
  • TM

    Grainger Choice

  • TOUGH GUY
  • Plastic Funnel Plastic Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
Auto Stop Funnel, 16 Oz.
  • FUNNEL KING
  • Auto Stop Funnel, 16 Oz. Auto Stop Funnel, 16 Oz.
  • Item # 10G581
  • Mfr. Model # 32027
  • Auto Stop Funnel, Flow Capacity 16 oz., Total Capacity 16 oz., Diameter 5 In., Polypropylene, Height 6,...More

  • Category : Funnels
Disposable Funnel,Dia 3 In,PK24
Funnel,Steel,1 Qt
  • PLEWS-LUBRIMATIC
  • Funnel, Steel, 1 Qt Funnel,Steel,1 Qt
  • Item # 4F391
  • Mfr. Model # 75-007
  • Steel Funnel, Flow Capacity 1 Quart, Total Capacity 1.5 Pints, Diameter 6 Inches, With Extension, 13 Inches...More

  • Category : Funnels
Flex Funnel,Dia 1-1/2 In
  • FUNNEL KING
  • Flex Funnel, Dia 1-1/2 In Flex Funnel,Dia 1-1/2 In
  • Item # 4CUN2
  • Mfr. Model # 32157
  • Flex Funnel, Diameter 1-1/2 In., Thermoplastic Elastomer, Height 5-1/2 In., Length 5-1/2 In., Spout Outside...More

  • Category : Funnels
Funnel,Polyethylene,10 qt.
  • NEW PIG
  • Funnel, Polyethylene, 10 qt. Funnel,Polyethylene,10 qt.
  • Item # 39UE87
  • Mfr. Model # DRM680-BK
  • Funnel, Flow Capacity 10 gal., Total Capacity 10 qt., Diameter 13-3/8 In., Polyethylene, Height 11 In.,...More

  • Category : Funnels
Spillproof Funnel w/Drum Bung Attachment
  • TM

    Grainger Choice

  • WESTWARD
  • Spillproof Funnel w/Drum Bung Attachment Spillproof Funnel w/Drum Bung Attachment
  • Item # 5NUE9
  • Mfr. Model # 5NUE9
  • Spillproof Funnel w/Drum Bung Attachment, Total Capacity 3.0 qt., Polypropylene, Translucent White, Yes...More

  • Category : Funnels
Spout 2 In 1,Flow Capacity 42 Oz
Funnel,Utility,8 Oz
  • FUNNEL KING
  • Funnel, Utility, 8 Oz Funnel,Utility,8 Oz
  • Item # 4ZH69
  • Mfr. Model # 32833
  • Utility Funnel, Total Capacity 8 oz., Diameter 3-1/2 In., Plastic, Height 4-1/8 In., Length 5 In., Spout...More

  • Category : Funnels
Funnel,Utility,48 Oz
  • PLEWS-LUBRIMATIC
  • Funnel, Utility, 48 Oz Funnel,Utility,48 Oz
  • Item # 4ZH71
  • Mfr. Model # 75-064
  • Plastic Utility Funnel, Flow Capacity 48 Ounces, Total Capacity 48 Ounces, Diameter 8 Inches, Oil/Gas...More

  • Category : Funnels
Funnel,Tin,32 Oz
Galvanized Funnel, Steel, 8 Qt.
Pitcher Funnel Kit,5 Qt
  • LIQUIDYNAMICS INC.
  • Pitcher Funnel Kit, 5 Qt Pitcher Funnel Kit,5 Qt
  • Item # 8C111
  • Mfr. Model # 950010
  • Pitcher and Funnel Kit, Total Capacity 5 qt., HDPE, Spout Outside Dia. 1 In., Flexible Spout, Includes Cap,...More

  • Category : Funnels
Utility Funnel Set,PP/HDPE
Measuring Funnel, 1-1/3 qt., Clear
  • FUNNEL KING
  • Measuring Funnel, 1-1/3 qt., Clear Measuring Funnel, 1-1/3 qt., Clear
  • Item # 14N898
  • Mfr. Model # 32107
  • Measuring Funnel, Flow Capacity 1-1/3 qt., Total Capacity 1-1/3 qt., Diameter 4 In., Polyethylene, Height 16...More

  • Category : Funnels
Flex Funnel Pack,Dia 2 In,12 Funnels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More