Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Needle-Nose Pliers

47 Results Found that Include 146 Products

Results per page:  16 | 32 | 48
Needle Nose Plier, 7-1/2" Overall Length, 1-1/2"&
Bent Needle Nose Plier, 6-5/16" Overall Length, 1-3&#x
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Auto Locking Plier Set, Handle Type: Plain Grip, Numbe
  • TM

    Grainger Choice

  • WESTWARD
  • Auto Locking Plier Set, Handle Type: Plain Grip, Number of Pieces: 3 Westward Auto Locking Plier Set
  • Item # 45J140
  • Mfr. Model # 45J140
  • Auto Locking Plier Set, Number of Pieces 3, Length 6-1/4 In., 7 In., 9-5/8 In., Handle Type Plain Grip,...More

  • Category : Locking Plier Sets
Long Nose Plier, 5-13/16" Overall Length, 1-15/16"
Locking Plier Multi-Tool, Natural Handle Color, Butterfly Openin
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Soldering Iron Kit,1202 F,With 5 Tips
  • MASTER APPLIANCE
  • Soldering Iron Kit, 1202 F, With 5 Tips Soldering Iron Kit
  • Item # 1YMK1
  • Mfr. Model # UT-100Si-TC
  • Soldering Iron Kit, Butane Powered, 20 to 80 Watts, Temp. Rating 482 to 1202 Degrees F, Voltage -, Metal Tank...More

  • Category : Soldering Irons, Guns and Pots
Precision Plier Set, Handle Type: Ergonomic, Number of
  • IRWIN VISE-GRIP
  • Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8 Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8
  • Item # 5EWN5
  • Mfr. Model # 2078714
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes 4-1/2 In. Diagonal, 4-1/2 In. Flush Cut...More

  • Category : Plier Sets
Needle Nose Plier, 8" Overall Length, 2-3/8" Max.
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
General Hand Tool Kit, Number of Pieces:  9, Appl
  • TM

    Grainger Choice

  • WESTWARD
  • General Hand Tool Kit, Number of Pieces: 9, Application: Technician General Hand Tool Kit
  • Item # 4PM19
  • Mfr. Model # 4PM19
  • General Hand Tool Kit, Sub-Category Electronics Tool Set, Tool Storage Included Yes, Number of Pieces 9, Tool...More

  • Category : General Hand Tool Kits
Wire Stripper Multi-Tool, Natural Handle Color, Compound Leverag
Precision Plier Set, Handle Type: Dipped, Number of Pi
  • TM

    Grainger Choice

  • WESTWARD
  • Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8 Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 4PM16
  • Mfr. Model # 4PM16
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes Diagonal Cutter, End Nipper, Bent Nose, Flat...More

  • Category : Plier Sets
Hand Torch Kit,Butane
  • MASTER APPLIANCE
  • Hand Torch Kit, Butane Hand Torch Kit,Butane
  • Item # 6NE94
  • Mfr. Model # MT-76K
  • 4-in-1, Self-Igniting Heat Tool Kit, Butane, Temp. (F) Up to 2500, Gas Adjustment Wheel, For Heating Parts,...More

  • Category : Soldering Kits
Multi-Tool,10 Tools,27 Functions,4 In,SS
  • VICTORINOX SWISS ARMY
  • Multi-Tool, 10 Tools, 27 Functions, 4 In, SS Multi-Tool,10 Tools,27 Functions,4 In,SS
  • Item # 19T438
  • Mfr. Model # 53814
  • Multi-Tool, Number of Tools 10, Number of Functions 27, Closed Length 4 In., High Carbon Stainless Steel...More

  • Category : Multi-Tool Folding Knives
EOD Multi-Tool, Black Handle Color, Butterfly Opening Opening&#x
Precision Plier Set, Handle Type: Cushion Grip, Number
  • PROTO
  • Precision Plier Set, Handle Type: Cushion Grip, Number of Pieces: 6 Precision Pliers Set
  • Item # 2TJ51
  • Mfr. Model # J2806SMP
  • Precision Plier Set, Number of Pieces 6, ESD Safe Yes, Includes 4-1/4 In. Angled Cutter with Flush Cut, 4-1/4...More

  • Category : Plier Sets
Multi-Tool,10 Tools,2-3/4 In,Black
  • GERBER
  • Multi-Tool, 10 Tools, 2-3/4 In, Black Multi-Tool,10 Tools,2-3/4 In,Black
  • Item # 21A150
  • Mfr. Model # 31-001134
  • Multi-Tool, DIME(TM) Micro Tool, Number of Tools 10, Number of Functions 10, Closed Length 2-3/4 In.,...More

  • Category : Multi-Tool Folding Knives
Bent Needle Nose Plier, 4-1/2" Overall Length, 5/
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More