Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Curved Jaw Pliers

38 results found that include 114 products

Filter Results By

Results per page:  16 | 32 | 48
Fast Release Locking Pliers Set, Handle Type: Soft Gri
Multi-Tool,Stainless Steel,12 Tools
  • STANLEY
  • Item # 3FRA8
  • Mfr. Model # 84-519K
  • Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools...More

  • Category : Multi-Tools
Plumbing Pliers with Hardened Steel And Rubber Construction
Bent Long Nose Plier, 4-5/16" Overall Length, 1-61
Insulated Tool Set, Number of Pieces: 7
  • KNIPEX
  • Item # 2DZC8
  • Mfr. Model # 9K 98 98 27 US
  • Insulated Tool Set, Number of Pieces 7, Pliers Included Diagonal Cutters 8 In., High Leverage Combination...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 10
  • KNIPEX
  • Item # 2DZE1
  • Mfr. Model # 9K 98 98 31 US
  • Insulated Tool Set, Number of Pieces 10, Pliers Included High Leverage Diagonal Cutters 10 In., High Leverage...More

  • Category : Insulated Tool Sets
Cable Cutter,7-1/2" Overall Length,Shear Cut Cutting Action
Plumbing Pliers with Hardened Steel And Rubber Construction
Slip Joint Pliers, 10" Overall Length, 2-1/2" Max
Curved Jaw Large Capacity Locking Pliers, 12" Length,
10" Push Button Straight Jaw Tongue and Groove Plier,&
  • KNIPEX
  • Item # 38GU40
  • Mfr. Model # 87 41 250
  • Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Push Button, Handle Type Dipped,...More

  • Category : Tongue and Groove Pliers
8" Locking Welding Clamp, 1-25/32" Max. Opening,
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 45W344
  • Mfr. Model # 45W344
  • Forked Jaw Locking Clamp, Number of Pieces 1, Size 9 in., Capacity 1-25/32 in., Throat Depth 2-5/8 in., Jaw...More

  • Category : Locking Clamps
Insulated Tool Set, Number of Pieces: 5
  • KNIPEX
  • Item # 2DZD8
  • Mfr. Model # 9K 98 98 21 US
  • Insulated Tool Set, Number of Pieces 5, Pliers Included High Leverage Combination Pliers 9 In., High Leverage...More

  • Category : Insulated Tool Sets
Insulated Tool Set, Number of Pieces: 7
  • KNIPEX
  • Item # 2DZD9
  • Mfr. Model # 9K 98 98 26 US
  • Insulated Tool Set, Number of Pieces 7, Pliers Included High Leverage Diagonal Cutters 10 In., High Leverage...More

  • Category : Insulated Tool Sets
Auto Locking Plier Set, Handle Type: Plain Grip, Numbe
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 45J137
  • Mfr. Model # 45J137
  • Auto Locking Plier Set, Number of Pieces 2, Length 6-1/4 In., 9-5/8 In., Handle Type Plain Grip, Standard...More

  • Category : Locking Pliers and Sets
10" Push Button Straight Jaw Insulated Plier Wrench, 1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More