Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Dustpans

33 Results Found that Include 84 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Long Handled Dust Pan Long Handled Dust Pan
  • Multiple product options available

    Long Handled Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
Polypropylene Long Handled Dust Pan with Wheels, Overall Le
Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Pan and Brush Set Dust Pan and Brush Set
  • Item # 13E198
  • Mfr. Model # 13E198
  • Dust Pan and Brush Set, Color Blue, Handle Length 5''

  • Category : Dust Pans
Plastic Jumbo Debris Pan, Overall Length 36", Overall
Steel Dust Pan, Overall Length 13-3/4", Overall Width&
Plastic Long Handled Dust Pan, Overall Length 12", Ove
Steel Shop Scoop Dust Pan, Overall Length 14", Overall
Polypropylene Jumbo Shop Scoop Dust Pan, Overall Length 34&
Plastic Lobby Dust Pan, Overall Length 36-1/2", Overal
Polypropylene Hand Held Dust Pan, Overall Length 12",
Plastic Telescopic Handle Dust Pan with Broom, Overall Leng
Aluminum/Plastic Lobby Dust Pan, Overall Length 37", O
  • TM

    Grainger Choice

  • TOUGH GUY
  • Aluminum/Plastic Lobby Dust Pan, Overall Length 37", Overall Width 12" Aluminum/Plastic Lobby Dust Pan, Overall Length 37", Overall Width 12"
  • Item # 20WT68
  • Mfr. Model # 20WT68
  • Lobby Dust Pan, Material Aluminum/Plastic, Color Black, Overall Length 37 In., Overall Width 12 In., Handle...More

  • Category : Dust Pans
Rubber Broom Set, Overall Length 39", Overall Width 12
Polypropylene Heavy Duty Dust Pan, Overall Length 18",
8" Polypropylene Scrub Brush
  • SURE-SURFACE SCRUBBER
  • 8" Polypropylene Scrub Brush Sure-Surface Scrubber
  • Item # 9ACZ1
  • Mfr. Model # 66372 ASSORT 10+
  • Scrub Brush, Trim Length 1-3/4 In., Bristle Color Blue, Bristle Material Polypropylene, Brush Length 8 In.,...More

  • Category : Scrub Brushes
Plastic Hand Held Dust Pan, Overall Length 10", Overal
Plastic Spill Pan, Overall Length 39", Overall Width 1
Polypropylene Long Handled Dust Pan, Overall Length 33",&#x
Polypropylene Dust Pan with Whisk Broom, Overall Length 10&
Polypropylene Hand Held Dust Pan, Overall Length 12",
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dustpan Dustpan
  • Multiple product options available

    Dustpan and Overall Width 12"; Varies by Color, Material and Overall Length

  • Category : Dust Pans
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ultra Aluma-Lite(TM) Ultra Aluma-Lite(TM)
  • Multiple product options available

    Multiple product options available

  • Category : Shadow Boards
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Maximum-Duty Aluminum Maximum-Duty Aluminum
  • Multiple product options available

    Multiple product options available

  • Category : Shadow Boards
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Accu-Shield Accu-Shield
  • Multiple product options available

    Multiple product options available

  • Category : Shadow Boards
  • AMPCO
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan, Material Aluminum,Non-sparking, Non-magnetic, Corrosion Resistant and Color Silver; Varies by Overall Length and Overall Width

  • Category : Dust Pans
Polypropylene Hand Held Dust Pan, Overall Length 11-1/2&quo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More