Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Mop Handles

53 Results Found that Include 124 Products

Results per page:  16 | 32 | 48
60" Wood, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Wood, Clip On Dust Mop Handle 60" Wood, Clip On Dust Mop Handle
  • Item # 1TZG8
  • Mfr. Model # 1TZG8
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Wood, Handle Color Natural,...More

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Mop Handle Wood Mop Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
60" Fiberglass, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Fiberglass, Clip On Dust Mop Handle 60" Fiberglass, Clip On Dust Mop Handle
  • Item # 1TZG9
  • Mfr. Model # 1TZG9
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Fiberglass, Handle Color...More

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Mop Handle Fiberglass Mop Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
Silver, Yellow Aluminum Mop Handle, Length 60"
60" Fiberglass, Sliding Collar Dust Mop Handle
58" Microfiber/Powder Coated Aluminum, Straight and Ergonom
36" Microfiber Swiffer 360 Dusters, 6 PK
Aluminum Pad, On-Board Cleaning System, 58" Handle Length,&
  • TM

    Grainger Choice

  • Fiberglass Mop Handle Fiberglass Mop Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Aluminum Mop Handle Aluminum Mop Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
48" to 72" Powder Coated Aluminum, Quick Connect
54" Wood, Wire Dust Mop Frame and Handle
54" Fiberglass, Wedge Dust Mop Frame
  • TM

    Grainger Choice

  • 54" Fiberglass, Wedge Dust Mop Frame 54" Fiberglass, Wedge Dust Mop Frame
  • Item # 2TVG4
  • Mfr. Model # 2TVG4
  • Dust Mop Frame, Connection Type Wedge, Handle Length 54 In., For Use With Cut-End Mop Head, Handle Material...More

  • Category : Dust Mop Frames
39" to 60" Aluminum Handle
Silver Aluminum Microfiber Mop Handle, Length 34" to 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Aluminum Microfiber Mop Handle, Length 34" to 60" Silver Aluminum Microfiber Mop Handle, Length 34" to 60"
  • Item # 6PVX3
  • Mfr. Model # 6PVX3
  • Microfiber Mop Handle, Material Aluminum, Length 34 In. to 60 In., Dia. 7/8 In., Color Silver, Broom Handle...More

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Mop Handle Bamboo Mop Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
48" Wood, Slide On Dust Mop Frame
  • TM

    Grainger Choice

  • 48" Wood, Slide On Dust Mop Frame 48" Wood, Slide On Dust Mop Frame
  • Item # 1TZG1
  • Mfr. Model # 1TZG1
  • Dust Mop Frame, Connection Type Slide On, Handle Length 48 In., Handle Material Wood, Handle Color Natural,...More

  • Category : Dust Mop Frames
13-1/8" Rubber, Slide On Flexible Frame
  • 13-1/8" Rubber, Slide On Flexible Frame 13-1/8" Rubber, Slide On Flexible Frame
  • Item # 3HKA6
  • Mfr. Model # FGQ85500BK00
  • Flexible Frame, Connection Type Slide On, Handle Length 13-1/8 In., Frame Length 13-1/8 In., Frame Width...More

  • Category : Dust Mop Frames
Fiber Duster Starter Kit, 12 PK
Silver Polypropylene Extension Pole, Length 96"
  • UNGER
  • Silver Polypropylene Extension Pole, Length 96" Silver Polypropylene Extension Pole, Length 96"
  • Item # 2MXC8
  • Mfr. Model # EZ25G
  • Extension Pole, Material Polypropylene, Length 96 In., Dia. 59/64 In., Color Silver, Broom Handle Tip...More

  • Category : Broom and Mop Handles
60" Bamboo/Poplar, Clip On Dust Mop Handle
Gray Aluminum Dust Mop Handle, Length 60"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More