Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Drain Cleaners

69 Results Found that Include 99 Products

Results per page:  16 | 32 | 48
Alkaline Drain Opener, 1 qt. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Drain Maintainer Drain Maintainer
  • Multiple product options available

    Multiple product options available

  • Category : Drain Cleaners and Maintainers
Alkaline Drain Opener, 1 qt. Bottle, 1 EA
Crystal Drain Opener, 20 oz. Bottle, 1 EA
Closet Auger,6 Ft,1/2 In Cable w/Bulb
Drain Gel with Odor Control, 32 oz. Bottle, 4 PK
Drain Maintainer, 2 lb. Bottle, 1 EA
Drain Cleaner,1/4 In Dia,25 ft. Cable
Liquid Drain Cleaner, 1 gal., Straw Color, 1 EA
Combination Auger,Urinals/Shower Drains
Liquid Clog Remover, 32 oz. Bottle, 12 PK
Drain Cleaning Cable,5/16 In. x 35  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 35 ft. Drain Cleaning Cable,5/16 In. x 35 ft.
  • Item # 5KZ97
  • Mfr. Model # 56792
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

  • Category : Drain Cleaning Cables
Grease Trap Treatment, 5 gal. Pail, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Grease Trap Treatment, 5 gal. Pail, 1 EA Grease Trap Treatment, 5 gal. Pail, 1 EA
  • Item # 36MG01
  • Mfr. Model # 36MG01
  • Grease Trap Treatment, Size 5 gal., Container Type Pail, For Use On Grease Traps, Drain Lines, Septic, Color...More

  • Category : Drain Cleaners and Maintainers
Sludge Blaster, For Use With: Pipe Capacity of 3/
Foam Drain Maintainer, 17 oz. Bottle, 12 PK
Root Killer, 2 lb. Bottle, 1 EA
Drain Cleaner,1/4 in. x 25 ft. Cable
Drain Gun w/Autofeed,3/4-2-1/2 In
  • RIDGID
  • Drain Gun w/Autofeed, 3/4-2-1/2 In Drain Gun w/Autofeed,3/4-2-1/2 In
  • Item # 6DNX7
  • Mfr. Model # 35473
  • Drain Gun w/Autofeed, Drain Gun, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type...More

  • Category : Drain Guns and Kits
Hand Spin Drain Cleaner,5/16 In x 25 Ft
Closet Auger,3 Ft,1/2 In Cable w/Bulb
Drain Maintainer, 5L Bottle, 1 EA
Drain Cleaning Gun Kit,3/4-2-1/2 In
  • RIDGID
  • Drain Cleaning Gun Kit, 3/4-2-1/2 In Drain Cleaning Gun Kit,3/4-2-1/2 In
  • Item # 6DNX9
  • Mfr. Model # 36028
  • Drain Cleaning Gun Kit, Drain Line Capacity I.D. (In.) 3/4 to 2 1/2, Manual Chuck Type, Motor Type Variable...More

  • Category : Drain Guns and Kits
1-2" Drain opener, For Use With: Garden Hose Or&#
1 1/2-3" Drain opener, For Use With: Garden
Clog Blaster, For Use With: Pipe Capacity 1.5" to
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More