Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electrician's Pliers

92 Results Found that Include 211 Products

Results per page:  16 | 32 | 48
Crimper,22-10 AWG,9-1/2 In L
  • CHANNELLOCK
  • Crimper, 22-10 AWG, 9-1/2 In L Insulated Crimper
  • Item # 5LJ55
  • Mfr. Model # 909
  • Crimper, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With Electrical wire, Cuts Yes, Strips No,...More

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Pliers Long Nose Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Long Nose and Needle Nose Pliers
All Purpose Pliers with Crimper,8-3/8" Overall Length,10&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Linemans Pliers Linemans Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Linemans Pliers
Slip Joint Pliers, 10" Overall Length, 2-1/2" Max
Cable Cutter,9-1/4" Overall Length,Shear Cut Cutting Action
Angled High Leverage Diagonal Cutters,8" Overall Length,1-3/
Tapered High Leverage Diagonal Cutters,8-1/4" Overall Lengt
Needle Nose Plier, 6" Overall Length, 1-5/32" Max
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Plier, 6" Overall Length, 1-5/32" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 3HZF6
  • Mfr. Model # 3HZF6
  • Needle Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire...More

  • Category : Long Nose and Needle Nose Pliers
Locknut Plier, 8-1/2" Overall Length, 2-3/8" Jaw&
Tongue and Groove Plier, Straight Jaw Type, Groove Joint&#x
Iron Workers Plier, 8-3/4" Overall Length, Handle Type
Oval Diagonal Cutters,5-1/4" Overall Length,29/64" Jaw
Cable Cutter,8" Overall Length,Shear Cut Cutting Action,Primary&
All Purpose Pliers,8-3/8" Overall Length,8 to 16 AWG&#
Precision Plier Set, Handle Type: Ergonomic, Number of
  • IRWIN VISE-GRIP
  • Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8 Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8
  • Item # 5EWN5
  • Mfr. Model # 2078714
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes 4-1/2 In. Diagonal, 4-1/2 In. Flush Cut...More

  • Category : Plier Sets
Needle Nose Plier, 4" Overall Length, 1" Max. Jaw
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More