Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cable Strippers

86 Results Found that Include 194 Products

Results per page:  16 | 32 | 48
Cable Slitter,6-1/2" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Slitter, 6-1/2" Overall Length Cable Slitter,6-1/2" Overall Length
  • Item # 1YMZ9
  • Mfr. Model # 1YMZ9
  • Cable Slitter, Insulated No, Overall Length 6-1/2 In., Standard Tool (Accessory Needed for Tethering),...More

  • Category : Wire Strippers and Cable Slitters
Communications Tool Kit
Insulated Crimper,22-10 AWG,7-3/4 In L
Communications Tool Kit, Number of Pieces:  2, Applica
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Stripper Wire Stripper
  • Multiple product options available

    Multiple product options available

  • Category : Wire Strippers and Cable Slitters
Coax Cable Stripper,4-1/2" Overall Length,1/4" Capacit
General Hand Tool Kit, Number of Pieces:  28, App
Communications Tool Kit, Number of Pieces:  5, Applica
Radial Cable Stripper,5-1/4" Overall Length
Needle Nose Plier, 6" Overall Length, 1-5/32" Max
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Plier, 6" Overall Length, 1-5/32" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 3HZF6
  • Mfr. Model # 3HZF6
  • Needle Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire...More

  • Category : Long Nose and Needle Nose Pliers
Needle Nose Pliers
  • FLUKE NETWORKS
  • Needle Nose Pliers Needle Nose Pliers
  • Item # 5VYD5
  • Mfr. Model # 11294000
  • Needle Nose Pliers, Application Need-L-Nose Pliers, Scotch Lock Crimper, Cable Stripper, Cutter, For Use With...More

  • Category : Copper Cable Testing Instruments
Coax Stripper
Insulated Crimper,13 In L
  • IDEAL
  • Insulated Crimper, 13 In L Insulated Crimper
  • Item # 5LH73
  • Mfr. Model # 30-496
  • Insulated Crimper, Overall Length 13 In., For Use With For RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8...More

  • Category : Cable and Wire Crimping Tools
Plug Crimper Kit
  • IDEAL
  • Plug Crimper Kit Plug Crimper Kit
  • Item # 5LH89
  • Mfr. Model # 33-750
  • Telephone Modular Plug Crimper Kit, Die Included One 5LJ07 Stripper, One 5LH73 Crimper, Fifty RJ45 Modular...More

  • Category : Crimping Tool Kits
General Hand Tool Kit, Number of Pieces:  6, Appl
  • KLEIN TOOLS
  • General Hand Tool Kit, Number of Pieces: 6, Application: Trim-Out Electricians Tool Set
  • Item # 1AHE6
  • Mfr. Model # 80006
  • General Hand Tool Kit, Sub-Category Electricians Tool Set, Tool Storage Included Yes, Number of Pieces 6,...More

  • Category : General Hand Tool Kits
Cable Stripper,7-3/4" Overall Length,14 to 16 AWG Capa
Wire Stripper,6-3/8" Overall Length,20 to 10 AWG Capac
Wire Stripper,7" Overall Length,1/4" Capacity,RG6 Cable
  • IDEAL
  • Wire Stripper, 7" Overall Length, 1/4" Capacity, RG6 Cable Type Wire Stripper
  • Item # 4PCZ3
  • Mfr. Model # 45-262
  • Wire Stripper, Insulated Yes, Overall Length 7 In., Capacity 1/4 In., Cable Type RG6, Standard Tool...More

  • Category : Wire Strippers and Cable Slitters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More