Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Floor Brooms

95 Results Found that Include 349 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • Category : Brooms
Lobby Broom, 35" Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 1VAC2
  • Mfr. Model # 1VAC2
  • Lobby Broom, Overall Length 35 In., Trim Length 4 In., Sweep Face 5-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
  • LIBMAN
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Overall Length 55", Bristle Material Stapled Polymer Fibers, Bristle Color Black, Handle Material Steel and Handle Dia. 1"; Varies by Sweep Face and Handle...More

  • Category : Brooms
  • RUBBERMAID
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Trim Length 6-3/4", Sweep Face 10-1/2", Bristle Material Polypropylene, Bristle Color Gray and Handle Dia. 1"; Varies by Overall Length and Handle Material

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Warehouse Broom Warehouse Broom
  • Multiple product options available

    Warehouse Broom, Overall Length 56", Trim Length 18", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Sweep Face, Bristle Material and Handle Length

  • Category : Brooms
Polyester Floor Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Floor Broom, Overall Length 56" Polyester Floor Broom, Overall Length 56"
  • Item # 3ZJE1
  • Mfr. Model # 3ZJE1
  • Floor Broom, Color Coding System No, Handle Length 42 In., Trim Length 11 In., Sweep Face 10 In., Broom Grade...More

  • Category : Brooms
Corn Fiber Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Broom, Overall Length 56" Corn Fiber Broom, Overall Length 56"
  • Item # 1VAB7
  • Mfr. Model # 1VAB7
  • Broom, Color Coding System No, Handle Length 38 In., Trim Length 17 In., Sweep Face 11 In., Broom Grade...More

  • Category : Brooms
Lobby Broom, 35" Overall Length
  • RUBBERMAID
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 5W638
  • Mfr. Model # FG637400BLA
  • Lobby Broom, Overall Length 35 In., Trim Length 5 In., Sweep Face 7-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Janitor Broom Janitor Broom
  • Multiple product options available

    Janitor Broom, Overall Length 56", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • Category : Brooms
Lobby Broom, 38" Overall Length
  • LIBMAN
  • Lobby Broom, 38" Overall Length Lobby Broom, 38" Overall Length
  • Item # 9WT61
  • Mfr. Model # 915
  • Lobby Broom, Overall Length 38 In., Trim Length 4-1/4 In., Sweep Face 10 In., Bristle Material Recycled PET,...More

  • Category : Lobby Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Broom Broom
  • Multiple product options available

    Broom, Overall Length 56", Trim Length 6", Sweep Face 11", Bristle Material Polypropylene Small Crimped, Bristle Color Silver/Gray, Handle Dia. 1" and Handle Length...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom with Handle Push Broom with Handle
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
Corn Whisk Broom, Overall Length 12"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Whisk Broom, Overall Length 12" Whisk Broom
  • Item # 34F931
  • Mfr. Model # 34F931
  • Whisk Broom, Color Coding System No, Trim Length 10 In., Sweep Face 7-1/2 In., Broom Grade Light-Duty,...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Brush Floor Brush
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
Corn Fiber Blend Jail Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Jail Broom, Overall Length 56" Corn Fiber Blend Jail Broom, Overall Length 56"
  • Item # 1VAC3
  • Mfr. Model # 1VAC3
  • Jail Broom, Color Coding System No, Handle Length 38 In., Trim Length 17 In., Sweep Face 12 In., Broom Grade...More

  • Category : Brooms
Polypropylene Upright Broom, Overall Length 56"
Corn Fiber Blend Blend Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Blend Broom, Overall Length 56" Corn Fiber Blend Blend Broom, Overall Length 56"
  • Item # 1VAC1
  • Mfr. Model # 1VAC1
  • Blend Broom, Color Coding System No, Handle Length 38 In., Trim Length 18 In., Sweep Face 11-1/2 In., Broom...More

  • Category : Brooms
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Brooms
Corn Toy Broom, Overall Length 32"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Toy Broom, Overall Length 32" Corn Toy Broom, Overall Length 32"
  • Item # 34F930
  • Mfr. Model # 34F930
  • Toy Broom, Color Coding System No, Handle Length 21 In., Trim Length 10 In., Sweep Face 7 In., Broom Grade...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Household Standard Broom Household Standard Broom
  • Multiple product options available

    Household Standard Broom, Overall Length 56", Handle Material Wood and Handle Dia. 7/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • Category : Brooms
  • O'DELL CORPORATION
  • Corn Broom Corn Broom
  • Multiple product options available

    Corn Broom, Bristle Color Natural, Handle Material Bamwood and Handle Dia. 1-1/8"; Varies by Bristle Material and Handle Length

  • Category : Brooms
Plastic Telescopic Handle Dust Pan with Broom, Overall Leng
Rubber Broom Set, Overall Length 39", Overall Width 12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More