Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Floor Sweeps

64 Results Found that Include 273 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • Category : Brooms
  • LIBMAN
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Overall Length 55", Bristle Material Stapled Polymer Fibers, Bristle Color Black, Handle Material Steel and Handle Dia. 1"; Varies by Sweep Face and Handle...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Broom Broom
  • Multiple product options available

    Broom, Overall Length 56", Trim Length 6", Sweep Face 11", Bristle Material Polypropylene Small Crimped, Bristle Color Silver/Gray, Handle Dia. 1" and Handle Length...More

  • Category : Brooms
Lobby Broom, 35" Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 1VAC2
  • Mfr. Model # 1VAC2
  • Lobby Broom, Overall Length 35 In., Trim Length 4 In., Sweep Face 5-7/8 In., Bristle Material Polypropylene,...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom with Handle Push Broom with Handle
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
Polyester Floor Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Floor Broom, Overall Length 56" Polyester Floor Broom, Overall Length 56"
  • Item # 3ZJE1
  • Mfr. Model # 3ZJE1
  • Floor Broom, Color Coding System No, Handle Length 42 In., Trim Length 11 In., Sweep Face 10 In., Broom Grade...More

  • Category : Brooms
Synthetic Push Broom, Block Size 24 x 7/8 x 2-1&#
  • KRAFT TOOL
  • Sweeping Broom Sweeping Broom
  • Multiple product options available

    Sweeping Broom, Bristle Material Orange Poly, Broom Type Asphalt/General Purpose, Trim Length 5", Overall Length 5" and Block Material Wood; Varies by Block Size

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Brush Floor Brush
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
Corn Lobby Broom, Overall Length 39"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Lobby Broom, Overall Length 39" Corn Lobby Broom, Overall Length 39"
  • Item # 34F929
  • Mfr. Model # 34F929
  • Lobby Broom, Color Coding System No, Handle Length 27-1/2 In., Trim Length 10-1/2 In., Sweep Face 7 In.,...More

  • Category : Brooms
Lobby Broom, 38" Overall Length
  • LIBMAN
  • Lobby Broom, 38" Overall Length Lobby Broom, 38" Overall Length
  • Item # 9WT61
  • Mfr. Model # 915
  • Lobby Broom, Overall Length 38 In., Trim Length 4-1/4 In., Sweep Face 10 In., Bristle Material Recycled PET,...More

  • Category : Brooms
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Brooms
Synthetic Upright Broom, Overall Length 54"
  • HARPER
  • Synthetic Upright Broom, Overall Length 54" Upright Broom
  • Item # 38EF53
  • Mfr. Model # 109A42
  • Upright Broom, Handle Length 48 In., Trim Length 4 In., Sweep Face 9 In., Bristle Material Synthetic, Bristle...More

  • Category : Brooms
Polyester Floor Broom Head, Block Size 12", Polypropylene&#
  • O'DELL CORPORATION
  • Corn Broom Corn Broom
  • Multiple product options available

    Corn Broom, Bristle Color Natural, Handle Material Bamwood and Handle Dia. 1-1/8"; Varies by Bristle Material and Handle Length

  • Category : Brooms
12" Hardwood Floor and Deck Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 12" Hardwood Floor and Deck Brush 12" Hardwood Floor and Deck Brush
  • Item # 1DU74
  • Mfr. Model # 1DU74
  • Floor and Deck Brush, Trim Length 2 In., Bristle Color Beige, Bristle Material Polypropylene, Brush Length 12...More

  • Category : Scrub Brushes
Synthetic Push Broom, Block Size 36"
Plastic Telescopic Handle Dust Pan with Broom, Overall Leng
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Sweep Floor Sweep
  • Multiple product options available

    Floor Sweep, Bristle Material Synthetic, Broom Type Push Broom, Trim Length 2 to 2-3/8" and Block Material Plastic; Varies by Block Size

  • Category : Brooms
Yellow Stiff Bristle Broom Head
  • TM

    Grainger Choice

  • TOUGH GUY
  • Yellow Stiff Bristle Broom Head Yellow Stiff Bristle Broom Head
  • Item # 2KE75
  • Mfr. Model # 2KE75
  • Broom Head, Bristle Color Yellow, Trim Length 2-21/64 In., Bristle Material Synthetic, Brush Bristle Firmness...More

  • Category : Color Coded Brushes
12" Rubber, Straight Squeegee Broom, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 12" Rubber, Straight Squeegee Broom, 1 EA 12" Rubber, Straight Squeegee Broom, 1 EA
  • Item # 13D523
  • Mfr. Model # 13D523
  • Squeegee Broom, Blue, Blade Length 12 In., Blade Style Straight, Blade Material Rubber, Handle Length 48 In.,...More

  • Category : Squeegees
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Sweep Head Floor Sweep Head
  • Multiple product options available

    Floor Sweep Head, Trim Length 2-1/3", Fill Type Synthetic, Brush Length 24" and Overall Length 24"; Varies by Bristle Color

  • Category : Color Coded Brushes
Polypropylene Scrub Brush, Block Size 1/2", Polypropylene&#
Steel Wire Street Broom Head, Block Size 16", Wood
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More