Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Drain Openers

37 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Drain Maintainer Drain Maintainer
  • Multiple product options available

    Multiple product options available

  • Category : Drain Cleaners and Maintainers
Alkaline Drain Opener, 1 qt. Bottle, 1 EA
Alkaline Drain Opener, 1 qt. Bottle, 1 EA
Crystal Drain Opener, 20 oz. Bottle, 1 EA
1 qt. Urinal Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 qt. Urinal Cleaner, 1 EA Urinal Cleaner
  • Item # 36MG05
  • Mfr. Model # 36MG05
  • Urinal Cleaner, Size 1 qt., Container Type Bottle, Fragrance Bubble Gum, Color White, Contains Enzymes,...More

  • Category : Toilet Bowl Cleaners
Septic Tank Treatment, 28 oz. Bottle, 1 EA
4-6" Drain opener, For Use With: Garden Hose Or&#
Drain Maintainer, 2 lb. Bottle, 1 EA
Drain Maintainer, 1 qt. Bottle, 12 PK
Clog Blaster, For Use With: Pipe Capacity 1.5" to
1-2" Drain opener, For Use With: Garden Hose Or&#
Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Septic Tank Treatment, 1 gal. Bottle, 1 EA Septic Tank Treatment, 1 gal. Bottle, 1 EA
  • Item # 36MG04
  • Mfr. Model # 36MG04
  • Septic Tank Treatment, Size 1 gal., Container Type Bottle, For Use On Septic, Drain Lines, Color Cream,...More

  • Category : Drain Cleaners and Maintainers
Liquid Drain Maintainer, 5 gal. Pail, 1 EA
Sludge Blaster, For Use With: Pipe Capacity of 3/
Liquid Clog Remover, 32 oz. Bottle, 12 PK
Foam Drain Maintainer, 17 oz. Bottle, 12 PK
1 1/2-3" Drain opener, For Use With: Garden
Clog Blaster, For Use With: Pipe Capacity 1" to&#
Clog Blaster, For Use With: Pipe Capacity 4" to&#
Water Jetter,1750 PSI
  • RIDGID
  • Water Jetter, 1750 PSI Water Jetter,1750 PSI
  • Item # 4CX15
  • Mfr. Model # 62697
  • Water Jetter Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/4 In. to 4 In., Max. Run 200 ft., HP 2,...More

  • Category : Water Jetters
Drain Gel with Odor Control, 32 oz. Bottle, 4 PK
Foam Drain Maintainer, 4 oz. Packets, 4 PK
Root Killer, 2 lb. Bottle, 1 EA
Liquid Grease Remover, 1 qt. Can, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More