Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Trucks

528 Results Found that Include 2,049 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck/Dispenser Drum Truck/Dispenser
  • Multiple product options available

    Multiple product options available

  • Category : Drum Hand Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Hand Truck Folding Hand Truck
  • Multiple product options available

    Multiple product options available

  • Category : Folding Hand Trucks
  • TM

    Grainger Choice

  • Tilt Truck Tilt Truck
  • Multiple product options available

    Multiple product options available

  • Category : Tilt Trucks
  • TM

    Grainger Choice

  • DAYTON
  • U-Boat Platform Truck U-Boat Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Pail Hand Truck, 300 lb. Overall Height 55-1/2"
  • TM

    Grainger Choice

  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Composite  Hnd Trck,600 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Composite Hnd Trck, 600 lb. Composite Hnd Trck,600 lb.
  • Item # 4ZJ31
  • Mfr. Model # 4ZJ31
  • Composite Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate...More

  • Category : General Purpose Hand Trucks
Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55&
  • TM

    Grainger Choice

  • DAYTON
  • Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55" Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55"
  • Item # 2NXC4
  • Mfr. Model # 2NXC4
  • Pail Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Dual Handle, Overall Height 55 In., Overall...More

  • Category : Specialty Hand Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wagon Truck Wagon Truck
  • Multiple product options available

    Multiple product options available

  • Category : Wagon Trucks
A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • DAYTON
  • Appliance Hand Truck Appliance Hand Truck
  • Multiple product options available

    Multiple product options available

  • Category : Appliance Hand Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck Drum Truck
  • Multiple product options available

    Multiple product options available

  • Category : Drum Hand Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Keg/Case Truck Keg/Case Truck
  • Multiple product options available

    Multiple product options available

  • Category : Specialty Hand Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drywall Truck Drywall Truck
  • Multiple product options available

    Multiple product options available

  • Category : Panel Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Wagon Truck Wagon Truck
  • Multiple product options available

    Multiple product options available

  • Category : Wagon Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Sheet and Panel Truck Sheet and Panel Truck
  • Multiple product options available

    Multiple product options available

  • Category : Panel Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nesting Platform Truck Nesting Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Cylinder Truck Cylinder Truck
  • Multiple product options available

    Multiple product options available

  • Category : Cylinder Hand Trucks
Wheel,8 in H, 2-1/2 in W,8 in D,Rubber
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wheel, 8 in H, 2-1/2 in W, 8 in D, Rubber Wheel,8 in H, 2-1/2 in W,8 in D,Rubber
  • Item # 3JJZ7
  • Mfr. Model # 11825
  • Wheel,8inch,Polyolefin Hub, Material Rubber, Overall Height 8 In., Overall Width 2-1/2 In., Overall Depth 8...More

  • Category : Hand Truck Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More