Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Crimp Connectors

250 Results Found that Include 1,115 Products

Results per page:  16 | 32 | 48
Long-Barrel Splice, Purple, 4/0 AWG Wire Gauge, Die Co
Short-Barrel Splice, Pink, 1/0 AWG Wire Gauge, Die Cod
22 to 24 AWG Splice Connector, Polyolefin, PK of 10
Long-Barrel Splice, Blue, 6 AWG Wire Gauge, Die Code:&
Long-Barrel Splice, Gray, 4 AWG Wire Gauge, Die Code:&
Long-Barrel Splice, Red, 8 AWG Wire Gauge, Die Code:&#
  • 22 to 18 AWG Butt Splice Connectors 22 to 18 AWG Butt Splice Connectors
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 300V, Connection Material Copper, Standards UL/CUL, Connection Type Crimp...More

  • Category : Butt Splice Connectors
  • 12 AWG to 10 AWG Butt Splice Connectors 12 AWG to 10 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

  • Category : Butt Splice Connectors
  • 16 to 14 AWG Butt Splice Connectors 16 to 14 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type...More

  • Category : Butt Splice Connectors
Short-Barrel Splice, Blue, 6 AWG Wire Gauge, Die Code:
Short-Barrel Splice, Red, 8 AWG Wire Gauge, Die Code:&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More