Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Automotive Tools

1,487 results found that include 1,944 products

Filter Results By

Branch Availability
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Loose Wheel Nut Indicator,33mm,Torque
Loose Wheel Nut Indicator,22mm,Plastic
Battery Filler with Nozzle,Blue,1",2 qt
Swivel Filter Wrench
Wire Connector Tool Set
Light Duty Air Ratchet Wrench with 3/8" Square Dr
Feeler Gauge,Steel,32 Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Feeler Gauge, Steel, 32 Blade

    Feeler Gauge,Steel,32 Blade
  • Item # 40XA75
  • Mfr. Model # 40XA75
  • Feeler Gauge, 32 Blade, Color Natural, Length 3-1/2 In., Capacity 0.0015 to 0.035 In., Used with Standard...More

  • Category : Automotive Specialized Tools
Spreader/Applicator
Emergency 4-in-1 Rescue Tool,1.3 In L
  • GENERAL
  • Emergency 4-in-1 Rescue Tool, 1.3 In L

    Emergency 4-in-1 Rescue Tool,1.3 In L
  • Item # 3XMP9
  • Mfr. Model # 7902
  • None, Emergency Rescue Tool, 4-in-1 Hand Tool, Length 1.3 In., Application Glass Breaker, High Visibility Red...More

  • Category : Automotive Specialized Tools
600/1000V Twin Jumper Leads; For Use On Electrical
Reversible Gear Puller,2/3 Jaw,7 Ton
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Gear Puller, 2/3 Jaw, 7 Ton

    Reversible Gear Puller,2/3 Jaw,7 Ton
  • Item # 1MZP3
  • Mfr. Model # 1MZP3
  • Jaw Puller, Jaw Reach 5 In., Jaw Spread 10-1/2 In., Capacity 7 tons, Number of Jaws 2 or 3, Jaw Style...More

  • Category : Pullers and Separators
Hood Safety Lift Prop,25 In to 5 Ft.
Light Duty Air Impact Wrench, 3/8" Square Drive S
  • TM

    Grainger Choice

  • WESTWARD
  • Light Duty Air Impact Wrench, 3/8" Square Drive Size 5 to 50 ft.-lb.

    Light Duty Air Impact Wrench, 3/8" Square Drive Size 5 to 50 ft.-lb.
  • Item # 5ZL18
  • Mfr. Model # 5ZL18
  • Air Impact Wrench, Light Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 3/8 In., Torque...More

  • Category : Air Impact Wrenches
3" Brake Pad Gauge
  • OTC
  • 3" Brake Pad Gauge

    3" Brake Pad Gauge
  • Item # 22A838
  • Mfr. Model # 6596
  • Brake Pad Gauge, Length 3 In., Allows For A Definitve Measurement Of Brake Pads To Determine Remaining Life.,...More

  • Category : Brake Tools
Industrial Duty Air Ratchet Wrench with 1/2" Square&#x
General Duty Compact Impact Wrench, 1/2" Square Drive&
Metal, Zinc, Carbide, Steel Brake Cylinder Hone
  • TM

    Grainger Choice

  • WESTWARD
  • Metal, Zinc, Carbide, Steel Brake Cylinder Hone

    Metal, Zinc, Carbide, Steel Brake Cylinder Hone
  • Item # 45JW44
  • Mfr. Model # 45JW44
  • Brake Cylinder Hone, Brake Cylinder, Brake, For Use With 13/16 In. to 2-3/4 In. Diameters, Material Metal,...More

  • Category : Brake Tools
14-15/16" General Duty Needle Scaler with 2-5/8"&
  • INGERSOLL-RAND
  • Air Hammer Kit

    Air Hammer Kit
  • Multiple product options available

    Air Hammer Kit, Shank Size 0.401 In., Air Inlet 1/4 In., Min. Hose 3/8 In., Pistol Handle Type. Varies by: Duty, Stroke Length, Average CFM @ 15 Second Run Time, CFM @...More

  • Category : Air Hammers
18-3/8" General Duty Needle Scaler with 1-1/8"&#x
General Duty Air Shear, Strokes per Minute: 4200, Gaug
Filler,Radiator
Industrial Duty Air Ratchet Wrench with 1/4" Square&#x
Silicon Carbide Brake Hub Cleaning Disc Kit
  • TM

    Grainger Choice

  • Jaw Puller

    Jaw Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers and Separators
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3/8" Air Impact Wrench

    3/8" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Air Impact Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More