Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Brand
Price
Shop By
Ratings

Vehicle Maintenance Tools

1,533 Results Found that Include 1,937 Products

Results per page:  16 | 32 | 48
Pick/Hook Set,4 PC
  • STANLEY
  • Pick/Hook Set, 4 PC Pick/Hook Set,4 PC
  • Item # 2MV15
  • Mfr. Model # 82-115
  • Pick And Hook Set, Number of Pieces 4, Overall Length 6 In, Steel Shaft, Plastic Grips, For Use In A Variety...More

  • Category : Hooks and Picks
Silicon Carbide Brake Hub Cleaning Discs
  • TM

    Grainger Choice

  • WESTWARD
  • Socket and Wrench Set Socket and Wrench Set
  • Multiple product options available

    Socket and Wrench Set, SAE and Metric, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Std. Socket Point...More

  • Category : Socket Sets
A/C Condenser Fin Comb
  • TM

    Grainger Choice

  • WESTWARD
  • A/C Condenser Fin Comb A/C Condenser Fin Comb
  • Item # 1DXN3
  • Mfr. Model # 1DXN3
  • Condenser Fin Comb, Cleaner and Straightner, Material Nylon and Polyamide, For Use With Most Condenser and...More

  • Category : Heating and Cooling Tools
Plasticmetal Standard Bore Core Tool
Dual Foot Srvc Gauge,10 to 150 psi,12in
18-3/8" General Duty Needle Scaler with 1-1/8"&#x
Filler,Battery,2 Qt
Spreader/Applicator
Magnetic Parts Tray, Square
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Parts Tray, Square Magnetic Parts Tray, Square
  • Item # 1EJZ3
  • Mfr. Model # 1EJZ3
  • Magnetic Parts Tray, Square, Length (In.) 11-1/2, Width (In.) 10-3/4, Height (In.) 1-1/2, Dia. (In.) -,...More

  • Category : Magnetic Parts Trays and Holders
Dual Foot Truck Gauge,20 to 120 psi,6in
Magnetic Parts Tray, Dia. 6 in.
Tire Tread Depth Gauge,Pocket Clip
Tire Chuck,Reverese Angle,6 In
Spark Plug Gap Gauge Set,Coin
Common Steel Valve Stem Repair Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Common Steel Valve Stem Repair Tool Common Steel Valve Stem Repair Tool
  • Item # 2HLE5
  • Mfr. Model # 2HLE5
  • Valve Stem Repair Tool, Size 0.95 oz., Diameter 1/2 In., Length 2-3/8 In., Width 1-5/8 In., Zinc, Material...More

  • Category : Tire Repair Tools
Feeler Gauge,32 Blade,0.0015 to 0.035 In
Hose Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 9 In. Hose Clamp Pliers,Straight,9 In.
  • Item # 38N841
  • Mfr. Model # PLC200
  • Hose Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length (In.)...More

  • Category : Hose Crimpers
Pick And Hook Set,4 pcs.
  • CHANNELLOCK
  • Pick And Hook Set, 4 pcs. Pick And Hook Set,4 pcs.
  • Item # 38RW67
  • Mfr. Model # HP-4A
  • Pick And Hook Set, Material Steel, Number of Pieces 4, Overall Length (In.) 5-1/4, Application For Use In A...More

  • Category : Hooks and Picks
Dual Foot Tire Press Gauge,10 to 120 psi
Oil Filter Wrench,Metal
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Metal Oil Filter Wrench,Metal
  • Item # 45FF23
  • Mfr. Model # 45FF23
  • Oil Filter Wrench, Adjustable, Capacity 2-1/4 to 5 In., Material Metal, Length (In.) 11-3/4, Used to Remove...More

  • Category : Oil Filter Wrenches
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Straight Needle Scaler Kit Industrial Duty Straight Needle Scaler Kit
  • Multiple product options available

    Needle Scaler Kit, Industrial Duty, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Lever Throttle, Varies by Blows per Minute, Stroke Length,...More

  • Category : Needle Scalers
Lug Nut Wrench,4 Way,L 20 In
SAE and Metric Socket Set, Number of Pieces: 204
10-1/2" Light Duty Air Ratchet Wrench with 10 to&
  • TM

    Grainger Choice

  • WESTWARD
  • 10-1/2" Light Duty Air Ratchet Wrench with 10 to 50 ft.-lb. Torque Range 10-1/2" Light Duty Air Ratchet Wrench with 10 to 50 ft.-lb. Torque Range
  • Item # 5ZL11
  • Mfr. Model # 5ZL11
  • Air Ratchet Wrench, Light Duty, Square Drive Size 3/8 In., Torque Range 10 to 50 ft.-lb., Max. Torque 50...More

  • Category : Air Ratchets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More