Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Brand
Price
Shop By
Ratings

Fasteners

33,322 Results Found that Include 77,561 Products

Results per page:  16 | 32 | 48
Carbon Steel Hex Nut with #6-32 Dia./Thread Size;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with #6-32 Dia./Thread Size; PK100 Carbon Steel Hex Nut with #6-32 Dia./Thread Size; PK100
  • Item # 2GA55
  • Mfr. Model # 325120-PG
  • Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Zinc Plated,...More

  • Category : Hex Nuts
  • TM

    Grainger Choice

  • Grade 2 Steel, Plain Finish Grade 2 Steel, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Thread Type UNC (Coarse), Basic Material Steel, and Thread Direction Right Hand; Varies by Dia./Thread...More

  • Category : Hex Head Cap Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Eyebolt, Plain Finish Steel Eyebolt, Plain Finish
  • Multiple product options available

    Multiple product options available

  • Category : Eyebolts
Drywall Anchor,Screw,#6 to #10,PK25
  • TM

    Grainger Choice

  • WESTWARD
  • Drywall Anchor, Screw, #6 to #10, PK25 Drywall Anchor,Screw,#6 to #10,PK25
  • Item # 38VC33
  • Mfr. Model # U30531.000.0001
  • Drywall Anchor, Screw, Zamac, Screw Size #6 to #10, Anchor Length 1-5/16 In., Screw Length 1-1/2 In., Screw...More

  • Category : Hollow Wall and Wallboard Anchors
Epoxy Anchor,Internal Threaded,1/2-13
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 1/2-13 Epoxy Anchor,Internal Threaded,1/2-13
  • Item # 21DC08
  • Mfr. Model # 301233I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 1/2 In., Thread Size 1/2-13, Thread Depth 1...More

  • Category : Adhesive Anchors
1" Aluminum Round Spacer with #10 Screw Size;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1" Aluminum Round Spacer with #10 Screw Size; PK10 1" Aluminum Round Spacer with #10 Screw Size; PK10
  • Item # 6MYX2
  • Mfr. Model # CRF061603GR
  • Round Spacer, Clear Hole, Aluminum, Finish Plain, Screw Size #10, Inside Dia. 0.192 In., Outside Dia. 3/8...More

  • Category : Round Spacers
Thread Insert,SS,4-40,1/4 L,Pk10
  • E-Z LOK
  • Thread Insert, SS, 4-40,1/4 L, Pk10 Thread Insert,SS,4-40,1/4 L,Pk10
  • Item # 4ZB64
  • Mfr. Model # 303-004
  • Self Locking Thread Insert, Wall Type Heavy, 303 Stainless Steel, Internal Thread Size 4-40, External Thread...More

  • Category : Self Locking Inserts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel USS Washer Steel USS Washer
  • Multiple product options available

    USS Washer, USS and Steel; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness, Color and Rockwell Hardness

  • Category : Flat Washers
2-3/4" 18-8 Stainless Steel Safety Pin with Plain
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Washer Self Drilling Screw Hex Washer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw and Head Type Hex Washer; Varies by Type, Thread Size, Material, Finish, Head Color, Length, Drive Type, Head Dia. and Head Height

  • Category : Self Drilling Screws
Grade 8.8 Steel Lock Nut with 1/4"-20 Dia./Thread
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grade 8.8 Steel Lock Nut with 1/4"-20 Dia./Thread Size; PK100 Grade 8.8 Steel Lock Nut with 1/4"-20 Dia./Thread Size; PK100
  • Item # 4EFZ8
  • Mfr. Model # 4EFZ8
  • Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated,...More

  • Category : Lock Nuts
Grade 2 Steel Lock Nut with 1/4"-20 Dia./Thread&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grade 2 Steel Lock Nut with 1/4"-20 Dia./Thread Size; PK100 Grade 2 Steel Lock Nut with 1/4"-20 Dia./Thread Size; PK100
  • Item # 3HDU1
  • Mfr. Model # U12300.025.0001
  • Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated,...More

  • Category : Lock Nuts
1-1/4" x 3/8" Carbon Steel S Hook with
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Flat Washer 18-8 Stainless Steel Flat Washer
  • Multiple product options available

    Flat Washer and 18-8 Stainless Steel; Varies by Type, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

  • Category : Flat Washers
2-5/16" Low Carbon Steel Safety Pin with Zinc Fin
Stainless Steel Hex Nut with 1/4"-20 Dia./Thread
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stainless Steel Hex Nut with 1/4"-20 Dia./Thread Size; PK50 Stainless Steel Hex Nut with 1/4"-20 Dia./Thread Size; PK50
  • Item # 22UK70
  • Mfr. Model # U51080.025.0001
  • Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8 (304), Fastener Finish Plain,...More

  • Category : Hex Nuts
  • TM

    Grainger Choice

  • Grade 5 Steel, Zinc Plated Finish Grade 5 Steel, Zinc Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Thread Type UNC (Coarse), Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish NL-19®,...More

  • Category : Hex Head Cap Screws
  • MASTER PRODUCTS
  • Through Hardened Steel SAE Washer Through Hardened Steel SAE Washer
  • Multiple product options available

    SAE Washer, SAE, Through Hardened Steel, Finish Zinc Yellow, Load Distributing, For Use With Grade 8 Fastener and Meets/Exceeds ASME/ANSI B 18.22, ASTM F436; Varies by...More

  • Category : Flat Washers
Grade 2 Steel Lock Nut with 5/8"-11 Dia./Thread&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grade 2 Steel Lock Nut with 5/8"-11 Dia./Thread Size; PK10 Grade 2 Steel Lock Nut with 5/8"-11 Dia./Thread Size; PK10
  • Item # 22RV63
  • Mfr. Model # U12300.062.0001
  • Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated,...More

  • Category : Lock Nuts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pan Self Drilling Screw Pan Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Head Type Pan and Drive Type Phillips; Varies by Type, Thread Size, Material, Finish, Length, Head Dia. and Head Height

  • Category : Self Drilling Screws
Thread Insert,Stl,1/4-20,3/8L,Pk10
  • E-Z LOK
  • Thread Insert, Stl, 1/4-20,3/8L, Pk10 Thread Insert,Stl,1/4-20,3/8L,Pk10
  • Item # 4ZB83
  • Mfr. Model # 319-4
  • Self Locking Thread Insert, Wall Type Thin, Carbon Steel, Internal Thread Size 1/4-20, External Thread Size...More

  • Category : Self Locking Inserts
Retaining Ring,Ext,Shaft Dia 20mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Ext, Shaft Dia 20mm Retaining Ring,Ext,Shaft Dia 20mm
  • Item # 5CY72
  • Mfr. Model # DSH-20SA
  • External Retaining Ring, SS, Plain, For Shaft Dia 20mm, Free ID 18.50mm, Thickness 1.20mm, Thickness...More

  • Category : Retaining Rings
Retaining Ring,Ext,Shaft Dia 25mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Ext, Shaft Dia 25mm Retaining Ring,Ext,Shaft Dia 25mm
  • Item # 5CY76
  • Mfr. Model # DSH-25SA
  • External Retaining Ring, SS, Plain, For Shaft Dia 25mm, Free ID 23.20mm, Thickness 1.20mm, Thickness...More

  • Category : Retaining Rings
Epoxy Anchor,Internal Threaded,3/4-10
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 3/4-10 Epoxy Anchor,Internal Threaded,3/4-10
  • Item # 21DC10
  • Mfr. Model # 303461I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 3/4 In., Thread Size 3/4-10, Thread Depth...More

  • Category : Adhesive Anchors
Retaining Ring,Int,Bore Dia 28mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 28mm Retaining Ring,Int,Bore Dia 28mm
  • Item # 5DA10
  • Mfr. Model # DHO-28SA
  • Internal Retaining Ring, SS, Plain, For Bore Dia 28mm, Free OD 30.10mm, Thickness 1.20mm, Thickness Tolerance...More

  • Category : Retaining Rings
Steel Hex Nut with 1/2"-13 Dia./Thread Size;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK50 Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK50
  • Item # 2FE67
  • Mfr. Model # U08100.050.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 2, Fastener Finish Plain,...More

  • Category : Hex Nuts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel SAE Washer Steel SAE Washer
  • Multiple product options available

    SAE Washer, SAE and Steel; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

  • Category : Flat Washers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More