Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Strip Lighting Fixtures

393 Results Found that Include 476 Products

Results per page:  16 | 32 | 48
12" x 1-1/4" x 3/8" Non-Dimmable LED St
60W Wet Location Fixture, Instant Start Ballast Type, F32T8
  • TM

    Grainger Choice

  • LUMAPRO
  • 60W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type 60W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type
  • Item # 31C001
  • Mfr. Model # 31C001
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 60W Fixture Wattage, 120...More

  • Category : Wet Location Fluorescent Fixtures
LED Linear Luminaire,5000K,7350lm,48in.
LED Linear Luminaire,8000 lm,88W
  • CREE
  • LED Linear Luminaire, 8000 lm, 88W LED Linear Luminaire,8000 lm,88W
  • Item # 48PE68
  • Mfr. Model # LS8-80L-35K-10V
  • LED Linear Luminaire, 88 Watts, 8000 Lumens, Number of Light Bars 1, Color Temp. 3500K, CRI 90, Voltage...More

  • Category : LED Channel Strip Fixtures
Channel Strip Fixture,F32T8,120V
  • ACUITY LITHONIA
  • Channel Strip Fixture, F32T8,120V Channel Strip Fixture,F32T8,120V
  • Item # 2MZG3
  • Mfr. Model # C232 MV
  • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 28 Lamp Watts, General Purpose Fixture...More

  • Category : Channel Strip Fluorescent Fixtures
Fixture,Slim Channel
  • ACUITY LITHONIA
  • Fixture, Slim Channel Fixture,Slim Channel
  • Item # 3GA56
  • Mfr. Model # S 1 20PH 120
  • Channel Strip Fluorescent Fixtures, F20T12 Lamp Type, Lamp Quantity 1, 20 Lamp Watts, Narrow Fixture Type, 28...More

  • Category : Channel Strip Fluorescent Fixtures
24" x 4-5/8" x 4-1/2" Wall Bracket Fluo
  • TM

    Grainger Choice

  • LUMAPRO
  • 24" x 4-5/8" x 4-1/2" Wall Bracket Fluorescent Fixture for F17T8 Lamp Type 24" x 4-5/8" x 4-1/2" Wall Bracket Fluorescent Fixture for F17T8 Lamp Type
  • Item # 2UWX7
  • Mfr. Model # 2UWX7
  • Wall Bracket Fluorescent Fixture, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 1, F17T8 Lamp...More

  • Category : Wall Bracket Fixtures
Fixture, Strip
  • ACUITY LITHONIA
  • Fixture, Strip Fixture, Strip
  • Item # 3XY81
  • Mfr. Model # Z132MV
  • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 1, 28 Lamp Watts, Narrow Fixture Type, 30...More

  • Category : Channel Strip Fluorescent Fixtures
LED Undercabinet Lighting , 22", CO
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting , 22", CO LED Undercabinet Lighting , 22", CO
  • Item # 32PF24
  • Mfr. Model # G22WH-CP-CO
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

  • Category : LED Undercabinet Lighting
LED Striplight,4000K,24W,White
  • ACUITY LITHONIA
  • LED Striplight, 4000K, 24W, White LED Striplight,4000K,24W,White
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Striplight, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Non-Dimmable, Length...More

  • Category : LED Channel Strip Fixtures
LED Volumetric Surface Fixture,2Ft
  • ACUITY LITHONIA
  • LED Volumetric Surface Fixture, 2Ft LED Volumetric Surface Fixture,2Ft
  • Item # 31A149
  • Mfr. Model # STL2 20L EZ1 LP835
  • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

  • Category : LED Surface Mount Fixtures
Fixture,Wraparound,32w
  • ACUITY LITHONIA
  • Fixture, Wraparound, 32w Fixture,Wraparound,32w
  • Item # 5YA88
  • Mfr. Model # CB 1 32 MVOLT GEB10IS
  • Channel Strip Fluorescent Fixtures, Fixture Type Corridor Wraparound, Lamp Quantity 1, Lamp Type T8, Lamp...More

  • Category : Surface Troffer Fixtures
Enclosed Wraparound Fixture,50-1/2in.L
  • PHILIPS DAY-BRITE
  • Enclosed Wraparound Fixture, 50-1/2in.L Enclosed Wraparound Fixture,50-1/2in.L
  • Item # 40KG63
  • Mfr. Model # SM93-232-UNV-F2-1/2-EB
  • Enclosed Wraparound Fixture, Fixture Type Surface Mount, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32,...More

  • Category : Surface Troffer Fixtures
LED Undercabinet Lighting,120V,9W,22In L
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Undercabinet Lighting, 120V, 9W, 22In L LED Undercabinet Lighting,120V,9W,22In L
  • Item # 33L571
  • Mfr. Model # 33L571
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

  • Category : LED Undercabinet Lighting
48-1/2" x 5-1/2" x 3-1/3" Wall Bracket&
  • TM

    Grainger Choice

  • LUMAPRO
  • 48-1/2" x 5-1/2" x 3-1/3" Wall Bracket Fluorescent Fixture for F32T8 Lamp Type 48-1/2" x 5-1/2" x 3-1/3" Wall Bracket Fluorescent Fixture for F32T8 Lamp Type
  • Item # 2UWX6
  • Mfr. Model # 2UWX6
  • Wall Bracket Fluorescent Fixture, General Grade Steel, Electronic Ballast, Lamp Quantity 2, F32T8 Lamp Type,...More

  • Category : Wall Bracket Fixtures
24" x 5-57/64" x 3-3/4" 40W LED Vapor&#
Fixture,Strip,112 W
  • ACUITY LITHONIA
  • Fixture, Strip, 112 W Fixture,Strip,112 W
  • Item # 3XY85
  • Mfr. Model # TC 2 32 MVOLT 1/4 GEB10IS
  • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 4, 28 Lamp Watts, General Purpose Fixture...More

  • Category : Channel Strip Fluorescent Fixtures
19" x 1-1/2" x 1" Non-Dimmable LED Stripligh
Fixture, Strip
  • ACUITY LITHONIA
  • Fixture, Strip Fixture, Strip
  • Item # 3YA20
  • Mfr. Model # C 2 32 MVOLT GEB10IS
  • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 28 Lamp Watts, General Purpose Fixture...More

  • Category : Channel Strip Fluorescent Fixtures
LED Undercabinet Lighting ,22 in., w/USB
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting , 22 in., w/USB LED Undercabinet Lighting ,22 in., w/USB
  • Item # 39UR45
  • Mfr. Model # G22-WH-ND-U
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

  • Category : LED Undercabinet Lighting
LED Utility Wrap Light Fixture,5000K,35W
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 35W LED Utility Wrap Light Fixture,5000K,35W
  • Item # 30UH74
  • Mfr. Model # 30UH74
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

  • Category : LED Surface Mount Fixtures
Channel Strip Fluorescent Fixture,F20T12
  • TM

    Grainger Choice

  • LUMAPRO
  • Channel Strip Fluorescent Fixture, F20T12 Channel Strip Fluorescent Fixture,F20T12
  • Item # 2UWR5
  • Mfr. Model # 2UWR5
  • Channel Strip Fluorescent Fixtures, F20T12 Lamp Type, Lamp Quantity 1, 20 Lamp Watts, Narrow Fixture Type, 21...More

  • Category : Channel Strip Fluorescent Fixtures
LED Undercabinet Lighting,120V,6W,14In L
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Undercabinet Lighting, 120V, 6W, 14In L LED Undercabinet Lighting,120V,6W,14In L
  • Item # 33L570
  • Mfr. Model # 33L570
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

  • Category : LED Undercabinet Lighting
LED Striplight,1700 Lumens,24 In
  • ACUITY LITHONIA
  • LED Striplight, 1700 Lumens, 24 In LED Striplight,1700 Lumens,24 In
  • Item # 26X695
  • Mfr. Model # ZL1N L24 3000LM L/LENS MVOLT 40K WH
  • LED Striplight, 21 Watts, 1700 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 83, Voltage 120 to 277,...More

  • Category : LED Channel Strip Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More