Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Metal-Cutting Shears

115 Results Found that Include 130 Products

Results per page:  16 | 32 | 48
Shear,Variable Speed
  • DEWALT
  • Shear, Variable Speed Shear,Variable Speed
  • Item # 4LF09
  • Mfr. Model # DW890
  • Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, 5.0 Amps @ 120V, Min. Cut Radius...More

  • Category : Electric Shears
Sheet Metal Shear,0-2500 SPM,7.0 A,120 V
  • MILWAUKEE
  • Sheet Metal Shear, 0-2500 SPM, 7.0 A, 120 V Sheet Metal Shear,0-2500 SPM,7.0 A,120 V
  • Item # 2WA31
  • Mfr. Model # 6852-20
  • Corded Sheet Metal Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, Amps @ 120V 6.8,...More

  • Category : Electric Shears
Sheet Metal Nibbler,18 Ga,3.2A,120V
  • BOSCH
  • Sheet Metal Nibbler, 18 Ga, 3.2A, 120V Sheet Metal Nibbler,18 Ga,3.2A,120V
  • Item # 1PKV3
  • Mfr. Model # 1529B
  • Corded Sheet Metal Nibbler, Steel Capacity 18 Gauge, Stainless Steel Capacity 20 Gauge, 3.2 Amps @ 120V, Min...More

  • Category : Electric Shears
Swivel Head Shear,120V,5A,14 ga.
  • DEWALT
  • Swivel Head Shear, 120V, 5A, 14 ga. Swivel Head Shear,120V,5A,14 ga.
  • Item # 4LF13
  • Mfr. Model # DW891
  • Electric Shear, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 5.0 Amps @ 120V, Min. Cut...More

  • Category : Electric Shears
Shear,12 Gauge Steel
  • DEWALT
  • Shear, 12 Gauge Steel Shear,12 Gauge Steel
  • Item # 4LF17
  • Mfr. Model # DW893
  • Shear, Steel Capacity (Gauge) 12, Stainless Steel Capacity (Gauge) 14, Amps @ 120V 6.5, Min. Cut Radius 1,...More

  • Category : Electric Shears
Tube Notcher
TurboShear Drill Accessory,7 in.
Round Belt Butt Welding Kit
  • TM

    Grainger Choice

  • DAYTON
  • Round Belt Butt Welding Kit Round Belt Butt Welding Kit
  • Item # 1DYY3
  • Mfr. Model # 1DYY3
  • Round Belt Butt Welding Kit, For Use With Urethane Round Belts, Includes Hot Plate Welder, Cutting Shears,...More

  • Category : Belt Accessories
Plate Shear, 8 In
  • TM

    Grainger Choice

  • DAYTON
  • Plate Shear, 8 In Plate Shear, 8 In
  • Item # 13W879
  • Mfr. Model # 13W879
  • Plate Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 1/4, Cutting Capacity...More

  • Category : Mechanical Machining Shears
Bench Plate Shear,12 In,1/2 In Dia
  • TM

    Grainger Choice

  • DAYTON
  • Bench Plate Shear, 12 In, 1/2 In Dia Bench Plate Shear,12 In,1/2 In Dia
  • Item # 13W871
  • Mfr. Model # 13W871
  • Bench Plate Shear, Length of Cut (In.) 12, Length of Blade (In.) 12, Cutting Flat (In.) 12 x 1/4, Cutting...More

  • Category : Mechanical Machining Shears
  • DEWALT
  • Cordless Shear Cordless Shear
  • Multiple product options available

    Cordless Shear, Bare Tool (No Battery), Voltage 18.0, Stainless Steel Capacity 20 ga., Speed Range 0 to 2300 spm, Swivel Angle 360°, Waste Curl 7/32", Battery Included...More

  • Category : Cordless Shears
Sheet Metal Nibbler,16 Ga,5.0 A,120V
  • MAKITA
  • Sheet Metal Nibbler, 16 Ga, 5.0 A, 120V Sheet Metal Nibbler,16 Ga,5.0 A,120V
  • Item # 1GUB5
  • Mfr. Model # JN1601
  • Corded Sheet Metal Nibbler, Steel Capacity 16 Gauge, Stainless Steel Capacity 18 Gauge, 5.0 Amps @ 120V, Min...More

  • Category : Electric Shears
Turbo Shear,Left Cut,18 Ga Mild Steel
Shop Shears, Shop, Straight, Right Hand, Nickel Chrome, Len
Cordless Shear Kit,18.0VDC,0-2300 spm
  • DEWALT
  • Cordless Shear Kit, 18.0VDC, 0-2300 spm Cordless Shear Kit,18.0VDC,0-2300 spm
  • Item # 4YB77
  • Mfr. Model # DC490KA
  • Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 18 ga., Speed Range 0 to 2300 spm,...More

  • Category : Cordless Shears
Sheet Metal Nibbler,11" Overall Length
Hand Shear
  • BAILEIGH INDUSTRIAL
  • Hand Shear Hand Shear
  • Item # 15V799
  • Mfr. Model # MPS-8G
  • Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 0.236 In., Cutting Capacity...More

  • Category : Mechanical Machining Shears
Shear,14 Gauge Steel
  • MILWAUKEE
  • Shear, 14 Gauge Steel Shear,14 Gauge Steel
  • Item # 6Z359
  • Mfr. Model # 6815
  • Shear, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 5.0 Amps @ 120V, Min. Cut Radius...More

  • Category : Electric Shears
Shear,Single Speed
  • DEWALT
  • Shear, Single Speed Shear,Single Speed
  • Item # 4LF15
  • Mfr. Model # DW892
  • Shear, Gauge Steel 14, Stainless Steel Gauge 16, Current @ 120 VAC 3.0 Amps, No Load Speed 2700 Strokes per...More

  • Category : Electric Shears
Nibbler,14 Gauge Steel
  • DEWALT
  • Nibbler, 14 Gauge Steel Nibbler,14 Gauge Steel
  • Item # 4LF31
  • Mfr. Model # DW898
  • Nibbler, Gauge Steel 14, Stainless Steel Gauge 16, Current @ 120 VAC 6.5 Amps, No Load Speed 1950 Strokes per...More

  • Category : Electric Shears
Nibbler,10 Ga
  • MILWAUKEE
  • Nibbler, 10 Ga Nibbler,10 Ga
  • Item # 38D259
  • Mfr. Model # 6880
  • Nibbler, Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 12, Amps @ 120V 4.0, Min. Cut Radius...More

  • Category : Electric Shears
Nibbler,8 ft. Cord,11in.L
Turbo Shear,Left Cut,18 Ga Steel
  • MALCO
  • Turbo Shear, Left Cut, 18 Ga Steel Turbo Shear,Left Cut,18 Ga Steel
  • Item # 1ELH9
  • Mfr. Model # TSHD
  • Turbo Shear, Steel Capacity (Gauge) 18, Features Installs in Chuck of Drill, Capable of Cutting Layered Seams...More

  • Category : Electric Shears
Foot Shear,16 Ga, 52 In
  • TM

    Grainger Choice

  • DAYTON
  • Foot Shear, 16 Ga, 52 In Foot Shear,16 Ga, 52 In
  • Item # 13W878
  • Mfr. Model # 13W878
  • Foot Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 52, Cutting Flat...More

  • Category : Mechanical Machining Shears
Foot Shear,16 Ga, 37 In
  • TM

    Grainger Choice

  • DAYTON
  • Foot Shear, 16 Ga, 37 In Foot Shear,16 Ga, 37 In
  • Item # 13W872
  • Mfr. Model # 13W872
  • Foot Shear, Length of Cut (In.) 40, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 40, Cutting Flat...More

  • Category : Mechanical Machining Shears
Steel Flexible Duct Shear,12-1/4" Overall Length
Electric Shear,1600 spm,10 ga.,7.4 lb.
  • MAKITA
  • Electric Shear, 1600 spm, 10 ga., 7.4 lb. Electric Shear,1600 spm,10 ga.,7.4 lb.
  • Item # 46AD52
  • Mfr. Model # JS3201
  • Electric Shear, Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 13, Amps @ 120V 6.2, Min. Cut...More

  • Category : Electric Shears
Cordless Sheet Metal Nibbler,18V
  • MAKITA
  • Cordless Sheet Metal Nibbler, 18V Cordless Sheet Metal Nibbler,18V
  • Item # 45L122
  • Mfr. Model # XNJ01Z
  • Cordless Sheet Metal Nibbler, Bare Tool, Voltage 18.0, Steel Capacity 16 ga., Stainless Steel Capacity 18...More

  • Category : Cordless Shears
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More