Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Power Shears

46 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Turbo Shear,Left Cut,18 Ga Mild Steel
Shear,Single Speed
  • DEWALT
  • Shear, Single Speed Shear,Single Speed
  • Item # 4LF15
  • Mfr. Model # DW892
  • Shear, Gauge Steel 14, Stainless Steel Gauge 16, Current @ 120 VAC 3.0 Amps, No Load Speed 2700 Strokes per...More

  • Category : Electric Shears
Nibbler,8 ft. Cord,11in.L
  • DEWALT
  • Cordless Shear Cordless Shear
  • Multiple product options available

    Cordless Shear, Bare Tool (No Battery), Voltage 18.0, Stainless Steel Capacity 20 ga., Speed Range 0 to 2300 spm, Swivel Angle 360°, Waste Curl 7/32", Battery Included...More

  • Category : Cordless Shears
Sheet Metal Shear,0-2500 SPM,7.0 A,120 V
  • MILWAUKEE
  • Sheet Metal Shear, 0-2500 SPM, 7.0 A, 120 V Sheet Metal Shear,0-2500 SPM,7.0 A,120 V
  • Item # 2WA31
  • Mfr. Model # 6852-20
  • Corded Sheet Metal Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, Amps @ 120V 6.8,...More

  • Category : Electric Shears
Electric Metal Cutting Shear,16 Ga
  • MAKITA
  • Electric Metal Cutting Shear, 16 Ga Electric Metal Cutting Shear,16 Ga
  • Item # 45L123
  • Mfr. Model # JS1602
  • Electric Shear, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, 3.0A/hr. Amps @ 120V, Min....More

  • Category : Electric Shears
Shear,Variable Speed
  • DEWALT
  • Shear, Variable Speed Shear,Variable Speed
  • Item # 4LF09
  • Mfr. Model # DW890
  • Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, 5.0 Amps @ 120V, Min. Cut Radius...More

  • Category : Electric Shears
Sheet Metal Nibbler,16 Ga,5.0 A,120V
  • MAKITA
  • Sheet Metal Nibbler, 16 Ga, 5.0 A, 120V Sheet Metal Nibbler,16 Ga,5.0 A,120V
  • Item # 1GUB5
  • Mfr. Model # JN1601
  • Corded Sheet Metal Nibbler, Steel Capacity 16 Gauge, Stainless Steel Capacity 18 Gauge, 5.0 Amps @ 120V, Min...More

  • Category : Electric Shears
Shear,14 Gauge Steel
  • MILWAUKEE
  • Shear, 14 Gauge Steel Shear,14 Gauge Steel
  • Item # 6Z359
  • Mfr. Model # 6815
  • Shear, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 5.0 Amps @ 120V, Min. Cut Radius...More

  • Category : Electric Shears
Swivel Head Shear,120V,5A,14 ga.
  • DEWALT
  • Swivel Head Shear, 120V, 5A, 14 ga. Swivel Head Shear,120V,5A,14 ga.
  • Item # 4LF13
  • Mfr. Model # DW891
  • Electric Shear, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 5.0 Amps @ 120V, Min. Cut...More

  • Category : Electric Shears
Nibbler,14 Gauge Steel
  • DEWALT
  • Nibbler, 14 Gauge Steel Nibbler,14 Gauge Steel
  • Item # 4LF31
  • Mfr. Model # DW898
  • Nibbler, Gauge Steel 14, Stainless Steel Gauge 16, Current @ 120 VAC 6.5 Amps, No Load Speed 1950 Strokes per...More

  • Category : Electric Shears
Cordless Shear Kit,18.0VDC,0-2300 spm
  • DEWALT
  • Cordless Shear Kit, 18.0VDC, 0-2300 spm Cordless Shear Kit,18.0VDC,0-2300 spm
  • Item # 4YB77
  • Mfr. Model # DC490KA
  • Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 18 ga., Speed Range 0 to 2300 spm,...More

  • Category : Cordless Shears
Shear,12 Gauge Steel
  • DEWALT
  • Shear, 12 Gauge Steel Shear,12 Gauge Steel
  • Item # 4LF17
  • Mfr. Model # DW893
  • Shear, Steel Capacity (Gauge) 12, Stainless Steel Capacity (Gauge) 14, Amps @ 120V 6.5, Min. Cut Radius 1,...More

  • Category : Electric Shears
Sheet Metal Nibbler,11" Overall Length
Sheet Metal Nibbler,18 Ga,3.2A,120V
  • BOSCH
  • Sheet Metal Nibbler, 18 Ga, 3.2A, 120V Sheet Metal Nibbler,18 Ga,3.2A,120V
  • Item # 1PKV3
  • Mfr. Model # 1529B
  • Corded Sheet Metal Nibbler, Steel Capacity 18 Gauge, Stainless Steel Capacity 20 Gauge, 3.2 Amps @ 120V, Min...More

  • Category : Electric Shears
Nibbler,2400 rpm,4.6A,13.5 in. L
  • BOSCH
  • Nibbler, 2400 rpm, 4.6A, 13.5 in. L Nibbler,2400 rpm,4.6A,13.5 in. L
  • Item # 30RW62
  • Mfr. Model # 1530
  • Nibbler, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 4.6 Amps @ 120V, Min. Cut Radius 3/4...More

  • Category : Electric Shears
Nibbler,16 Gauge Steel
  • DEWALT
  • Nibbler, 16 Gauge Steel Nibbler,16 Gauge Steel
  • Item # 4LF22
  • Mfr. Model # DW896
  • Nibbler, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, 3.0 Amps @ 120V, Min. Cut Radius 0,...More

  • Category : Electric Shears
Nibbler,10 Ga
  • MILWAUKEE
  • Nibbler, 10 Ga Nibbler,10 Ga
  • Item # 38D259
  • Mfr. Model # 6880
  • Nibbler, Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 12, Amps @ 120V 4.0, Min. Cut Radius...More

  • Category : Electric Shears
Turbo Shear,Left Cut,18 Ga Steel
  • MALCO
  • Turbo Shear, Left Cut, 18 Ga Steel Turbo Shear,Left Cut,18 Ga Steel
  • Item # 1ELH9
  • Mfr. Model # TSHD
  • Turbo Shear, Steel Capacity (Gauge) 18, Features Installs in Chuck of Drill, Capable of Cutting Layered Seams...More

  • Category : Electric Shears
Electric Shear,1600 spm,10 ga.,7.4 lb.
  • MAKITA
  • Electric Shear, 1600 spm, 10 ga., 7.4 lb. Electric Shear,1600 spm,10 ga.,7.4 lb.
  • Item # 46AD52
  • Mfr. Model # JS3201
  • Electric Shear, Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 13, Amps @ 120V 6.2, Min. Cut...More

  • Category : Electric Shears
Fiber Cement Shear, 6.5 Amp, 0-2,500 Rpm
Gauge Straight Shear, 18 In
  • MAKITA
  • Gauge Straight Shear, 18 In Gauge Straight Shear, 18 In
  • Item # 14F138
  • Mfr. Model # JS1300
  • Metal Cutting Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, 6.5 Amps @ 120VNo Load...More

  • Category : Electric Shears
Cordless Shear,18.0VDC,0-2800 spm
  • MAKITA
  • Cordless Shear, 18.0VDC, 0-2800 spm Cordless Shear,18.0VDC,0-2800 spm
  • Item # 5WFR7
  • Mfr. Model # XSJ01Z
  • Cordless Shear, Bare Tool, Voltage 18.0, Steel Capacity 18 ga., Stainless Steel Capacity 20 ga., Speed Range...More

  • Category : Cordless Shears
Cordless Sheet Metal Nibbler Kit,18V
  • MAKITA
  • Cordless Sheet Metal Nibbler Kit, 18V Cordless Sheet Metal Nibbler Kit,18V
  • Item # 45L121
  • Mfr. Model # XNJ01
  • Cordless Sheet Metal Nibbler Kit, Battery Included, Voltage 18.0, Steel Capacity 16 ga., Stainless Steel...More

  • Category : Cordless Shears
Shear,19 fpm,12 ga.
  • FEIN
  • Shear, 19 fpm, 12 ga. Shear,19 fpm,12 ga.
  • Item # 20UR17
  • Mfr. Model # BLS 2.5
  • Shear, Steel Capacity (Gauge) 12, Stainless Steel Capacity (Gauge) 16, 8 Amps @ 120V, Min. Cut Radius 13/16...More

  • Category : Electric Shears
Cordless PVC Shear Kit,12.0V
  • MILWAUKEE
  • Cordless PVC Shear Kit, 12.0V Cordless PVC Shear Kit,12.0V
  • Item # 7DX78
  • Mfr. Model # 2470-21 48-11-2420
  • Cordless PVC Shear Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Included...More

  • Category : Cordless Tube and Pipe Cutters
Shear,16 Gauge Steel
  • MILWAUKEE
  • Shear, 16 Gauge Steel Shear,16 Gauge Steel
  • Item # 6Z047
  • Mfr. Model # 6805
  • Shear, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, Amps @ 120V 4.0, Min. Cut Radius 1/2,...More

  • Category : Electric Shears
Cordless Shear Kit,18.0VDC,0-2800 spm
  • MAKITA
  • Cordless Shear Kit, 18.0VDC, 0-2800 spm Cordless Shear Kit,18.0VDC,0-2800 spm
  • Item # 4NNK6
  • Mfr. Model # XSJ01
  • Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 18 ga., Stainless Steel Capacity 20 ga.,...More

  • Category : Cordless Shears
Cement Shear,5/16 In,VS,0-2500spm
  • DEWALT
  • Cement Shear, 5/16 In, VS, 0-2500spm Cement Shear,5/16 In,VS,0-2500spm
  • Item # 6FKG9
  • Mfr. Model # D28605
  • Cement Shear, Cutting Capacity 5/16 In., Amps @ 120 6.5, No Load Strokes/Minute 0-2500, Ball And Roller...More

  • Category : Cement Board Shears
Electric Nibbler,18 ga
  • FEIN
  • Electric Nibbler, 18 ga Electric Nibbler,18 ga
  • Item # 21VH79
  • Mfr. Model # BLK 1.3CSE
  • Electric Nibbler, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 23, 3.5 Amps @ 120V, Min. Cut...More

  • Category : Electric Shears
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More