Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cable Shears

34 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Cutter Cable Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Cutters
Cable Cutter,10-1/4" Overall Length,Shear Cut Cutting Actio
Kevlar® Shears, Fabric and Thread, Straight, Right Hand,
  • TM

    Grainger Choice

  • WESTWARD
  • Kevlar® Shears, Fabric and Thread, Straight, Right Hand, High Carbon Steel, Length of Cut: 1-1/4" Cutter
  • Item # 2UJY3
  • Mfr. Model # 2UJY3
  • Primary Application Fabric and Thread, Kevlar(R) Shears, Right Hand, Handle Style Straight, Overall Length...More

  • Category : Snips, Shears And Scissors
Tubing Cutter, Manual Cutting Action, 2-1/2" Cutting C
  • TM

    Grainger Choice

  • WESTWARD
  • Tubing Cutter, Manual Cutting Action, 2-1/2" Cutting Capacity Tubing Cutter
  • Item # 10D468
  • Mfr. Model # 10D468
  • PVC Cutter, Overall Length (In.) 18, Cutting Capacity/Material SCH40 2 In. PVC Pipe, Jaw Capacity (In.)...More

  • Category : Pipe and Tubing Cutters
Electricians Scissors, Electrical and Communications, Straight, Right
  • TM

    Grainger Choice

  • WESTWARD
  • Electricians Scissors, Electrical and Communications, Straight, Right Hand, Stainless Steel, Length Electricians Scissors
  • Item # 2UJX8
  • Mfr. Model # 2UJX8
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

  • Category : Snips, Shears And Scissors
Cable Cutter,9-1/2" Overall Length,Shear Cut Cutting Action
BX Cutter,7-5/8" Overall Length,Shear Cut Cutting Action,Pr
Cable Cutter,12" Overall Length,Shear Cut Cutting Action,Primary
Shop Shears, Shop, Straight, Ambidextrous, Special Tool Steel,&#
Cordless Cable Cutter Kit,18.0V
  • MILWAUKEE
  • Cordless Cable Cutter Kit, 18.0V Cordless Cable Cutter Kit,18.0V
  • Item # 45FD45
  • Mfr. Model # 2672-21
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 750 MCM Copper, 1000 MCM...More

  • Category : Cordless Bolt and Cable Cutters
Insulated Tool Set, Number of Pieces: 10
  • KNIPEX
  • Insulated Tool Set, Number of Pieces: 10 Insulated Tool Set, Number of Pieces: 10
  • Item # 38UU10
  • Mfr. Model # 9K 98 98 30 US
  • Insulated Tool Set, Number of Pieces 10, Pliers Included High Leverage Combination Pliers 9 In., High...More

  • Category : Insulated Tool Sets
Cordless Cable Cutter,20V,Li-Ion
  • DEWALT
  • Cordless Cable Cutter, 20V, Li-Ion Cordless Cable Cutter,20V,Li-Ion
  • Item # 49EM86
  • Mfr. Model # DCE150B
  • Cordless Cable Cutter, Bare Tool, Voltage 20.0, Cutting Capacity/Material 750 MCM Copper, 1000 MCM Aluminum,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter Kit,14 in. L
  • MILWAUKEE
  • Cordless Cable Cutter Kit, 14 in. L Cordless Cable Cutter Kit,14 in. L
  • Item # 45FD46
  • Mfr. Model # 2672-21S
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 477 Hen ACSR, 3/8 In....More

  • Category : Cordless Bolt and Cable Cutters
Cable Cutter Set,8-1/2" and 9-1/4" Overall Length
Super Cable Cutter,Up to 6/0 ga
Cordless Cable Cutter Kit,18V Li-Ion
  • GREENLEE
  • Cordless Cable Cutter Kit, 18V Li-Ion Cordless Cable Cutter Kit,18V Li-Ion
  • Item # 6CCJ0
  • Mfr. Model # ESG45L11
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 1590 MCM, (Falcon 54/19)...More

  • Category : Cordless Bolt and Cable Cutters
Coaxial Cable Cutter,37" Overall Length,Shear Cut Cutting A
Cordless Cable Cutter Kit,18V Li-Ion
  • GREENLEE
  • Cordless Cable Cutter Kit, 18V Li-Ion Cordless Cable Cutter Kit,18V Li-Ion
  • Item # 6CCH9
  • Mfr. Model # ES32L11
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 500 MCM (240 SQ-MM)...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,14.4V NiCd
  • GREENLEE
  • Cordless Cable Cutter, 14.4V NiCd Cordless Cable Cutter,14.4V NiCd
  • Item # 4HEA9
  • Mfr. Model # ES25-11
  • Cordless Cable Cutter, Battery Included, Voltage 14.4, Cutting Capacity/Material 636 MCM (except Egret) ACSR,...More

  • Category : Cordless Bolt and Cable Cutters
Insulated Cable Cutter,10" Overall Length,Shear Cut Cutting
Cordless Cable Cutter Kit,18.0V,2.0Ah
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More