Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Chemical Sprayers

45 Results Found that Include 109 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Trigger Sprayer Trigger Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
Gray Plastic Trigger Sprayer, 9-1/4", 1 EA
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Sprayer Handheld Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Sprayers
Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA
Gray/Clear Plastic, Metal Compressed Air Sprayer with Trigg
White Plastic Upside Down Trigger Sprayer, 9-1/4", 12&
Black/White Polyethylene Preprinted Compressed Air Sprayer, 50&#
Lawn and Garden Backpack Sprayer, 80 psi, 4 gal.
  • TM

    Grainger Choice

  • WESTWARD
  • Lawn and Garden Backpack Sprayer, 80 psi, 4 gal. Lawn and Garden Backpack Sprayer, 80 psi, 4 gal.
  • Item # 36N340
  • Mfr. Model # 36N340
  • Backpack Sprayer, Application Lawn and Garden, Tank Capacity 4 gal., Tank Material Polyethylene, In Tank...More

  • Category : Compressed Air Sprayers
Push Sprayer, Liquid Materials
  • EARTHWAY
  • Push Sprayer, Liquid Materials Push Sprayer, Liquid Materials
  • Item # 9TUW0
  • Mfr. Model # S25
  • Push Sprayer/Spreader, Tank Capacity 6.6 gal, Flow Rate 1 gpm, Spray Distance Horizontal 5 ft., 3.5 In....More

  • Category : Lawn Sprayers
Spot Sprayer,25 gal.
  • FIMCO
  • Spot Sprayer, 25 gal. Spot Sprayer,25 gal.
  • Item # 4NEC6
  • Mfr. Model # LG-25-EC
  • Spot Sprayer, Tank Capacity 25 gal., Flow Rate 1.0 gpm, 35 PSI, Hose Length 15 ft., Hose Material EPDM...More

  • Category : Skid, Spot and ATV Sprayers
Herbicides, Pesticides, Fertilizers Backpack Sprayer, 0 to 150&#
Spot Sprayer,15 gal.
  • FIMCO
  • Spot Sprayer, 15 gal. Spot Sprayer,15 gal.
  • Item # 4NEC9
  • Mfr. Model # LG-14-SM
  • Spot Sprayer, Tank Capacity 15 gal., Flow Rate 2.1 gpm, 60 PSI, Hose Length 15 ft., Hose Material EPDM...More

  • Category : Skid, Spot and ATV Sprayers
Herbicides, Pesticides, Fertilizers Handheld Sprayer, 0 to 45&#x
Cleaning, Degreasing Handheld Sprayer, 15 to 40 psi, 17
Spot Sprayer,15 gal.
  • FIMCO
  • Spot Sprayer, 15 gal. Spot Sprayer,15 gal.
  • Item # 4NEC5
  • Mfr. Model # LG-15-EC
  • Spot Sprayer, Tank Capacity 15 gal., Flow Rate 1.0 gpm, 35 PSI, Hose Length 15 ft., Hose Material EPDM...More

  • Category : Skid, Spot and ATV Sprayers
Spot Sprayer,25 gal.
  • FIMCO
  • Spot Sprayer, 25 gal. Spot Sprayer,25 gal.
  • Item # 4NEC8
  • Mfr. Model # LG-25-SM
  • Spot Sprayer, Tank Capacity 25 gal., Flow Rate 2.1 gpm, 60 PSI, Hose Length 15 ft., Hose Material EPDM...More

  • Category : Skid, Spot and ATV Sprayers
Utility Sprayer, 5 Gal, 1 GPM
  • FIMCO
  • Utility Sprayer, 5 Gal, 1 GPM Utility Sprayer, 5 Gal, 1 GPM
  • Item # 4NED7
  • Mfr. Model # LG-5-P
  • Utility Sprayer, Tank Capacity 5 gal., Flow Rate 1 gpm, 35 PSI, Hose Length 15 ft., Spray Distance Vertical...More

  • Category : Lawn Sprayers
ATV Sprayer,25 gal.,3.8 gpm
  • FIMCO
  • ATV Sprayer, 25 gal., 3.8 gpm ATV Sprayer,25 gal.,3.8 gpm
  • Item # 8DMM6
  • Mfr. Model # ATV-25-71
  • ATV Sprayer, Tank Capacity 25 gal., Flow Rate 3.8 gpm, 0 to 45 PSI, Hose Length 15 ft., Spray Distance...More

  • Category : Skid, Spot and ATV Sprayers
Electric Sprayer,Walk Behind,12 Gal.,12V
Spot Sprayer,40 gal.
  • FIMCO
  • Spot Sprayer, 40 gal. Spot Sprayer,40 gal.
  • Item # 4NED6
  • Mfr. Model # LG-40-SS
  • Spot Sprayer, Tank Capacity 40 gal., Flow Rate 3.8 gpm, 45 PSI, Hose Length 25 ft., Hose Material EPDM...More

  • Category : Skid, Spot and ATV Sprayers
Sprayer,3 Point Hitch Mounted,40 Gal.
Electrostatic Sprayer
Electrostatic Sprayer,Tank Cap 1.25 gal.
Walk Behind Sprayer,SS Handle,12 Gal.
  • TURFEX
  • Walk Behind Sprayer, SS Handle, 12 Gal. Walk Behind Sprayer,SS Handle,12 Gal.
  • Item # 16V883
  • Mfr. Model # TL80SS
  • Walk Behind Sprayer, Tank Capacity 12 gal., Flow Rate 1 gpm, 60 PSI, Hose Length 8 ft., Spray Distance...More

  • Category : Lawn Sprayers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More