Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Gasoline Engines

58 Results Found that Include 58 Products

Results per page:  16 | 32 | 48
Gasoline Engine,4 Cycle,23.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 23.5 HP Gasoline Engine,4 Cycle,23.5 HP
  • Item # 24TM19
  • Mfr. Model # PA-CH730-3203
  • Gasoline Engine, 23.5 HP, Gross Torque 34.3 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation, Electric...More

Engine,Gas,Gr Torque 7.25 ft.lb.
  • BRIGGS & STRATTON
  • Engine, Gas, Gr Torque 7.25 ft.lb. Engine,Gas,Gr Torque 7.25 ft.lb.
  • Item # 4VB27
  • Mfr. Model # 104M02-0021-F1
  • Gasoline Engine, 4 Cycle, Gross Torque 7.25 lb.-ft., 3100 Engine RPM, Vertical Shaft Orientation, Fuel Tank...More

Engine,Gas,5.9 HP,gr. Torque 9.5 ft.-lb.
  • BRIGGS & STRATTON
  • Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb. Engine,Gas,5.9 HP,gr. Torque 9.5 ft.-lb.
  • Item # 31HG57
  • Mfr. Model # 130G32-0022-F1
  • Gasoline Engine, 4 Cycle, 5.9 HP, 3300 Engine RPM, Gross Torque 9.5 lb.-ft., Horizontal Shaft Orientation,...More

Gas Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gas Engine, 4 Cycle, 14 HP Gas Engine, 4 Cycle, 14 HP
  • Item # 6VMW2
  • Mfr. Model # PA-CH440-3031
  • Gas Engine, 4 Cycle, 14 HP, 3600 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation, Fuel...More

Engine,Gas,6.2 HP,Gr Torque 9 lb.-ft.
  • BRIGGS & STRATTON
  • Engine, Gas, 6.2 HP, Gr Torque 9 lb.-ft. Engine,Gas,6.2 HP,Gr Torque 9 lb.-ft.
  • Item # 1VN37
  • Mfr. Model # 12S452-0049-F8
  • Gasoline Engine, 4 Cycle, 6.2 HP, 3600 Engine RPM, Gross Torque 9 lb.-ft., Horizontal Shaft Orientation, Fuel...More

Gas Engine,3600 rpm,Digital CDI Ignition
  • HONDA
  • Gas Engine, 3600 rpm, Digital CDI Ignition Gas Engine,3600 rpm,Digital CDI Ignition
  • Item # 23PF71
  • Mfr. Model # GX340QAE2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Electric Starter...More

Gas Engine,3600 rpm,3.3 qt. Fuel Cap.
  • HONDA
  • Gas Engine, 3600 rpm, 3.3 qt. Fuel Cap. Gas Engine,3600 rpm,3.3 qt. Fuel Cap.
  • Item # 23PF64
  • Mfr. Model # GX160QX2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.3, Recoil Starter...More

Gas Engine,3600 rpm,Recoil Start
  • HONDA
  • Gas Engine, 3600 rpm, Recoil Start Gas Engine,3600 rpm,Recoil Start
  • Item # 23PF72
  • Mfr. Model # GX390QA2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Recoil Starter...More

Gas Engine,Recoil Start,3.3 qt. Fuel Cap
  • HONDA
  • Gas Engine, Recoil Start, 3.3 qt. Fuel Cap Gas Engine,Recoil Start,3.3 qt. Fuel Cap
  • Item # 23PF67
  • Mfr. Model # GX200QX2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.3, Recoil Starter...More

Engine,Gas,6.9 HP,Gr Torque 9 lb.ft.
  • BRIGGS & STRATTON
  • Engine, Gas, 6.9 HP, Gr Torque 9 lb.ft. Engine,Gas,6.9 HP,Gr Torque 9 lb.ft.
  • Item # 1VN39
  • Mfr. Model # 12S432-0035-F8
  • Gasoline Engine, 4 Cycle, 6.9 HP, Gross Torque 9 lb.-ft., Horizontal Shaft Orientation, Fuel Tank Capacity...More

Diesel Engine, 4 Cycle, 9.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 9.1 HP Diesel Engine, 4 Cycle, 9.1 HP
  • Item # 11K750
  • Mfr. Model # PA-KD440-2001
  • Diesel Engine, 4 Cycle, 9.1 HP, 3600 Engine RPM, Gross Torque 17 lb.-ft., Horizontal Shaft Orientation, Fuel...More

Gas Engine,18 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 18 HP, 3600 RPM, Horizontal Gas Engine,18 HP,3600 RPM,Horizontal
  • Item # 1TKD9
  • Mfr. Model # 356447-3079-G1
  • Gasoline Engine, 18 HP, 3600 Engine RPM, Gross Torque 26.26 lb.-ft., Horizontal Shaft Orientation,...More

Gasoline Engine,4 Cycle,19 HP,Elec Start
  • KOHLER
  • Gasoline Engine, 4 Cycle, 19 HP, Elec Start Gasoline Engine,4 Cycle,19 HP,Elec Start
  • Item # 24TM15
  • Mfr. Model # PA-CH620-3100
  • Gasoline Engine19 HP, 3600 Engine RPM, Gross Torque 32.2 lb.-ft., Horizontal Shaft OrientationElectric...More

Gasoline Engine, 4 Cycle, 6.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 6.5 HP Gasoline Engine, 4 Cycle, 6.5 HP
  • Item # 11K737
  • Mfr. Model # PA-SH265-3011
  • Gasoline Engine, 4 Cycle, 6.5 HP, Gross Torque 9.5 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation,...More

Gas Engine,3600 rpm,Recoil Start,1 Cyl
  • HONDA
  • Gas Engine, 3600 rpm, Recoil Start, 1 Cyl Gas Engine,3600 rpm,Recoil Start,1 Cyl
  • Item # 23PF63
  • Mfr. Model # GX120QX2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 2.1, Recoil Starter...More

Gas Engine,3600 rpm,Horizontal Shaft
  • HONDA
  • Gas Engine, 3600 rpm, Horizontal Shaft Gas Engine,3600 rpm,Horizontal Shaft
  • Item # 23PF66
  • Mfr. Model # GX160TX2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.3, Recoil Starter...More

Gas Engine,3600 rpm,Horizontal Shaft
  • HONDA
  • Gas Engine, 3600 rpm, Horizontal Shaft Gas Engine,3600 rpm,Horizontal Shaft
  • Item # 23PF74
  • Mfr. Model # GX390QNE2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Electric Starter...More

Gas Engine,17.5HP,3300 RPM,Vertcl Shaft
  • BRIGGS & STRATTON
  • Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft Gas Engine,17.5HP,3300 RPM,Vertcl Shaft
  • Item # 1WVK4
  • Mfr. Model # 31R907-0007-G1
  • Gasoline Engine, 4 Cycle, 17.5 HP, 3300 Engine RPM, Gross Torque 27.05 lb.-ft., Vertical Shaft Orientation,...More

Gas Engine,18 HP,3300 RPM,Vertical
  • BRIGGS & STRATTON
  • Gas Engine, 18 HP, 3300 RPM, Vertical Gas Engine,18 HP,3300 RPM,Vertical
  • Item # 1TKD8
  • Mfr. Model # 356776-0006-G1
  • Gasoline Engine, 18 HP, 3300 Engine RPM, Gross Torque 28.64 lb ft., Vertical Shaft Orientation,...More

Gas Engine,35 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 35 HP, 3600 RPM, Horizontal Gas Engine,35 HP,3600 RPM,Horizontal
  • Item # 1TKE4
  • Mfr. Model # 613477-3111-J1
  • Gasoline Engine, 35 HP, 3600 Engine RPM, Gross Torque 51.06 lb ft., Horizontal Shaft Orientation, Electric...More

Gasoline Engine,4 Cycle,25 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HP Gasoline Engine,4 Cycle,25 HP
  • Item # 24TM18
  • Mfr. Model # PA-CV740-3001
  • Gasoline Engine, 25 HP, Gross Torque 36.5 lb.-ft., 3600 Engine RPM, Vertical Shaft Orientation, Electric...More

Gasoline Engine,4 Cycle,35 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 35 HP Gasoline Engine,4 Cycle,35 HP
  • Item # 24TM21
  • Mfr. Model # PA-CH980-2002
  • Gasoline Engine35 HP, 3600 Engine RPM, Gross Torque 60.7 lb.-ft., Horizontal Shaft OrientationElectric...More

Gas Engine,6.4 Fuel Cap,3600 rpm
  • HONDA
  • Gas Engine, 6.4 Fuel Cap, 3600 rpm Gas Engine,6.4 Fuel Cap,3600 rpm
  • Item # 23PF75
  • Mfr. Model # GX390QXC9
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Recoil Starter...More

Diesel Engine, 4 Cycle, 25.2 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 25.2 HP Diesel Engine, 4 Cycle, 25.2 HP
  • Item # 11K751
  • Mfr. Model # PA-KD6252-1001B
  • Diesel Engine, 4 Cycle, 25.2 HP, Gross Torque 38.7, 3000 Engine RPM, Horizontal Shaft Orientation, Electric...More

Gas Engine,3600 rpm,3.66 in. Shaft L
  • BRIGGS & STRATTON
  • Gas Engine, 3600 rpm, 3.66 in. Shaft L Gas Engine,3600 rpm,3.66 in. Shaft L
  • Item # 35ZD41
  • Mfr. Model # 25T237-0045-F1
  • Gasoline Engine, 4 Cycle, 3600 Engine RPM, Gross Torque 21.0 lb.-ft., Horizontal Shaft Orientation, Fuel Tank...More

Gasoline Engine,27 HP,1-1/8 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 27 HP, 1-1/8 in. Crank Gasoline Engine,27 HP,1-1/8 in. Crank
  • Item # 20KC43
  • Mfr. Model # 49T877-0004-G1
  • Gasoline Engine, 4 Cycle, 27 HP, 3600 Engine RPM, Gross Torque 39.4 lb.-ft., Vertical Shaft Orientation,...More

Gasoline Engine,5.5 lb.-ft.,Gross Torque
  • BRIGGS & STRATTON
  • Gasoline Engine, 5.5 lb.-ft., Gross Torque Gasoline Engine,5.5 lb.-ft.,Gross Torque
  • Item # 12V872
  • Mfr. Model # 083132-1036-F1
  • Gasoline Engine, Non-CARB Compliant, 4.2 HP, 4000 Engine RPM, Gross Torque 5.5 lb.-ft., Horizontal Shaft...More

Gasoline Engine,10 HP,Horizontal Shaft
  • BRIGGS & STRATTON
  • Gasoline Engine, 10 HP, Horizontal Shaft Gasoline Engine,10 HP,Horizontal Shaft
  • Item # 20K866
  • Mfr. Model # 19L232-0036-F1
  • Gasoline Engine, 10 HP, 3600 Engine RPM, Horizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.6, Recoil...More

Gasoline Engine,5.5 lb./ft.,Gross Torque
  • BRIGGS & STRATTON
  • Gasoline Engine, 5.5 lb./ft., Gross Torque Gasoline Engine,5.5 lb./ft.,Gross Torque
  • Item # 12V818
  • Mfr. Model # 083152-1049-F1
  • Gasoline Engine, Gross Torque 5.5 lb.-ft., 3300 Engine RPM, Horizontal Shaft Orientation, Fuel Tank Capacity...More

Vanguard Gasoline Engine, 6.5 HP
  • BRIGGS & STRATTON
  • Vanguard Gasoline Engine, 6.5 HP Vanguard Gasoline Engine, 6.5 HP
  • Item # 12V819
  • Mfr. Model # 13L332-0036-F8
  • Gasoline Engine, Non-CARB Compliant, 6.5 HP, 3600 Engine RPM, Horizontal Shaft Orientation, Fuel Tank...More

Engine,Gas,9hp,Gr Torque 14.5 lb.-ft.
  • BRIGGS & STRATTON
  • Engine, Gas, 9hp, Gr Torque 14.5 lb.-ft. Engine,Gas,9hp,Gr Torque 14.5 lb.-ft.
  • Item # 3WU78
  • Mfr. Model # 20S232-0035-F1
  • Gasoline Engine, 4 Cycle, 9 HP, 3600 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation,...More

Gasoline Engine, 4 Cycle, 7 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 7 HP Gasoline Engine, 4 Cycle, 7 HP
  • Item # 11M961
  • Mfr. Model # PA-CH270-3031
  • Gasoline Engine, 4 Cycle, 7 HP, 3750 Engine RPM, Gross Torque 9.2 lbs ft, Horizontal Shaft Orientation, Fuel...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More