Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Tap Style
Tap Dimension Type
Tap Thread Size
Pitch Diameter Limit
Tap Chamfer
Number of Flutes
Tap Material
Tap Finish
Tap Thread Type
Thread Direction
Brand
Price
Shop By

Gun Plug Taps

18 results found that include 916 products

Results per page:  16 | 32 | 48
  • High Speed Steel, Spiral Point, Uncoated Tap Finish High Speed Steel, Spiral Point, Uncoated Tap Finish
  • Multiple product options available

    These high speed steel (HSS) taps feature a spiral point design. GTD taps are for use with steel and stainless steel 30RC, cast iron and ductile iron. Use for through holes in general machining applications. 280 taps are for use with carbon steel, alloy steel, die steel, stainless steel, and hardened steel 35HRC. They are also suitable for through holes.

    Multiple product options available

  • TM

    Grainger Choice

  • High Speed Steel, Straight Flute (Hand), Bright Tap Finish High Speed Steel, Straight Flute (Hand), Bright Tap Finish
  • Multiple product options available

    For use in general machining applications, these hand taps help to create internal threads. They feature high speed steel (HSS) construction and bright finishes. They are designed for use with steel, stainless steel, cast iron, and nonferrous metals. Use for hand and power tapping for through or blind holes.

    Multiple product options available

  • Cobalt, Spiral Point Cobalt, Spiral Point
  • Multiple product options available

    These spiral-point plug taps are designed for through holes in difficult materials, such as nickel alloys, hardened and stainless steel, mold steel, and tool steel.

    Multiple product options available

  • Vanadium High Speed Steel, Spiral Point Vanadium High Speed Steel, Spiral Point
  • Multiple product options available

    These high-speed steel (HSS) taps feature a spiral point design and are ideal for use with wrought and die-cast aluminum, nonferrous materials, steel and stainless steel 30RC, ductile cast iron, and soft plastics. They feature a neck design for CNC equipment. The optimized low torque design allows free cutting action. Use in industrial through hole applications.

    Multiple product options available

Tap, Right Hand, Spiral Flute, #4-40, High Speed Steel
  • OSG
  • Tap, Right Hand, Spiral Flute, #4-40, High Speed Steel, Steam Oxide Finish High Speed Steel, Spiral Flute, Oxide Tap Finish
  • These high speed steel (HSS) taps feature a spiral-flute design and an oxide tap finish. The spiral point pushes chips forward.

  • Item # 6WFV8
  • Mfr. Model # 2511401
  • Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Plug, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More