Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Tap Style
Tap Dimension Type
Tap Thread Size
Pitch Diameter Limit
Tap Chamfer
Number of Flutes
Tap Material
Tap Finish
Tap Thread Type
Brand
Price
Shop By
Ratings

Spiral Flute Taps

49 Results Found that Include 4,608 Products

Results per page:  16 | 32 | 48
  • High Speed Steel, Spiral Flute, TiN Tap Finish High Speed Steel, Spiral Flute, TiN Tap Finish
  • Multiple product options available

    These high speed steel taps feature a titanium nitride (TiN) finish and spiral flute design.

    Plug taps are ideal for use with steel, cast iron, and nonferrous metals such as aluminum and copper.

    Bottoming taps can be used with aluminum and low- to medium-carbon steel. Use with blind holes in general machining applications.

    Semi-Bottoming spiral flute taps are designed to help form threads instead of cutting. The design helps to eliminate chipping and is suitable for both through and blind holes.

    Modified Bottoming coolant-thru taps are designed for use with aluminum, cast aluminum, carbon steel, alloy steel, die steel, stainless steel, and hardened steel.

    Taper taps feature a unique, slow-spiral geometry for improved thread finish.

    Multiple product options available

  • Cobalt, Spiral Flute, TiAlN Tap Finish Cobalt, Spiral Flute, TiAlN Tap Finish
  • Multiple product options available

    Plug taps feature a spiral point designed to push chips forward. The shallow flute design is only used for cutting fluid, not chip evacuation. Use only for through grinding.

    Semi-Bottoming spiral taps are suitable for blind hole applications in short chipping materials like cast-iron. They feature a TiAlN finish.

    Multiple product options available

  • Powdered Metal, Spiral Flute, TiCN Tap Finish Powdered Metal, Spiral Flute, TiCN Tap Finish
  • Multiple product options available

    These taps feature powdered metal construction and a spiral flute design. They also feature a titanium carbo-nitride (TiCN) coating, which is ideal for high-temperature applications. Use with difficult materials such as alloy steel, die steel, titanium, high-nickel alloy, stainless steel, and hardened steel.

    Multiple product options available

  • TM

    Grainger Choice

  • Cobalt, Spiral Flute, Oxide Tap Finish Cobalt, Spiral Flute, Oxide Tap Finish
  • Multiple product options available

    Plug taps feature a spiral point designed to push chips forward. The shallow flute design is only used for cutting fluid, not chip evacuation. Use only for through grinding.

    Semi-Bottoming spiral taps are suitable for blind hole applications.

    Multiple product options available

  • Cobalt, Spiral Flute, Bright Tap Finish Cobalt, Spiral Flute, Bright Tap Finish
  • Multiple product options available

    The spiral point on these taps helps push chips forward. The shallow flute is only used for cutting fluid, not chip evacuation. Use plug taps for through grinding and semi-bottoming taps for blind hole applications. Modified bottoming taps are designed for use in general machining applications on aluminum and aluminum alloys.

    Multiple product options available

Tap, Right Hand, Spiral Point, M12-1.75, Cobalt, Steam Oxid
  • SANDVIK COROMANT
  • Tap, Right Hand, Spiral Point, M12-1.75, Cobalt, Steam Oxide Finish Cobalt, Spiral Point, Oxide Tap Finish
  • The oxide finish on these cobalt, spiral point taps, helps to resist corrosion.

  • Item # 25F671
  • Mfr. Model # E006M123FL
  • Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Plug, Number of...More

Tap, Right Hand, Spiral Point, M8-1.25, High Speed Steel,&#
  • OSG
  • Tap, Right Hand, Spiral Point, M8-1.25, High Speed Steel, Steam Oxide Finish High Speed Steel, Spiral Point, Oxide Tap Finish
  • These high speed steel (HSS) taps feature a spiral point design and oxide tap finish. They can be used for through holes in difficult materials. Models with extended shanks are ideal for long-reach applications.

  • Item # 2WAL2
  • Mfr. Model # 1981401
  • Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M8-1.25, Tap Chamfer Plug, Number of...More

  • Cobalt, Thread Forming, Bright Tap Finish Cobalt, Thread Forming, Bright Tap Finish
  • Multiple product options available

    Semi-Bottoming taps are designed to form the thread instead of cutting. The design helps to eliminate chipping and is suitable for both through and blind holes.

    Modified Bottoming taps help create strong threads without creating chips. They are ideal for forming internal threads in aluminum, as well as carbon, alloy, die, and stainless steels.

    Plug

    taps are designed for use with aluminum, carbon, alloy, die, and stainless steels. They help create strong internal threads without creating chips.

    Multiple product options available

  • Cobalt, Thread Forming, CrN Tap Finish Cobalt, Thread Forming, CrN Tap Finish
  • Multiple product options available

    Semi-Bottoming taps are designed to form the thread instead of cutting. The design helps to eliminate chipping and is suitable for both through and blind holes.

    Plug

    taps are designed for use with aluminum, carbon, alloy, die, and stainless steels. They help create strong internal threads without creating chips.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More