Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Waterproof Flashlights

57 Results Found that Include 221 Products

Results per page:  16 | 32 | 48
LED Headlamp, Plastic, 30,000 hr. Lamp Life, Maximum Lumens
  • STREAMLIGHT
  • LED Headlamp, Plastic, 30,000 hr. Lamp Life, Maximum Lumens Output: 15, Black Industrial Headlamps, Lumens Range: 0 to 49
  • Item # 1PJH5
  • Mfr. Model # 61400
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 1000,
LanternLED, Plastic, Maximum Lumens Output: 340, Tan, 7.25&
  • STREAMLIGHT
  • LanternLED, Plastic, Maximum Lumens Output: 340, Tan, 7.25" Industrial Lanterns, Lumens Range: 250 to 449
  • Item # 20JN95
  • Mfr. Model # 44931
  • Lantern, Flashlight Grade Industrial, Safety Rated Not Safety Rated, Rechargeable No, 340/175/33/10 Lumens,...More

  • Category : Lanterns
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 200, Black LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 200, Black
  • Item # 49XX85
  • Mfr. Model # 49XX85
  • General Purpose Headlamp, Flashlight Grade Industrial, Rechargeable Yes, Flashlight Battery Type Lithium-Ion,...More

  • Category : Headlamps
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
  • FENIX LIGHTING
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 900, Gray Tactical Headlamps, Lumens Range: Greater Than 750
  • Item # 49XJ34
  • Mfr. Model # HP15
  • Headlamp, Flashlight Grade Tactical, Rechargeable No, Flashlight Battery Size AA, 900/400/10 Lumens, Number...More

  • Category : Headlamps
LED Headlamp, Plastic, Maximum Lumens Output: 200, Yellow
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Headlamp, Plastic, Maximum Lumens Output: 200, Yellow LED Headlamp, Plastic, Maximum Lumens Output: 200, Yellow
  • Item # 49XX78
  • Mfr. Model # 49XX78
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
LED Penlight, Aluminum, Maximum Lumens Output: 11, Black,&#
  • STREAMLIGHT
  • LED Penlight, Aluminum, Maximum Lumens Output: 11, Black, 6.21" Industrial Penlight, Lumens Range: 0 to 49
  • Item # 3AU11
  • Mfr. Model # 65018
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 3, Flashlight Battery Size AAAA,...More

  • Category : Penlights and Inspection Lights
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 130,&
Industrial LED Handheld Flashlight, Plastic, Maximum Lumens Outp
LED Penlight, Plastic, Maximum Lumens Output: 45, Yellow,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Penlight, Plastic, Maximum Lumens Output: 45, Yellow, 5.50" LED Penlight, Plastic, Maximum Lumens Output: 45, Yellow, 5.50"
  • Item # 49XX80
  • Mfr. Model # 49XX80
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
LanternLED, Plastic, Maximum Lumens Output: 80, Green, 10.0
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • LanternLED, Plastic, Maximum Lumens Output: 80, Green, 10.00" General Purpose Lanterns, Lumens Range: 50 to 99
  • Item # 6AHA7
  • Mfr. Model # 6AHA7
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 80 Lumens, Lumens...More

  • Category : Lanterns
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More