Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Vehicle Testers

229 Results Found that Include 229 Products

Results per page:  16 | 32 | 48
Compression Gauge
Antifreeze/Coolant Tester
  • TM

    Grainger Choice

  • WESTWARD
  • Antifreeze/Coolant Tester Antifreeze/Coolant Tester
  • Item # 1DXL6
  • Mfr. Model # 1DXL6
  • ;Number Of Floating Discs Measures The Degree Of Coolant Protection, Tests Both Hot And Cold Coolant, Reads...More

  • Category : Tester Kits
1.6" Coolant/Battery Acid Portable Coolant Refractometer
  • EXTECH
  • 1.6" Coolant/Battery Acid Portable Coolant Refractometer 1.6" Coolant/Battery Acid Portable Coolant Refractometer
  • Item # 3MY57
  • Mfr. Model # RF40
  • Portable Coolant Refractometer, Coolant/Battery Acid, Range -60 Degrees to 32 Degrees Propylene Glycol Freeze...More

  • Category : Refractometers
Battery Tester,Analog,50 to 100A,Low Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Analog, 50 to 100A, Low Res Battery Tester,Analog,50 to 100A,Low Res
  • Item # 22YM05
  • Mfr. Model # 22YM05
  • Battery Tester, Analog, 50 to 100A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 200...More

  • Category : Battery Testers
Battery Tester, Glass Type
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Glass Type Battery Tester, Glass Type
  • Item # 1EFX6
  • Mfr. Model # 1EFX6
  • Battery Fluid Tester, Glass Type, Construction Plastic, Includes Quick Reference, Color Coded-Poor,Fair, and...More

  • Category : Battery Testers
Battery Tester, Professional
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Professional Battery Tester, Professional
  • Item # 1EFX5
  • Mfr. Model # 1EFX5
  • Battery Fluid Tester, Professional, Construction Plastic, Includes Color Coded Temperature Scale

  • Category : Battery Testers
Stethoscope
  • TM

    Grainger Choice

  • WESTWARD
  • Stethoscope Stethoscope
  • Item # 1MZU2
  • Mfr. Model # 1MZU2
  • Stethoscope, Mechanics, Used For Locating Troubles In Engines, Bearing And Other Moving Parts, Material...More

  • Category : Tester Kits
Tester
  • QUICK CABLE
  • Tester Tester
  • Item # 5NEF9
  • Mfr. Model # 120152-396-001
  • Tester, Battery, Used For Determining Battery Cell Condition,Displays Specific Gravity, Includes Instruction...More

  • Category : Tester Kits
Battery Tester,Analog,1.5 to 9V
  • AMPROBE
  • Battery Tester, Analog, 1.5 to 9V Battery Tester,Analog,1.5 to 9V
  • Item # 38RX03
  • Mfr. Model # BAT-250
  • Battery Tester, Analog, 1.5 to 9V Voltage Range, Works With 9V, AAA, AA, C, D, 1.5V Batteries, Analog...More

  • Category : Battery Testers
Compression Test Kit
Battery Load Tester,Analog,100A
  • OTC
  • Battery Load Tester, Analog, 100A Battery Load Tester,Analog,100A
  • Item # 45NU82
  • Mfr. Model # 3180
  • Battery Load Tester, Analog, Load Ranges 100 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

  • Category : Battery Testers
Hydrometer
  • TM

    Grainger Choice

  • WESTWARD
  • Hydrometer Hydrometer
  • Item # 1DXL9
  • Mfr. Model # 1DXL9
  • ;Used To Test Ethylene Glycol Antifreeze Solutions To Determine The Degree Of Coolant Protection;Used For All...More

  • Category : Tester Kits
Battery Tester,Analog,50 to 125A,Low Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Analog, 50 to 125A, Low Res Battery Tester,Analog,50 to 125A,Low Res
  • Item # 22YM06
  • Mfr. Model # 22YM06
  • Battery Tester, Analog, 50 to 125A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 500...More

  • Category : Battery Testers
Anti-freeze Tester
Battery Tester,9V, AA, AAA, C and D Cell
Coolant Test Kit,Test Kit,CTK5029-M
Battery Load Tester,Digital,131A
  • OTC
  • Battery Load Tester, Digital, 131A Battery Load Tester,Digital,131A
  • Item # 45NU84
  • Mfr. Model # 3182
  • Battery Load Tester, Digital, Load Ranges 131 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

  • Category : Battery Testers
9.7 x 1.5 x 1.5 Alog Manual Analog Refractometer, High
Stethoscope
  • GEARWRENCH
  • Stethoscope Stethoscope
  • Item # 2ZPG5
  • Mfr. Model # 835D
  • Stethoscope, Mechanics, Used For Locating Engine Noise, Features -, Displays -, Material Aluminum Steel Probe...More

  • Category : Tester Kits
Remote Starter Switch
  • OTC
  • Remote Starter Switch Remote Starter Switch
  • Item # 45NU94
  • Mfr. Model # 3650
  • Remote Starter Switch, Used For Start and Crank Engine While Under The Hood or From Either Side of The...More

  • Category : Tester Kits
Spark Tester
  • OTC
  • Spark Tester Spark Tester
  • Item # 45NU95
  • Mfr. Model # 6589
  • Spark Tester, Used For Check for Spark On Gasoline Engines, For Use On Gasoline Engines Used In Domestic,...More

  • Category : Tester Kits
Hand Held Refractometer
  • ABANAKI
  • Hand Held Refractometer Hand Held Refractometer
  • Item # 6KYV5
  • Mfr. Model # R1-A
  • Refractometer, Hand Held, Range 0 to 32 Percent, Automatic Temperature Compensation Yes, Function Test...More

  • Category : Refractometers
Battery Tester,Digital,6 to 12V,125A
Trailer Tester
  • INNOVATIVE PRODUCTS OF AMERICA
  • Trailer Tester Trailer Tester
  • Item # 48PY49
  • Mfr. Model # 9008-DLG
  • Trailer Tester, 7 Round Pin, Used For Trailer Light And Air Brake Systems, Operating Range 20A (12V), For Use...More

  • Category : Tester Kits
Tester Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Tester Kit Tester Kit
  • Item # 1MZT6
  • Mfr. Model # 1MZT6
  • Tester Kit, Universal Compression, Used For Testing Compression For Cylinder Pressure, Material Copper, Zinc,...More

  • Category : Tester Kits
Tester Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Tester Kit Tester Kit
  • Item # 1MZT1
  • Mfr. Model # 1MZT1
  • Tester Kit, Diesel Compression, Used For Diesel Engine Work, Material Copper And Steel, Number of Pieces 7,...More

  • Category : Tester Kits
Voltage Tester,6 to 24V
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 6 to 24V Voltage Tester,6 to 24V
  • Item # 1EKN4
  • Mfr. Model # 1EKN4
  • Voltage Tester, 4.5mt Load Ranges, 6 to 24 Voltage Range, Works With 6 and 24 V Automotive Batteries, Metal...More

  • Category : Battery Testers
Refractometer, Handheld
  • TM

    Grainger Choice

  • WESTWARD
  • Refractometer, Handheld Refractometer, Handheld
  • Item # 1EFX8
  • Mfr. Model # 1EFX8
  • Refractometer, Handheld, Includes Screwdriver, Eyedropper, and Padded Case

  • Category : Battery Testers
Compression Tester
  • TM

    Grainger Choice

  • WESTWARD
  • Compression Tester Compression Tester
  • Item # 1MZU3
  • Mfr. Model # 1MZU3
  • Compression Tester, Engine Cylinder Leakage, Used For Checking Engine Cylinder Compression Pressure On...More

  • Category : Tester Kits
Battery Tester,Digtl,50 to 125A,High Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Digtl, 50 to 125A, High Res Battery Tester,Digtl,50 to 125A,High Res
  • Item # 22YM07
  • Mfr. Model # 22YM07
  • Battery Tester, Digital, 50 to 125A Load Ranges, 8 to 20V Voltage Range, Works With 12V Batteries, 300 to...More

  • Category : Battery Testers
Professional Antifreeze Tester
  • TM

    Grainger Choice

  • WESTWARD
  • Professional Antifreeze Tester Professional Antifreeze Tester
  • Item # 1DXL7
  • Mfr. Model # 1DXL7
  • ;Used To Test All Permanent Ethylene Glycol Antifreeze Solutions To Determine The Degree Of Coolant...More

  • Category : Tester Kits
Battery Tester, Disc Type
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Disc Type Battery Tester, Disc Type
  • Item # 1EFX4
  • Mfr. Model # 1EFX4
  • Battery Fluid Tester, Disc Type, Construction Plastic, Includes One Piece Rubber Bulb and Neoprene Tip

  • Category : Battery Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More