Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Food Service Carts

314 results found that include 650 products

Filter Results By

Results per page:  16 | 32 | 48
Wire Cart
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
Bussing and Transport Cart
35" x 21" x 36" Stainless Steel Food Service
35" x 21" x 36" Stainless Steel Food Service
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 35ZW26
  • Mfr. Model # 35ZW26
  • Food Service Cart, Load Capacity (Lb.) 450, Construction Stainless Steel, Gauge Thickness .035 In., Finish...More

  • Category : Food Service Carts
Aluminum Raised Handle Utility Cart, 800 lb. Load Capacity,
Aluminum Raised Handle Utility Carts With 2 Shelves
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6ZUC3
  • Mfr. Model # 1416
  • Raised Handle Utility Cart, Load Capacity 800 lb., Aluminum Material, 10 Gauge, Mill Finish, Silver Color,...More

  • Category : Metal Utility Carts
Wire Cart
Utility Cart
40" x 30" x 65" Stainless Steel Buggy Tilt&#
40" x 30" x 65" Stainless Steel Buggy Tilt&#
Service Cart
Plate Dispenser Cart,Adj,SS,31x17x39
Plate Dispenser Cart,Adj,SS,31x17x39
  • LAKESIDE
  • Item # 2NKA7
  • Mfr. Model # 925
  • Plate Dispenser Cart, Adjustable, Load Capacity (Lb.) 300, Construction Stainless Steel, Gauge Thickness 20 &...More

  • Category : Plate and Food Tray Carts
Pan & Tray Rack,Open,Stainless,29x21x58
Pan & Tray Rack,Open,Stainless,29x21x58
  • LAKESIDE
  • Item # 2XJL2
  • Mfr. Model # 138
  • Pan & Tray Rack, Open, Stainless Steel Construction, 12 Gauge Thickness, Overall Length 29 1/4 In., Overall...More

  • Category : Pan Racks
Standard Base Rack,28x23x69 5/8,Black
Standard Base Rack,28x23x69 5/8,Black
End-Load Rack,23 3/4x28 3/4x67 7/8,Black
End-Load Rack,23 3/4x28 3/4x67 7/8,Black
Meal Delivery Cart,55 1/8x38x43 1/4,Blue
Meal Delivery Cart,55 1/8x38x43 1/4,Blue
  • CAMBRO
  • Item # 4UJN8
  • Mfr. Model # EAMDC1520S20401
  • Meal Delivery Cart, External Dimensions W x D x H 55 1/8 x 8 x 43 1/4", Internal Cabinet Dimensions W x D x H...More

  • Category : Meal Delivery Carts
Heated Transport Cart,20 1/2x 27 1/8x 54
Heated Transport Cart,20 1/2x 27 1/8x 54
Refreshment Cart
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

  • Category : Food Service Carts
Food Delivery Cart,Dual End Loader
Food Delivery Cart,Dual End Loader
  • CARLISLE
  • Item # 14D049
  • Mfr. Model # PC600N03
  • Food Delivery Cart, Dual End Loader, External Dimensions W x D x H 17x 24.5 x 49.75 In., Internal Cabinet...More

  • Category : Meal Delivery Carts
52-3/4" x 29-1/4" x 35" Stainless Steel
52-3/4" x 29-1/4" x 35" Stainless Steel
Tray Delivery Cart,Stainless,24x33x61
Tray Delivery Cart,Stainless,24x33x61
  • LAKESIDE
  • Item # 2NKG6
  • Mfr. Model # 5500
  • Tray Delivery Cart, Stainless Steel Construction, 20 & 16 Gauge Thickness, Overall Length 21 3/4 In., Overall...More

  • Category : Meal Delivery Carts
Drying Cart
Container Dolly,700 lb.
Container Dolly,700 lb.
  • NEW AGE
  • Item # 6ZUC8
  • Mfr. Model # 97253
  • Dolly, 5 Tier Lug, Load Capacity 700 lb., Length 26 In., Width 18-3/4 In., Height 61 In., Wheel Diameter 5...More

  • Category : Pan Racks
Full Size Enclosed Pan Rack
Full Size Enclosed Pan Rack
  • NEW AGE
  • Item # 6TJC9
  • Mfr. Model # 1290
  • Enclosed Pan Rack, Full Size, Load Capacity (Lb.) 700, Construction Aluminum, Temp. Rating 180, Overall...More

  • Category : Pan Racks
Cart
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

  • Category : Food Service Carts
Roll In Stepped Angle Rack,12 PR Slides
Roll In Stepped Angle Rack,12 PR Slides
  • NEW AGE
  • Item # 6TJA8
  • Mfr. Model # 1635
  • Angle Rack, Roll In Stepped, Load Capacity (Lb.) 700, Construction All Welded Aluminum, Temp. Rating 180,...More

  • Category : Pan Racks
Mobile Cup/Glass Rack Cart
Mobile Cup/Glass Rack Cart
  • NEW AGE
  • Item # 6TJF1
  • Mfr. Model # 97142
  • Cart, Mobile Cup/Glass, Load Capacity (Lb.) 500, Construction All Welded Aluminum, Overall Length (In.)...More

  • Category : Wares and Tray Drying Racks
Refrigerated Cabinet,18 cu ft,Metal
CRES COR Refrigerated Cabinets
  • CRES COR
  • Item # 5EMK7
  • Mfr. Model # R-171-SUA-10
  • Refrigerator, Reach In, Color Stainless Steel, Refrigerator Capacity 18.0 cu. ft., Overall Height 73-3/8 In.,...More

  • Category : Refrigerators
Food Tray Cart,20Shelves,2Doors,20 Trays
Food Tray Cart,20Shelves,2Doors,20 Trays
  • CARLISLE DINEX
  • Item # 40XC16
  • Mfr. Model # DXTQ1T2D20
  • Food Tray Cart,Unheated,Overall Height 66-5/16 In.,Overall Length 44-9/64 In.,Overall Width 27-19/32 In.,Tray...More

  • Category : Plate and Food Tray Carts
Pellet Dispenser Cart,Heated,24x36x43
Pellet Dispenser Cart,Heated,24x36x43
  • LAKESIDE
  • Item # 2NKE8
  • Mfr. Model # 7501
  • Plate Dispenser Cart, Heated, Tubular, Load Capacity (Lb.) 300, Construction Stainless Steel, Gauge Thickness...More

  • Category : Plate and Food Tray Carts
Beverage Cart,Gas,13.5 HP,1015 lb. Cargo
Beverage Cart,Gas,13.5 HP,1015 lb. Cargo
  • CUSHMAN
  • Item # 35ZD56
  • Mfr. Model # 639075
  • Beverage Cart, Series Refresher 4, Automatic Drive System, Total Number of Wheels 4, Seating Capacity 2, Gas,...More

  • Category : Personnel Transport and Utility Vehicles
Beverage Cart,Gas,13.5 HP,1200 lb. Cargo
Beverage Cart,Gas,13.5 HP,1200 lb. Cargo
  • CUSHMAN
  • Item # 35ZD55
  • Mfr. Model # 633911
  • Beverage Cart, Series Refresher 2, Automatic Drive System, Total Number of Wheels 4, Seating Capacity 2, Gas,...More

  • Category : Personnel Transport and Utility Vehicles
Mbl Shelving Unit,70InH,18InW,18InD
Mobile Shelving Unit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More