Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Ball Valve Lockouts

25 results found that include 60 products

Filter Results By

Results per page:  16 | 32 | 48
Fits Pipe Size 3/8" to 1-1/4"
Ball Valve Lockout, Steel, Red
Fits Pipe Size 1-1/4" to 1"
  • BRADY
  • Item # 3AD54
  • Mfr. Model # 65692
  • Ball Valve Lockout, Red, Material Steel, Max. Number of Padlocks 6, Padlock Shackle Max. Dia. 3/8 In., Fits...More

  • Category : Ball Valve Lockouts
Ball Valve Lockout, PVC/HDPE, Red
Fits Pipe Size 3/8" to 4"
  • MASTER LOCK
  • Item # 1TDA9
  • Mfr. Model # 468L
  • Ball Valve Lockout, Red, Material PVC/HDPE, Max. Number of Padlocks 5, Padlock Shackle Max. Dia. 1/4 In.,...More

  • Category : Ball Valve Lockouts
Fits Pipe Size 1-1/2" to 2"
Ball Valve Lockout Kit, Polypropylene, Red
Fits Pipe Size 3/8" to 1-1/4", 1-1/2"&#
Valve Lockout Kit, Polypropylene, Red
Fits Pipe Size 1" to 10"
Lockout/Tagout Pouch, Filled, Electrical Lockout, Zipper Pouch,&
Lockout/Tagout Pouch, Filled, Electrical Lockout, Zipper Pouch,&
Ball Valve Lockout, Steel/Aluminum, Red/Black
Fits Pipe Size 1/4" to 4"
  • MASTER LOCK
  • Item # 4EMY9
  • Mfr. Model # S3068
  • Ball Valve Lockout, Red/Black, Material Steel/Aluminum, Max. Number of Padlocks 1, Padlock Shackle Max. Dia....More

  • Category : Ball Valve Lockouts
Universal Valve Lockout, Steel, Red
Universal Valve Lockout
  • BRADY
  • Item # 5TA86
  • Mfr. Model # 51388
  • Universal Valve Lockout, Red, Material Steel, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In.,...More

  • Category : Ball Valve Lockouts
Portable Lockout Kit, Filled, Electrical Lockout, Bag, Yellow
Portable Lockout Kit, Electrical Lockout
Lockout/Tagout Kit, Filled, Valve Lockout, Bag, Yellow
Lockout/Tagout Kit, Filled, Valve Lockout, Bag, Yellow
Lockout/Tagout Kit, Filled, Electrical/Valve Lockout, Bag,
Lockout/Tagout Kit, Filled, Electrical/Valve Lockout, Bag,
Ball Valve Lockout, Powder Coated Steel, Red
Fits Pipe Size 2" to 4"
  • BRADY
  • Item # 44ZL13
  • Mfr. Model # 121541
  • Ball Valve Lockout, Red, Material Powder Coated Steel, Max. Number of Padlocks 0, Padlock Shackle Max. Dia....More

  • Category : Ball Valve Lockouts
Portable Lockout Kit, Filled, Electrical Lockout, No Case
Portable Lockout Kit, Electrical Lockout
Blocking Arm
Portable Lockout Kit, Filled, Electrical Lockout, Fanny Pack,&#x
Portable Lockout Kit, Filled, Electrical Lockout, Fanny Pack,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More