Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Rechargeable Flashlights

53 Results Found that Include 154 Products

Results per page:  16 | 32 | 48
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
  • Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 240, Black Tactical Flashlights, Lumens Range: 100 to 249
  • Item # 31DV95
  • Mfr. Model # TL-240L
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable Yes, Lamp Type LED, Flashlight Battery Type...More

  • Category : Handheld Flashlights
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 220,&
LED Hands Free Light, Plastic, Maximum Lumens Output:
Rechargeable Worklight,Red,LED,160 Lm
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
Rechargeable Lantern,LED,Black/Red
  • TM

    Grainger Choice

  • WESTWARD
  • Rechargeable Lantern, LED, Black/Red Rechargeable Lantern,LED,Black/Red
  • Item # 5RHN0
  • Mfr. Model # 5RHN0
  • Rechargeable Hand Lamp, Lamp Type LED, Length 16-3/4 In., Lens Material Polycarbonate, Standards UL, Includes...More

  • Category : Hand Lamps
Industrial Handheld Light,LED,Black
  • SPECTROLINE
  • Industrial Handheld Light, LED, Black Industrial Handheld Light,LED,Black
  • Item # 39D691
  • Mfr. Model # OPX-365
  • UV Inspection Flashlight, 1-1/2 hr. Battery Burn Time, Number of Batteries 1, Body Color Black, Aluminum Body...More

  • Category : UV Leak Detector Kits
Flexible Floodlight,Yellow,Xenon,325 L
  • Flexible Floodlight, Yellow, Xenon, 325 L Flexible Floodlight,Yellow,Xenon,325 L
  • Item # 4LG25
  • Mfr. Model # DW919
  • Flexible Rechargeable Floodlight, Lamp Type Xenon, Battery Size 18V, Battery Type NiCad/Lithium-Ion, Number...More

  • Category : Cordless Job Site Lights
Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tool
  • PORTER CABLE
  • Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 4 18.0 Volt Cordless Combination Kit
  • Item # 34G821
  • Mfr. Model # PC418IDC-2
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 4, Tools Included Drill, Impact Driver, Light,...More

  • Category : Cordless Combination Kits
Rechargeable Worklight,Red,Xenon,80 Lm
Hand Lamp,Yellow,LED,400lm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Lamp, Yellow, LED, 400lm Hand Lamp,Yellow,LED,400lm
  • Item # 5RHR8
  • Mfr. Model # 5RHR8
  • Hand Lamp, Lamp Type LED, Replacement Lamps No, Handle Rubber Contour, Color Yellow, Black, Length 13.60 In.,...More

  • Category : Hand Lamps
LanternXenon, Plastic, Maximum Lumens Output: 102, Yellow,
  • TM

    Grainger Choice

  • LanternXenon, Plastic, Maximum Lumens Output: 102, Yellow, 8.46" General Purpose Lanterns, Lumens Range: 100 to 249
  • Item # 4FZK3
  • Mfr. Model # 4FZK3
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable Yes, 102 Lumens,...More

  • Category : Lanterns
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200,&
Cordless Flashlight,Halogen
  • Cordless Flashlight, Halogen Cordless Flashlight,Halogen
  • Item # 4MGX7
  • Mfr. Model # CFL180
  • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type Halogen, 100 Lumens,...More

  • Category : Cordless Work Lights
LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens
  • LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 275, Black Industrial Headlamps, Lumens Range: 250 to 449
  • Item # 24M997
  • Mfr. Model # APX-RC-BK
  • Headlamp, Flashlight Grade Industrial, Rechargeable Yes, Flashlight Battery Type Lithium-Ion, Flashlight...More

  • Category : Headlamps
Rechargeable Worklight,Red/Black,Xenon,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More